Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112アズワン品番65-7350-37
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4ピンM12コネクタ●電源電圧:10→ 30 V dc●長さ:60.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:埋込型●出力開閉電流:16 mA●材質:真鍮製●短絡過負荷保護:あり●コード番号:188-9160アズワン品番65-7350-38
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:ケーブル●電源電圧:10→ 30 V dc●長さ:55.3mm●幅:18mm●最大DC電圧:30V●実装タイプ:埋込型●出力開閉電流:16 mA●材質:真鍮製●短絡過負荷保護:あり●コード番号:188-9089アズワン品番65-7352-22
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:NPN●検出範囲:4 mm●接続方式:4ピンM12コネクタ●電源電圧:10→ 30 V dc●長さ:37.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:埋込型●出力開閉電流:16 mA●動作温度 Max:+70℃●逆極性保護:あり●コード番号:188-9103アズワン品番65-7350-33
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:3 mm●接続方式:4ピンM12コネクタ●シリーズ:E2E-NEXT●長さ:37.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:埋込型●出力開閉電流:16 mA●材質:真鍮製●短絡過負荷保護:あり●コード番号:188-9105アズワン品番65-7349-64
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●検出範囲:20 mm●接続方式:ケーブル●電源電圧:10 → 30 V dc●長さ:77.3mm●幅:29mm●最大DC電圧:30V●実装タイプ:非点滅●出力開閉電流:100 mA●材質:真鍮製●短絡過負荷保護:あり●コード番号:175-6921アズワン品番65-7292-82
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:22 mm●接続方式:4ピンM12コネクタ●電源電圧:10→ 30 V dc●長さ:60.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:埋込型●出力開閉電流:16 mA●材質:真鍮製●短絡過負荷保護:あり●コード番号:188-9152アズワン品番65-7317-10
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:23 mm●接続方式:ケーブル●電源電圧:10→ 30 V dc●長さ:60.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:埋込型●出力開閉電流:16 mA●動作温度 Max:+70℃●逆極性保護:あり●コード番号:188-9100アズワン品番65-7350-22
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4ピンM12コネクタ●電源電圧:10→ 30 V dc●長さ:55.3mm●幅:18mm●最大DC電圧:30V●実装タイプ:埋込型●出力開閉電流:16 mA●材質:真鍮製●短絡過負荷保護:あり●コード番号:188-9136アズワン品番65-7350-24
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:NPN●検出範囲:16 mm●接続方式:4ピンM12コネクタ●電源電圧:10→ 30 V dc●通信プロトコル:IO-LINK●幅:12mm●最大DC電圧:30V●実装タイプ:非点滅●出力開閉電流:16 mA●材質:真鍮製●短絡過負荷保護:あり●コード番号:188-9116アズワン品番65-7352-09
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154アズワン品番65-7351-99
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148アズワン品番65-7349-57
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:ワイヤリード●電源電圧:10→ 30 V dc●長さ:47.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:埋込型●出力開閉電流:16 mA●材質:真鍮製●短絡過負荷保護:あり●コード番号:188-9128アズワン品番65-7351-88
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:ケーブル●電源電圧:10→ 30 V dc●長さ:37.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:埋込型●出力開閉電流:16 mA●材質:真鍮製●逆極性保護:あり●コード番号:188-9081アズワン品番65-7358-15
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124アズワン品番65-7353-02
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:12 mm●接続方式:ケーブル●電源電圧:10→ 30 V dc●長さ:55.3mm●幅:18mm●最大DC電圧:30V●実装タイプ:埋込型●出力開閉電流:16 mA●材質:真鍮製●短絡過負荷保護:あり●コード番号:188-9101アズワン品番65-7350-27
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:NPN●検出範囲:9 mm●接続方式:4ピンM12コネクタ●電源電圧:10→ 30 V dc●長さ:47.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:埋込型●出力開閉電流:16 mA●動作温度 Max:+70℃●短絡過負荷保護:あり●コード番号:188-9114アズワン品番65-7358-09