絞り込み
ブランド
  • AMPHENOL
  • RS PRO(24)
  • シュナイダーエレクトリック(20)
  • TRACO POWER(17)
  • Texas Instruments(14)
  • SIEMENS(8)
  • フエニックス・コンタクト(6)
  • MICROCHIP(5)
  • STMicro(3)
  • XP POWER(3)
  • SPARKFUN(3)
  • StarTech.com(3)
  • PR Electronics(3)
  • ワゴジャパン(2)
  • BULGIN(2)
  • ARCOLECTRIC(2)
  • フェアチャイルド(2)
  • コーセル(1)
  • 東芝(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
RoHS10物質対応
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 10,000-50,000円(3)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

制御機器 :「VERTE」の検索結果

オムロンの品番探しにお役立てください

オムロン製品簡単検索
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
丸型コネクタ 20GB-WM シリーズ オス 9極 AMPHENOL丸型コネクタ 20GB-WM シリーズ オス 9極AMPHENOL
39,980税込43,978
1個
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when matingCable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.einterface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656アズワン品番65-7584-27
丸型コネクタ WM シリーズ メス 9極 AMPHENOL丸型コネクタ WM シリーズ メス 9極AMPHENOL
49,980税込54,978
1個
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when matingCable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.einterface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655アズワン品番65-7584-89
Amphenol ICC 基板接続用ピンヘッダ 10極 2.0mm 2列 10078991-G22-10ULF AMPHENOLAmphenol ICC 基板接続用ピンヘッダ 10極 2.0mm 2列 10078991-G22-10ULFAMPHENOL
18,980税込20,878
1セット(24個)
7日以内出荷
2.00mmAmphenolFCIMinitek(TM)ThroughHole(TMT)VerticalShroudedHeaderShortEject.2.00mmAmphenolFCIMinitek(TM)スルーホール垂直シュラウドヘッダケーブル対基板コネクタは、所定の位置にレセプタクルを確実にラッチ接続し、簡単に取り出すこともできます。4つの壁面シールドが非かん合状態のピンを保護します。誤かん合を防ぐため、イジェクトラッチヘッダは極性キーを備えています。
ピッチ(mm)2極数10シリーズMinitek行数2難燃性等級:UL94V-O動作温度(℃)-40→+125絶縁抵抗1000MΩRoHS指令(10物質対応)対応耐電圧(V)誘電:650コンタクトめっき0.76μm(30μインチ)部分金ハウジング色クリーム、ブラックラッチ

制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります

verte 手袋特集
おすすめ人気ランキング
制御機器