制御機器 :「電動ドライバー」の検索結果

制御機器は機器を制御する回路の為のスイッチ、リレー、コントロールボックス等の総合カテゴリーです。制御機器のリレーとは、スイッチやタイマーと連動し一定条件で電流のオン・オフを行うものです。制御機器内には電源の接点があり、国際規格のIEC規格に準拠しているものや、JISに準拠しているものがあります。JISとIECは内容の整合がはかられていますが、その対応はIDT、MOD、NEQと分かれています。この中でNEQはIECと同等とは認められません。

オムロンの品番探しにお役立てください

オムロン製品簡単検索
関連キーワード
369件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Description。The TB6612FNG Motor Driver can control up to two DC motors at a constant current of 1.2A(3.2A peak). Two input signals(IN1 and IN2)can be used to control the motor in one of four function modes:CW, CCW, short-brake and stop. The two motor outputs(A and B)can be separately controlled, and the speed of each motor is controlled via a PWM input signal with a frequency up to 100kHz. The STBY pin should be pulled high to take the motor out of standby mode.。Logic supply voltage(VCC)can be in the range of 2.7--5.5VDC, while the motor supply(VM)is limited to a maximum voltage of 15VDC. The output current is rated up to 1.2A per channel(or up to 3.2A for a short, single pulse).。This little board comes with all components installed as shown. Decoupling capacitors are included on both supply lines. All pins of the TB6612FNG are broken out to two 0.1" pitch headers; the pins are arranged such that input pins are on one side and output pins are on the other.。Note:。If you are looking for the SparkFun Motor Driver with headers, it can be found here or in the。Similar Products。below.。Get Started With the Motor Driver Hookup Guide。Features。Power supply voltage:VM = 15V max, VCC = 2.7--5.5V。Output current:Iout = 1.2A(average)/ 3.2A(peak)。Standby control to save power。CW/CCW/short-brake/stop motor control modes。Built-in thermal shutdown circuit and low-voltage detecting circuit。All pins of the TB6612FNG broken out to 0.1" spaced pins。Filtering capacitors on both supply lines
アズワン品番67-0395-99
1個
3,698 税込4,068
4日以内出荷



1個
3,440 税込3,784
翌々日出荷から7日以内出荷
バリエーション一覧へ (7種類の商品があります)

仕様モータタイプ用:ステッピングモーター●許容電流値:100 mA●定格電圧:24 V dc●ボードの電源電圧:9 → 36V dc●全長:68mm●全体の幅:47.5mm●全体的な深さ:13mm●MCSTシリーズステッパモータモーションコントローラ. Faulhaber MCST3601は、PRECIstepステッパモータシリーズのすべてのモータを駆動可能なステッパモータコントローラです。 このモータコントローラは、外部とのやり取りが可能になる、完全にプログラム可能なUSB通信機能を備えています。 MCST3601は、すばやいセットアップを可能にするねじ止め端子と、PRECIstepステッパモータで提供されている標準のケーブルソリューションと互換性のある、Molexコネクタで構成されています。 RoHS指令(10物質対応)対応
1個
157,760 税込173,536
7日以内出荷



仕様モータタイプ用:ユニポーラ●許容電流値:2 A●モータ供給電圧:9 → 40V dc●全長:61mm●全体の幅:46mm●全体的な深さ:15mm●Turn OFF power supply before connecting or disconnecting any wiring. Disconnecting the motor with the power ON will destroy the drive board. User instructions. Stepper motor must have four phases and either five, six or eight wires. GSM2 Stepper Motor Drive Board. The GSM2 is a standalone drive board designed to drive a stepper motor in unipolar mode. It is done either with or without forcing resistors connected between motor commons and volts. When using the logic connections, you are able to select full, half or wave mode and direction and speed external clock. The GSM2 drive board allows an enable and disable input for various start/stop control options. The stepper motor used with the board must also have four phases and five, six or eight wires. Features ; Benefits. A stand alone drive board designed to drive a stepper motor in unipolar mode. Directly compatible with any of the RS stepper motors up to 2A 4-phase unipolar motor drive up to 2A/40Vdc per phase Full, half and wave modes selectable Motor speed selectable via adjustable on-board clock or externally via logic connectors Enable and disable inputs allow a variety of start/stop control options to be implemented. Logic input/outputs TTL LS and CMOS compatible Open drain power MOSFET phase outputs RoHS指令(10物質対応)対応
1個
35,300 税込38,830
7日以内出荷

2Cでモーターコントロール!KP-DRV8830はI2Cでモータ回転をコントロールする高性能デバイス、TI社「DRV8830」を2個搭載した基板です。 取り扱いが難しい小さいサイズのDRV8830を、あらかじめ基板に実装しており、ブレッドボードによる実験などを容易に行えるようにしました。 また、ICの特徴を生かして小型基板に仕上げておりますので、装置への組み込みにもご利用いただけます。
種類工作キット インターフェースシリアルI2C互換 仕様Hブリッジ電圧制御モータードライバ 電流(mA)最大0.9 動作範囲2.75V~6.8V 付属品ヘッダーピン4ピン×2個 寸法(幅W×奥行D×高さH)(mm)20.5×15.2×2.5
1袋
1,598 税込1,758
当日出荷

1個
44,980 税込49,478
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

1個
42,240 税込46,464
5日以内出荷から7日以内出荷
バリエーション一覧へ (7種類の商品があります)



仕様●モータタイプ: DC●トポロジー: PWM●最大供給電圧: 3.6 V●最大コレクタ- エミッタ間電圧: 3.3 V●実装タイプ: 表面実装●ピン数: 12●長さ: 4.1mm●EMC2300シリーズファンコントローラ RoHS指令(10物質対応)対応
1袋(5個)
1,298 税込1,428
7日以内出荷

1個
1,498 税込1,648
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

仕様●モータタイプ : ステッパ●トポロジー : デュアルフルブリッジ●最大IGBTコレクタ電流 : 0.75A●最大コレクタ- エミッタ間電圧 : 46 V●実装タイプ : 表面実装●パッケージタイプ : SOIC●動作供給電圧 Max : 46 V●動作供給電圧 Min : 10 V●動作温度 Min : -20 ℃mm●ステッパモータドライバ、 STMicroelectronics RoHS指令(10物質対応)対応
1袋(2個)
659 税込725
7日以内出荷

仕様●モータタイプ : BLDC●トポロジー : 3相●最大IGBTコレクタ電流 : 4A●最大コレクタ- エミッタ間電圧 : 52 V●実装タイプ : 表面実装●パッケージタイプ : PowerSO●動作供給電圧 Max : 52 V●動作供給電圧 Min : 7 V●長さ : 16mm●モータ制御電源ドライバ、STMicroelectronics. STMicroelectronicsのパワードライバは、入力で論理コマンドを通じてモータや複雑な負荷を駆動します。 モータ又はモーション制御システムにおいてマイクロコントローラ、DSP、又はFPGAと共に使用できます。 このパワードライバには、デュアルフルブリッジ、フルブリッジ、そして3相があります。 RoHS指令(10物質対応)対応
1セット(31個)
25,980 税込28,578
7日以内出荷

モータタイプ = ステッパ。トポロジー = バイポーラ。最大IGBTコレクタ電流 = 2.8A。最大コレクタ- エミッタ間電圧 = 52 V。実装タイプ = 表面実装。パッケージタイプ = PowerSO。ピン数 = 38。動作供給電圧 Min = 8 V。標準スイッチング周波数 = 100kHz。寸法 = 16 x 11.1 x 3.3mm。ステッパモータドライバ、 STMicroelectronics
RoHS指令(10物質対応)対応
1セット(31個)
39,980 税込43,978
7日以内出荷

モータタイプ = ステッパ。トポロジー = バイポーラ。最大IGBTコレクタ電流 = 1.5A。最大コレクタ- エミッタ間電圧 = 50 V。実装タイプ = スルーホール。パッケージタイプ = PDIP。動作供給電圧 Max = 50 V。動作供給電圧 Min = 10 V。標準スイッチング周波数 = 30kHz。幅 = 7.1mm。ステッパモータドライバ、 STMicroelectronics
RoHS指令(10物質対応)対応
1袋(2個)
1,298 税込1,428
7日以内出荷

モータタイプ = ステッパ。回路構成 = デュアル。出力電流 Max = 3A。最大供給電圧 = 45 V。実装タイプ = 表面実装。パッケージタイプ = PowerSO。動作供給電圧 Max = 45 V。動作供給電圧 Min = 8 V。標準スイッチング周波数 = 800kHz。寸法 = 16 x 11.1 x 3.3mm。アナログ混合信号技術で実現されている L6470 デバイスは、マイクロステッピングによる 2 相バイポーラステッパモータの駆動に適した Advanced 完全集積ソリューションです。この製品は、デュアル低 RDS ( on ) DMOS フルブリッジとすべてのパワースイッチを内蔵し、高精度オンチップ電流検出回路を備え、非散逸性電流制御や過電流保護に適しています。独自の制御システムにより、真の 1/128 ステップ分解能を実現しています。デジタル制御コアは、専用のレジスタセットを介して簡単にプログラムされ、加速、減速、速度又はターゲット位置を備えたユーザー定義のモーションプロファイルを生成できます。アナログ値(電流制御値、電流保護トリップポイント、デッドタイム、 PWM 周波数など)の設定に使用されるコマンド及びデータレジスタはすべて、標準の 5 Mbit/s SPI を介して送信されます。
RoHS指令(10物質対応)対応
1セット(31個)
31,980 税込35,178
7日以内出荷

仕様●モータタイプ : ステッパ●トポロジー : バイポーラ●最大IGBTコレクタ電流 : 3A●最大コレクタ- エミッタ間電圧 : 45 V●実装タイプ : 表面実装●パッケージタイプ : TSSOP●動作供給電圧 Max : 45 V●動作供給電圧 Min : 8 V●標準スイッチング周波数 : 125kHz●動作温度 Min : -40 ℃mm●ステッパモータドライバ、 STMicroelectronics RoHS指令(10物質対応)対応
1セット(50個)
39,980 税込43,978
7日以内出荷

仕様モータコントローラ、Allegro Microsystems モータータイプステッパ RoHS指令(10物質対応)10物質対応 パッケージTSSOP 実装タイプ表面実装 動作供給電圧(V)(Max)5.5、(Min) 3 最大コレクタ-エミッタ間電圧(V)35 トポロジーバイポーラ 最大IGBTコレクタ電流(A)2 最小動作温度(℃)-20
1個
989 税込1,088
5日以内出荷

仕様●モータタイプ : ブラシ付きDC●トポロジー : フルブリッジ●最大IGBTコレクタ電流 : 2A●最大コレクタ- エミッタ間電圧 : 18 V●実装タイプ : 表面実装●パッケージタイプ : HRP●動作供給電圧 Max : 15 V●動作供給電圧 Min : 6 V●動作温度 Max : +85 ℃mm●ローム モータドライバ RoHS指令(10物質対応)対応
1セット(2000個)
599,800 税込659,780
7日以内出荷

1セット(2500個)ほか
499,800 税込549,780
7日以内出荷
バリエーション一覧へ (3種類の商品があります)

モータタイプ = ブラシ付きDC。トポロジー = デュアルフルブリッジ。最大IGBTコレクタ電流 = 1.4A。最大コレクタ- エミッタ間電圧 = 52 V。実装タイプ = 表面実装。パッケージタイプ = SOIC。動作供給電圧 Max = 52 V。動作供給電圧 Min = 8 V。標準スイッチング周波数 = 100kHz。寸法 = 13 x 7.6 x 2.35mm。モータ制御電源ドライバ、STMicroelectronics. STMicroelectronicsのパワードライバは、入力で論理コマンドを通じてモータや複雑な負荷を駆動します。 モータ又はモーション制御システムにおいてマイクロコントローラ、DSP、又はFPGAと共に使用できます。 このパワードライバには、デュアルフルブリッジ、フルブリッジ、そして3相があります。
RoHS指令(10物質対応)対応
1セット(40個)
29,980 税込32,978
7日以内出荷

PWMチョッパ型2相バイポーラ駆動、CLK-IN制御方式のステッピングモータドライバです。BiCDプロセスを採用し、出力耐圧50V、最大定格電流4.5Aを実現しています。本評価ボードではIC評価をするための部品を実装しており、PWM定電流駆動にて、2相、1-2相、W1-2相、2W1-2相、4W1-2相、8W1-2相の各励磁駆動をすぐ試すことができます。ステッピングモータの低騒音+低振動を是非、体感してみて下さい。
仕様●搭載デバイス:TB67S249FTG●モータ電源電圧:50V(max)●モータ出力電圧:50V(max)●モータ出力電流:4.5A(max)●許容損失:1.3W●脱調防止機能(AGC:Active Gain Control)を搭載。●電流センス抵抗レス機能(ACDS:Advanced Current Detection System)を搭載。●出力部に低オン抵抗(High side+ Low side=0.33 Ω(typ.))のMOSFET を適用。●マイクロステップ制御(1/1、1/2(a)、1/2(b)、1/4、1/8、1/16、1/32 ステップ)に対応。●異常検出機能(過熱検出(TSD)、過電流検出(ISD)、低電圧検出(POR)、負荷オープン検出(OPD))を搭載。●異常検出状態出力機能(Error Output)を搭載。●VCC(5 V)レギュレータを内蔵し、VM 単一電源による駆動を実現。●定電流PWM 周波数を外付け部品により調整可能。●動作温度範囲:-20℃~+85℃ アズワン品番67-0352-87
1個
12,980 税込14,278
5日以内出荷

1袋(5個)ほか
1,298 税込1,428
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

仕様●モータタイプ : ブラシ付きDC●トポロジー : デュアルフルブリッジ●最大IGBTコレクタ電流 : 2.8A●最大コレクタ- エミッタ間電圧 : 52 V●実装タイプ : 表面実装●パッケージタイプ : PowerSO●動作供給電圧 Max : 52 V●動作供給電圧 Min : 8 V●動作温度 Min : -40 ℃mm●モータ制御電源ドライバ、STMicroelectronics. STMicroelectronicsのパワードライバは、入力で論理コマンドを通じてモータや複雑な負荷を駆動します。 モータ又はモーション制御システムにおいてマイクロコントローラ、DSP、又はFPGAと共に使用できます。 このパワードライバには、デュアルフルブリッジ、フルブリッジ、そして3相があります。 RoHS指令(10物質対応)対応
1個
1,398 税込1,538
7日以内出荷


モータタイプ = ブラシ付きDC。トポロジー = デュアルフルブリッジ。最大IGBTコレクタ電流 = 2.8A。最大コレクタ- エミッタ間電圧 = 52 V。実装タイプ = 表面実装。パッケージタイプ = PowerSO。ピン数 = 36。動作供給電圧 Min = 8 V。幅 = 11.1mm。ブラシDCモータドライバ、STMicroelectronics
RoHS指令(10物質対応)対応
1セット(31個)
34,980 税込38,478
7日以内出荷

モータタイプ = ブラシ付きDC。トポロジー = デュアルフルブリッジ。最大IGBTコレクタ電流 = 2.8A。最大コレクタ- エミッタ間電圧 = 52 V。実装タイプ = 表面実装。パッケージタイプ = PowerSO。ピン数 = 20。動作供給電圧 Min = 8 V。標準スイッチング周波数 = 100kHz。幅 = 11.1mm。モータ制御電源ドライバ、STMicroelectronics. STMicroelectronicsのパワードライバは、入力で論理コマンドを通じてモータや複雑な負荷を駆動します。 モータ又はモーション制御システムにおいてマイクロコントローラ、DSP、又はFPGAと共に使用できます。 このパワードライバには、デュアルフルブリッジ、フルブリッジ、そして3相があります。
RoHS指令(10物質対応)対応
1個
1,498 税込1,648
7日以内出荷

仕様モータコントローラ、Allegro Microsystems モータータイプステッパ RoHS指令(10物質対応)10物質対応 パッケージSOIC W 実装タイプ表面実装 動作供給電圧(V)(Max)5.5、(Min) 3 最大コレクタ-エミッタ間電圧(V)35 トポロジーバイポーラ 最大IGBTコレクタ電流(A)2 最小動作温度(℃)-20
1個
899 税込989
5日以内出荷

仕様モータコントローラ、Allegro Microsystems モータータイプブラシ付きDC ピン数(ピン)16 RoHS指令(10物質対応)10物質対応 パッケージTSSOP 実装タイプ表面実装 最大コレクタ-エミッタ間電圧(V)36 トポロジーフルブリッジ 最大IGBTコレクタ電流(A)2.8 最小動作温度(℃)-20
1個
679 税込747
5日以内出荷

仕様モータコントローラ、Allegro Microsystems モータータイプブラシ付きDC ピン数(ピン)8 RoHS指令(10物質対応)10物質対応 パッケージSOIC 実装タイプ表面実装 動作供給電圧(V)(Min) 8 最大コレクタ-エミッタ間電圧(V)40 トポロジーフルブリッジ 最大IGBTコレクタ電流(A)3.5 最小動作温度(℃)-40
1個
669 税込736
5日以内出荷

仕様モータタイプ = ステッパ出力構成 = バイポーラ最大IGBTコレクタ電流 = 800mA最大コレクタ- エミッタ間電圧 = 15 V実装タイプ = 表面実装パッケージタイプ = SSOPピン数 = 20動作供給電圧 Min = 2.7 V標準スイッチング周波数 = 460kHz寸法 = 7 x 4.4 x 1.2mmモータコントローラ、東芝 RoHS指令(10物質対応)対応
1個
269 税込296
翌々日出荷

仕様●モータタイプ : ブラシ付きDC●トポロジー : フルブリッジ●出力電流 Max : 2A●最大供給電圧 : 7 V●実装タイプ : 表面実装●パッケージタイプ : HRP●ピン数 : 7+Tab●動作供給電圧 Min : 3 V●標準スイッチング周波数 : Maximum of 100kHz●シリーズ : BD621●寸法 : 9.39 x 8 x 1.9mm●ローム モータドライバ RoHS指令(10物質対応)対応
1袋(5個)
2,898 税込3,188
7日以内出荷

仕様モータタイプ = ステッパ出力構成 = バイポーラ最大IGBTコレクタ電流 = 3.5A実装タイプ = スルーホールパッケージタイプ = HZIPピン数 = 25動作供給電圧 Min = 4.5 V標準スイッチング周波数 = 130kHz幅 = 5mmモータコントローラ、東芝 RoHS指令(10物質対応)対応
1個
1,098 税込1,208
翌々日出荷

1個ほか
879 税込967
7日以内出荷
バリエーション一覧へ (5種類の商品があります)

仕様モータタイプ = ブラシ付きDC出力構成 = フルブリッジ最大IGBTコレクタ電流 = 3A最大コレクタ- エミッタ間電圧 = 50 V実装タイプ = スルーホールパッケージタイプ = HSIPピン数 = 7動作供給電圧 Min = 10 V標準スイッチング周波数 = 100kHz幅 = 3mmモータコントローラ、東芝 RoHS指令(10物質対応)対応
1個
479 税込527
当日出荷

1個ほか
869 税込956
翌々日出荷から7日以内出荷
バリエーション一覧へ (4種類の商品があります)

『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります