用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。定格電圧(V)AC100~240(±10%) 50/60Hz取付穴(mm)2-5.5×11(長円穴)色温度(K)5000絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)LED寿命(時間)約40000 at 25℃RoHS指令(10物質対応)対応耐電圧(V/min)AC1500/1(対地間)照光角(°)約160
用途受配電版・分電盤・制御盤などの盤用照明用途にご使用ください。定格電圧(V)AC100~240(±10%) 50/60Hz絶縁抵抗(MΩ)DC500Vメガーにて100以上使用周囲温度(℃)-20~50(氷結・結露の無き事)LED寿命(時間)約40000 at 25℃取付穴(mm)2-5.5×11(長円穴)色温度(K)5000スイッチ動作ストローク:11.3~12.8スライド幅(mm)30RoHS指令(10物質対応)対応耐電圧(V/min)AC1500/1(対地間)照光角(°)約160