12.7sq充電インパクトレンチ空研5日以内出荷
重量バランスが良く小型・軽量な商品です。全長はクラス最小の143mmです。。ブラシレスモータのさいようで長寿命モーターです。打撃モードが3段階(強・中・弱)に調節可能です。電池の残容量が確認できる電池残容量表示付きです。耐環境性能IP56に対応です。暗所での作業に効果を発揮するLEDライト付です。
用途ボルト・ナット締緩作業差込角(sq.)12.7能力ボルト径(mm)(普通)10~20、(高力)10~16実用トルク(N・m)50~260全長(mm)143全高(mm)249(電池付)質量(kg)1.8無負荷回転速度(min-1[r.p.m])2500騒音レベル(dB(A))75種類普通ボルトボルト寸法M16×25mm材質鉄板(厚み10mm)締付ボルト(本数)約1900本バッテリー電圧(V)18バッテリー容量(Ah)5充電時間(分)実用:約40、フル:約60バッテリーリチウムイオン