LEDフォグバルブBullcon5日以内出荷
従来のハロゲンバルブと同等以上の光量を放ち、夜間や雨天時の走行にも良好な視界を確保します。高効率LEDを採用する事でハロゲンバルブ・HIDバルブに比べて低電力化&低発熱化を実現、車両フォグランプユニットに優しい仕様を可能にしました。アルミニウム製ヒートシンク採用の1ユニット式で面倒な配線の引き回しやユニットの固定位置に悩む必要がありません。信頼出来る最高の技術と高品質規格により生産されており、安定した点灯を実現!付属のL字レンチで六角ネジを緩めると、バルブ先端が回転しますので、車毎に異なる固定角度に関係なく取付け出来ます。また、上下照射、左右照射など、お客様の御使用用途やお好みに合わせた照射方向(角度)が設定可能です。
バルブ種類H11LED色白色光束(Lm)1800/1灯消費電力(W)20/1灯使用電圧(V)12~14動作温度範囲(℃)-30~+105防水性IP68
LEDヘッドライトバルブBullcon7日以内出荷
長寿命6000Kヘッドライトバルブ
用途LED交換ヘッドライトバルブバルブ形式適合:H11電圧(V)DC12/24色温度(K)6000LED色ホワイト明るさ(Lm)20000