ORing 産業用2ポートギガビット対応ハイパワープラスPoE++インジェクタ 24V DC入力対応 INJ-102GT++-24VORing41日以内出荷
【ポート数】入力用10/100/1000Base-T(X)×2ポート 出力用P.S.E対応10/100/1000Base-T(X)×2ポート【入力電源】24V~50V VDC (4ピン端子台)【出力電源】50V / 600mA、最大30W/ポート【寸法】41(W)x70(D)x95(H)mm【重量】370g【動作温度】-20~70℃【認証】EMI FCC Part 15, CISPR (EN55022) class A、EMS EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11、IEC60068-2-27、IEC60068-2-32、IEC60068-2-6、EN60950-1
ベース弦D'Addario税込¥10,998¥9,998
ベース弦D'Addario税込¥10,228¥9,298