用途計測・検査・評価装置用の位置決めに適した自動ステージです。仕様(MIXスピード)30°sec、リミットセンサ:有(NORMAL CLOSE)、接原点センサ:無、同心度:30μm材質(ステージ)アルミ・アルミニウム青銅種類回転ステージ分解能0.005°/パルス(Full)・0.0025°/パルス(Half)RoHS指令(10物質対応)対応送り方式ウォームギヤ面振れ(mm)0.02移動量(°)反時計周りCCW方向は∞・時計周りCW方向は0度付近(-2.5)で停止ロストモーション(°)0.05バックラッシ(°)0.08原点センサ無