DLAB15日以内出荷
スターラー付きのデジタルオートビュレットです。16段階の滴定速度が選べ、様々な実験に使用できます。精度・再現性に優れ、正確な滴定ができます。用途に応じ、2種類の排出ノズルを選択できます。アダプターが付属していますので各種ネジロ瓶に取り付けできます。
仕様最大ピストン容量:10mL●最小滴定量:10μL●精度:0.2%●再現性:0.07%●滴定速度調整:16段階●回転数:~1200rpm(5段階設定)●使用環境温度:10~30℃●本体ネジ規格:GL45●材質:シリンダー/硼珪酸ガラス、排出・吸引チューブ/EEP●付属品:シャフト、クランプ、回転子(20×6mm)×1個、ボトルアダプター×5個(S40・GL25/28/32/38用)、排出ノズル2種、ACアダプター●※ボトルは付属していません。●1ストローク容量:10mL●●【校正ポイント3点】●▼1 1ストローク容量●▼2 1ストローク容量の50%●▼3 有効容量範囲(容量範囲)の下限値又は1ストローク容量の10%のいずれか大きい方容量(mL)0.01~99.99最小目盛(mL)0.01アズワン品番3-7043-01-24校正証明書JCSS校正