「パナソニック lan コネクタ」の検索結果
ぐっとす工法を採用したモジュラプラグ。
専用工具を使わず、付属キャップで簡単にケーブルを結線できます。
仕様成端方式:圧接接続
トラスコ品番799-9682
材質ポリカーボネート
色サテングレー
極数8極8心
使用温度範囲(℃)-10~+40
1個
¥859
税込¥945
当日出荷
極数8極8心
規格CAT5E
仕様埋込型
極数8極8心
極数8極8心
規格CAT6
芯線の種類により使い分ける必要なし。ネットワーク・通信線用(カテゴリー5e対応)。8芯丸断面のケーブルに使用。RJ45準拠。50μ(1.27um)の金メッキ。ISDNにも対応
用途単線・より線共用タイプのCAT5Eモジュラープラグ
種別1個口
規格カテゴリー5e
適合ケーブル(Φmm)ケーブル外径:5.5、芯線外径:1.0、芯線導体径:AWG24
関連資料(0.54MB) ※モジュラープラグ・圧着工具 適合表(1.92MB)
タイプハイパフォーマンス型
タイプ22-26 AWG の単線・より線ケーブル
種類カテゴリ5e、6、6a
材質ポリカーボネイト
色黒
質量(g)966
適合ケーブル5.08-8.38mmのUTPケーブル
10ギガビットイーサネット対応のカテゴリ6ALANケーブルを自作するためのRJ-45シールドコネクタです。 。10Gbit伝送速度、500MHz伝送帯域をサポートする10GBASE-T規格に準拠しています。フルメタルダイカスト構造で、EMI対策も万全、高耐久性・高信頼性を維持します。電力線ネットワークをサポート、PoE af・at・bt、UPoEにも対応します。ケーブル外径6.0mm~7.5mm、23~AWG規格の単線・より線対応します。専用のカシメ工具無しでケーブル加工が可能、また繰り返し使用することができます。
用途10ギガビットイーサネット完全対応、自作用CAT6A RJ-45シールドコネクタ。
質量(g)19.6
コネクタ形状RJ-45(シールド)
寸法(幅W×奥行D×高さH)(mm)13.8×56×18.4
適合ケーブル外径(Φmm)6.0~7.5
適合ケーブル単線・より線、23~26AWG
RoHS指令(10物質対応)対応
適合伝送帯域カテゴリ6A(10GBASE-T)、カテゴリ6(1000BASE-TX)、カテゴリ5e (1000BASE-T)、カテゴリ5(100BASE-TX)、カテゴリ3(10BASE-T)適合
カテゴリーCAT6A
1個
¥2,398
税込¥2,638
当日出荷
標準的な壁用JISフェースプレートに取付可能です。
背面飛び出し量が25mmと少なく、浅型アウトレットにも収納可能です。
LAN印字ありです。
JISプレート用アダプタ(取付枠)とのセット品です。
用途事務所内の情報コンセントとして。
材質(本体)PBT/PC/ナイロン
質量(g)194.5
極数8極8心〔TIA968-A規格(旧FCC規格Part68)の8接点ジャック〕
トラスコ品番799-9402
定格電流(A)-
1個
¥1,598
税込¥1,758
当日出荷
1個
¥8,998
税込¥9,898
欠品中
用途継枠
厚さ(mm)11
適合プレートフルカラーモダンプレート
RJ45用モジュラープラグ。単線用、より線用、ガイド付きタイプ、シールド用と各種そろえています。また、RJ48用モジュラープラグもあります。
材質ABS樹脂
使用周囲温度(℃)-10~+40
トランジスタ出力タイプ付属のコネクタ結線時に必要
1個
¥4,698
税込¥5,168
当日出荷
RS PRO Circular Connector Dust CapIntroducing a sealing dust cap compatible with RS PRO ST12 series In-line cable connectors and panel mount connectors. This threaded metal sealing cap is the ideal solution when it comes to protecting circular connectors against live circuits when they are not in use.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Female . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Used with the ST12 series male and female circular connectors . IP67Compatible with ST12 series Industrial Circular Connectors. ST1211 Inline Cable Connectors . ST1212 Panel Mount Connectors . ST1213 Panel Mount ConnectorsApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = メスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒
RoHS指令(10物質対応)対応
1個
¥979
税込¥1,077
7日以内出荷
RS PRO Circular Connector Dust CapsIntroducing a sealing dust cap compatible with RS PRO ST1210 cable mount connectors. This cap is the ideal solution when it comes to protecting cable mount connectors against live circuits when they are not in use but also shields from dust and dirt.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Male . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Link chain . Internal threads and are used with ST1210 series circular connectors . IP67Compatible with ST1210 series cable mount connectors Male Plug: RS stock no: (206-5259) 206-5259, (206-5260) 206-5260, (206-5261) 206-5261, (206-5262) 206-5262, (206-5263) 206-5263, (206-5264) 206-5264 & (206-5265) 206-5265 Female Socket: RS stock no: (206-5266) 206-5266, (206-5268) 206-5268, (206-5269) 206-5269, (206-5270) 206-5270,( 206-5271) 206-5271, (206-5272) 206-5272 & (206-5274) 206-5274ApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = オスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒
RoHS指令(10物質対応)対応
1個
¥1,098
税込¥1,208
7日以内出荷
Panasonic(パナソニック)TOUGHBOOK FZ-G2N (Core Ultra 5 135U/メモリ16GB/SSD・512GB/Win11Pro64/10.1型/SIMスロットなし)
エコ商品
タッチパネル/有線・無線LAN/Bluetooth
仕様●インストールOS詳細:Windows11 Pro64bit●VCCI:対応●附属品:ACアダプター、電源コード、バッテリーパック、デジタイザーペン、ペン用ケーブル、専用布、取扱説明書●電気通信事業法備考:本体●本体サイズ(H):24mm●ディスプレイサイズ:10.1型●最大消費電力:110W●ハードウェアキーボード:なし●温湿度条件、最高動作高度:温度:ー10℃~50℃、保管温度:ー20℃~60℃、湿度:30%RH~80%RH●エネルギー消費効率:12区分 14.9[kWh/年]●電気通信事業法:適合●WWAN:なし●PCリサイクル:対応●CPU詳細:Ultra 5 135U●タッチパネル:対応、静電容量式マルチタッチパネル(AR処理)+デジタイザー●その他インターフェース:LANコネクター(RJ-45)×1、拡張バスコネクター●ストレージ容量:512GB●GPN(グリーン購入ネットワーク):登録済●本体サイズ(W):279mm●防水/防塵:防塵・防滴:IP65準拠●ディスプレイ詳細:最小輝度 約2 cd/m2/最大輝度 約1000 cd/m2(平均)●外部ディスプレイ出力:なし●その他無線データ転送:なし●本体サイズ(D):188mm●有効画素数(アウトカメラ):1260万画素●WiMAX:なし●駆動時間:18.5時間(JEITA2.0)●J-Moss:対応●バッテリ容量:4360mAh●メモリカードスロット:なし●メインメモリ:16GB●ストレージタイプ:SSD●有効画素数(インカメラ):200万画素●マルチタッチ:静電容量式マルチタッチパネル(10フィンガー対応)●PCグリーンラベル:★★★V14●センサ:照度センサー、地磁気センサー、ジャイロセンサー、加速度センサー
電源AC100V~240V(50Hz/60Hz)
本体質量(g)1190
メモリー容量16GB
ディスプレイ10.1型
解像度1920X1200
使用CPUCore Ultra 5
スピーカーステレオ
OSWin11Pro64
ポインティングデバイスあり、静電容量式マルチタッチパネル(10フィンガー対応、手袋モードおよび水滴モード時は2フィンガー対応)+デジタイザー、タッチ操作モード:タッチ / 手袋 /水滴
Webカメラ「アウトカメラあり」「インカメラあり」
RoHS指令(10物質対応)対応
BluetoothありBluetooth v5.3 Class1
グリーン購入法適合
内蔵マイクあり
SSD512GB
無線LANインテル Wi-Fi 6E AX211対応 IEEE802.11a/b/g/n/ac/ax(6GHz帯含む)準拠 (5GHzチャンネル帯:W52/W53/W56)、WPA3、WPA2-AES/TKIP対応
セキュリティ機能セキュリティチップ TPM(TCG V2.0準拠)
USBUSB 3.2 Gen1 Type-Aポート×1、USB Type-Cポート(Thunderbolt4対応)×1
1台
¥344,800
税込¥379,280
欠品中
Panasonic(パナソニック)TOUGHBOOK FZ-G2N (Core Ultra 5 135U/メモリ16GB/SSD・512GB/Win11Pro64/10.1型/SIMスロットあり/LTE)
エコ商品
タッチパネル/有線・無線LAN/Bluetooth/LTE/GPS
仕様●メモリカードスロット:なし●駆動時間:18.5時間(JEITA2.0)●エネルギー消費効率:12区分 14.9[kWh/年]●ディスプレイ詳細:最小輝度 約2 cd/m2/最大輝度 約1000 cd/m2(平均)●タッチパネル:対応、静電容量式マルチタッチパネル(AR処理)+デジタイザー●SIM情報:SIMフリー●本体サイズ(D):188mm●その他インターフェース:LANコネクター(RJ-45)×1、拡張バスコネクター●PCグリーンラベル:★★★V14●電気通信事業法:適合●CPU詳細:Ultra 5 135U●WiMAX:なし●最大消費電力:110W●VCCI:対応●ストレージタイプ:SSD●対応SIMサイズ:nanoSIM●有効画素数(インカメラ):200万画素●インストールOS詳細:Windows11 Pro64bit●マルチタッチ:静電容量式マルチタッチパネル(10フィンガー対応)●ディスプレイサイズ:10.1型●防水/防塵:防塵・防滴:IP65準拠●ストレージ容量:512GB●附属品:ACアダプター、電源コード、バッテリーパック、デジタイザーペン、ペン用ケーブル、専用布、取扱説明書●バッテリ容量:4360mAh●外部ディスプレイ出力:なし●GPN(グリーン購入ネットワーク):登録済●電気通信事業法備考:本体●WWAN:4G●ハードウェアキーボード:なし●本体サイズ(H):24mm●本体サイズ(W):279mm●有効画素数(アウトカメラ):1260万画素●メインメモリ:16GB●温湿度条件、最高動作高度:温度:ー10℃~50℃、保管温度:ー20℃~60℃、湿度:30%RH~80%RH●J-Moss:対応●その他無線データ転送:なし●センサ:照度センサー、地磁気センサー、ジャイロセンサー、加速度センサー●PCリサイクル:対応
電源AC100V~240V(50Hz/60Hz)
本体質量(g)1190
メモリー容量16GB
ディスプレイ10.1型
解像度1920X1200
使用CPUCore Ultra 5
スピーカーステレオ
OSWin11Pro64
ポインティングデバイスあり、静電容量式マルチタッチパネル(10フィンガー対応、手袋モードおよび水滴モード時は2フィンガー対応)+デジタイザー、タッチ操作モード:タッチ / 手袋 /水滴
Webカメラ「アウトカメラあり」「インカメラあり」
RoHS指令(10物質対応)対応
BluetoothありBluetooth v5.3 Class1
グリーン購入法適合
内蔵マイクあり
SSD512GB
無線LANインテル Wi-Fi 6E AX211対応 IEEE802.11a/b/g/n/ac/ax(6GHz帯含む)準拠 (5GHzチャンネル帯:W52/W53/W56)、WPA3、WPA2-AES/TKIP対応
セキュリティ機能セキュリティチップ TPM(TCG V2.0準拠)
USBUSB 3.2 Gen1 Type-Aポート×1、USB Type-Cポート(Thunderbolt4対応)×1
1台
¥379,800
税込¥417,780
8日以内出荷
Panasonic(パナソニック)TOUGHBOOK FZ-G2N (Core Ultra 5 135U/メモリ16GB/SSD・512GB/Win11Pro64/10.1型/SIMスロットあり/5G<E)
エコ商品
タッチパネル/有線・無線LAN/Bluetooth/5G<E/GPS
仕様●メインメモリ:16GB●駆動時間:18.5時間(JEITA2.0)●本体サイズ(H):24mm●ストレージタイプ:SSD●ディスプレイサイズ:10.1型●メモリカードスロット:なし●ハードウェアキーボード:なし●CPU詳細:Ultra 5 135U●附属品:ACアダプター、電源コード、バッテリーパック、デジタイザーペン、ペン用ケーブル、専用布、取扱説明書●GPN(グリーン購入ネットワーク):登録済●その他無線データ転送:なし●対応SIMサイズ:nanoSIM●有効画素数(インカメラ):200万画素●SIM情報:SIMフリー●ストレージ容量:512GB●PCリサイクル:対応●本体サイズ(D):188mm●外部ディスプレイ出力:なし●PCグリーンラベル:★★★V14●VCCI:対応●エネルギー消費効率:12区分 14.9[kWh/年]●バッテリ容量:4360mAh●有効画素数(アウトカメラ):1260万画素●インストールOS詳細:Windows11 Pro64bit●センサ:照度センサー、地磁気センサー、ジャイロセンサー、加速度センサー●ディスプレイ詳細:最小輝度 約2 cd/m2/最大輝度 約1000 cd/m2(平均)●マルチタッチ:静電容量式マルチタッチパネル(10フィンガー対応)●温湿度条件、最高動作高度:温度:ー10℃~50℃、保管温度:ー20℃~60℃、湿度:30%RH~80%RH●本体サイズ(W):279mm●防水/防塵:防塵・防滴:IP65準拠●電気通信事業法備考:本体●J-Moss:対応●その他インターフェース:LANコネクター(RJ-45)×1、拡張バスコネクター●最大消費電力:110W●電気通信事業法:適合●WiMAX:なし●タッチパネル:対応、静電容量式マルチタッチパネル(AR処理)+デジタイザー●WWAN:5G
電源AC100V~240V(50Hz/60Hz)
本体質量(g)1210
メモリー容量16GB
ディスプレイ10.1型
解像度1920X1200
使用CPUCore Ultra 5
スピーカーステレオ
OSWin11Pro64
ポインティングデバイスあり、静電容量式マルチタッチパネル(10フィンガー対応、手袋モードおよび水滴モード時は2フィンガー対応)+デジタイザー、タッチ操作モード:タッチ / 手袋 /水滴
Webカメラ「アウトカメラあり」「インカメラあり」
RoHS指令(10物質対応)対応
BluetoothありBluetooth v5.3 Class1
グリーン購入法適合
内蔵マイクあり
SSD512GB
無線LANインテル Wi-Fi 6E AX211対応 IEEE802.11a/b/g/n/ac/ax(6GHz帯含む)準拠 (5GHzチャンネル帯:W52/W53/W56)、WPA3、WPA2-AES/TKIP対応
セキュリティ機能セキュリティチップ TPM(TCG V2.0準拠)
USBUSB 3.2 Gen1 Type-Aポート×1、USB Type-Cポート(Thunderbolt4対応)×1
1台
¥469,800
税込¥516,780
欠品中
2160×1440ドット/無線LAN:Wi-FWi-Fi 6E AX211対応 IEEE802.11a/b/g/n/ac/ax(6 GHz帯含む)準拠 (5GHzチャンネル帯:W52/W53/W56)、WPA3、WPA2-AES/TKIP対応/有線LAN:1000BASE-T/100BASE-TX/10BASE-T×2 (タブレット部およびキーボード部)/本体重量:2810]g
仕様●外部ディスプレイ出力:あり アナログRGB、HDMI●温湿度条件、最高動作高度:温度:-10℃~50℃、湿度:30%RH~80%RH(結露なきこと)●電気通信事業法:適合●その他インターフェース:シリアルコネクター(RS-232C D-sub 9ピン)、LANコネクター、ヘッドセット端子●WiMAX:なし●メモリスロット(空/全):0/0●ディスプレイ詳細:TFTカラー液晶●メモリカードスロット:あり SDメモリーカードスロット(SDXC/UHS-I高速転送対応)●WWAN:なし●PCリサイクル:対応●ストレージタイプ:SSD PCIe●エネルギー消費効率:12区分 27.0[kWh/年] 省エネ基準達成率80%●電気用品安全法(備考):ACアダプタ、ACコード、電池パックは適合品●VCCI:対応●電気用品安全法(付属品等):適合/例外承認●プロセッサーテクノロジー:第13世代●対応SIMサイズ:なし●リカバリ用データ保存場所:SSD●その他スペック:120cm落下試験(非動作時26方向)、振動試験:MIL-STD-810G準拠●その他ドライブ:なし●メインメモリ(最大):16GB●PCグリーンラベル:適合(★★★ V14)●ハードウェアセキュリティ:ケンジントンロック●J-Moss:対応●電気通信事業法備考:本体●タッチパネル:搭載 静電容量式マルチタッチ●その他無線データ転送:Bluetooth v5.3 Class1●PCI-Expressスロット:なし●メモリタイプ:LPDDR4x SDRAM●グラフィックコントローラ:インテルIris Xeグラフィックス●国際エネルギースター:登録
付属品ACアダプター、バッテリーパック、取扱説明書、ペン用ケーブル、デジタイザーペン、専用布 等
電源AC 100V~240V、50Hz/60Hz
本体質量(g)2810
最大消費電力(W)110
バッテリーリチウムイオン
本体寸法(幅W×奥行D×高さH)(mm)313×288.4×46.1
解像度2160×1440ドット
防塵・防滴IP65準拠
スピーカーステレオ
画面サイズ12型
チップセットCPUに内蔵
キーボードあり OADG準拠キーボード(88キー)
ポインティングデバイスあり 静電容量式マルチタッチパネル
Webカメラあり 顔認証対応IRフロントカメラ200万画素
RoHS指令(10物質対応)対応
グリーン購入法適合
TVチューナーなし
有線LAN1000BASE-T /100BASE-TX / 10BASE-T
無線LANWi-Fi 6 AX211、IEEE802.11a(W52/W53/W56)/b/g/n/ac/ax準拠
オフィスソフトなし
1台
¥529,800
税込¥582,780
8日以内出荷
ネットワーク対応マルチ監視ユニット。電力監視:160回路、単相2線の場合:320回路。温度・湿度監視:最大20点。接点入力:8点。接点出力:8点。1.データ蓄積機能、停電補償機能搭載。時間別ロギングデータ最大2カ月、停電補償時間200時間。2.電源スイッチの搭載でメンテナンス時の電源OFFが簡単。3.FTPサーバー機能を追加。FTPサーバー機能を設定することで、計測データや設定情報などをダウンロードできます。4.監視したい設定値より上がるまたは下がると接点出力(発報用)からランプやブザーでお知らせ。温度、湿度、電流、電圧、電力等。5.端子配列は前機種(BCRN2500)と合わせていますので置き換え時の配線が簡単。イントラネットの活用で遠隔集中管理を構築し、電力・温度・湿度など接続した機器のデータを蓄積。状態管理や異常検知がWebで監視できます。統合管理サーバーでは、「統合管理ソフトα」などを使用して統合管理ができます。
用途現場の環境を遠隔でモニタリング、温度・湿度・電力や接点の他店監視に対応、ネットワークを使用し、運用効率を高めるLAN通信ユニットです。
仕様[イーサネット(LANケーブル差込口)]差込口数:1、省電力イーサネット:非対応、通信方式:10BASE-T/100BASE-TX(AUTO-MDI/MDI-X対応)、コネクタ:RJ-45、伝送速度:10/100Mbps(オートネゴシエーション対応)、最大伝送距離:100m、対応プロコトル:IPv4/SNMP/HTTP/FTP/SMTP/SNTP、[RS-485通信]回線数:1(送り用端子あり)、接続機器:電力計測器 【標準モード】多回路エネルギーモニタ BT3720KN・BT37202KN、【BCRN2500互換モード】多回路エネルギーモニタ BT3720KN(※多回路電力チェッカー互換仕様で使用可能)/多回路電力チェッカー BT3710、端子:ねじ式端子、伝送速度:9600bps、最大配線長:800m、最大接続台数:(標準モード)10台/(BCRN2500互換モード)8台、推奨ケーブル/ケーブル径:CPEV-S(CPEV線シールド付き)Φ0.65~1.25(最大配線長を考慮した場合Φ0.9以上を推奨)、通信プロコトル:EMIT(2線式)、終端抵抗:終端または終端以外をディップスイッチで設定、[センサー接続]差込口数:1、接続機器:(別売)温度センサー(BCRN2010、BCRN10325B)/(別売)湿度センサー(BCRN2020) ※LANケーブル(ストレート)でデイジーチェーン接続 3種の混在接続可能 ※湿度センサー(BCRN2020)推奨交換時期2年、コネクタ:RJ-45、最大配線長:100m、最大接続台数:20個、[接点入力]接点入力数:8、入力:フォトカプラ(無電圧接点対応)、印加電流/電圧:10mA DC5V、端子:速結端子(ねじなし端子)、推奨ケーブル/適合ケーブル径:KPEV 単線AWG26(Φ0.4)~AWG16(Φ1.2)、撚線AWG22(0.6mm2)~AWG16(1.25mm2)、最大配線長:100m、[接点出力]接点出力数:8、出力:無電圧a接点(リレー出力)/ラッチ式リレー、接点容量:DC30V 1A(DC24V以下は2A)/AC100V 0.5A、端子:速結端子(ねじなし端子)、推奨ケーブル/適合ケーブル径:KPEV 単線AWG26(Φ0.4)~AWG16(Φ1.2)、撚線AWG22(0.6mm2)~AWG16(1.25mm2)、最大配線長:100m、[コンソール]差込口数:1、接続機器:USBポート付きパソコン(ノートパソコンを推奨)、端子:USB(Type-B)、通信方式:シリアル通信、規格:USB1.1/2.0 Full Speed、通信速度:38400 bps、設定機能:ネットワーク設定・初期化、
質量(kg)約0.7
消費電力(W)3W(6VA)
適合規格報処理装置等電波障害自主規制協議会(VCCI)クラスA
外形寸法(幅W×奥行D×高さH)(mm)220×151×43
メモリーWindows11の場合4GB以上、Windows10の場合2GB以上
使用周囲温度(℃)‐10~+50
許容電圧範囲(V)AC100V (-15%、10%) 50/60Hz、電源コード接続(個装箱に同梱 長さ1.8m)
LED電源・RS-485通信・センサー通信・エラー表示・LAN通信・100M通信
OSMicrosoft Windows 11 Pro、Microsoft Windows 10 Pro
対応ブラウザMicrosoft Edge、Google Chrome
使用周囲湿度(%RH)80以下、ただし結露なきこと
対象CPU形式2GHz以上
1台
¥179,800
税込¥197,780
29日以内出荷
Windows 11 Pro搭載。持ち運びやすい”大画面/高性能”。現場で安心して使える”頑丈性/セキュリティ”。柔軟な現場運用が可能な”拡張性/長時間駆動”
付属品ACアダプター、バッテリーパック、スタイラスペン(ペン用ケーブル)、取扱説明書、 等
電源(V)入力:AC100~240、50Hz/60Hz、出力:DC15.6、7.05 A(電源コードは100専用)
湿度(%RH)保管:30~90 (結露なきこと)
本体質量(kg)約 2.22
センサー照度センサー
外形寸法(幅W×奥行D×高さH)(mm)345.0×272.0×32.8
最大消費電力(W)110
インターフェースUSB 3.2 Gen1 Type-Aポート×1、USB 3.2 Gen2 Type-Aポート×1、USB Type-Cポート(Thunderbolt(TM) 4対応)× 1、 LANコネクター(RJ-45)× 1 、HDMI出力端子× 1 、ヘッドセット端子× 1
メモリー容量16GB
ディスプレイ14.0型FHD(1920×1080ドット)
バッテリー電圧(V)10.8 (リチウムイオン)
使用CPUインテル(R) Core(TM) i5-1345U プロセッサー(インテル(R) vPro(R)テクノロジー対応)
防塵・防滴IP53
充電時間(時間)約3(電源オフ時・電源オン時)(バッテリー増設時:約6(電源オフ時・電源オン時))
耐振動MIL-STD-810H準拠
動作温度(℃)-10~50
バッテリー容量(mAh)公称容量:6500、定格容量:6300
OSWindows 11 Pro
セキュリティTPM(TCG V2.0準拠)
キーボードOADG 準拠キーボード(86キー):キーピッチ19mm(横)(縦)/タッチパッド、静電容量式マルチタッチパネル(10フィンガー対応)、タッチ操作モード:指/ペン/手袋
保管温度(℃)-20~60
BluetoothBluetooth v5.3 Class1
動作湿度(%RH)30~80 (結露なきこと)
サウンドシステムインテル(R) High Definition Audio 準拠、ステレオスピーカー(Waves MaxxAudio(R))
アスペクト比16:9
パネル静電容量式マルチタッチパネル(指/ペン/手袋)(AR処理)
カメラ仕様顔認識対応IRカメラ(カメラカバー付):約200万画素、アレイマイク(AIノイズ除去付き)
モデルFull HD(タッチパネル)モデル
最大輝度(cd/m2)約1000 (平均)
エネルギー消費効率(kWh/年)目標年度2022年度 12区分:19.8
SSD512GB
無線LANインテル(R)Wi-Fi 6E AX211 IEEE802.11a/b/g/n/ac/ax(6 GHz帯含む)準拠(5GHzチャンネル帯:W52/W53/W56)、WPA3、WPA2-AES/TKIP対応
落下高さ(cm)90(26方向、合板)、76 落下試験(非動作時、6方向、合板)
輝度(cd/m2)約1 (平均)
カードスロットmicroSD メモリーカードスロット
駆動時間(時間)JEITA 3.0:約8(動画再生時)/約19.5(アイドル時)、JEITA 2.0:約20
LAN1000BASE-T/100BASE-TX/10BASE-T
1台
¥369,800
税込¥406,780
翌々日出荷
仕様プロセッサーテクノロジー:第13世代
付属品ACアダプター(USB Power Delivery対応)、ACアダプター、バッテリーパック(L)、専用布、取扱説明書 等
電源(V)AC 100~240、50Hz/60Hz
出力外部ディスプレイあり アナログRGB、HDMI
対応OSWindows11 Pro64bit
最大消費電力(W)85
インターフェースLANコネクター(RJ-45)、 外部ディスプレイコネクター(アナログRGBミニD-sub15ピン)、HDMI出力端子(4K60p出力対応)、ヘッドセット端子(マイク入力+オーディオ出力)(ヘッドセットミニジャック3.5mm(M3)、CTIA準拠)
バッテリーリチウムイオン
メモリーLPDDR4x SDRAM 32GB(最大)/32GB(標準)
ディスプレイTFTカラー液晶 (静電容量式マルチタッチパネル、アンチリフレクション保護フィルム付き)
解像度2160×1440ドット
使用CPUCore i7-1370P
スピーカーステレオ
スロットメモリカードスロット:あり SD/SDHC/SDXC対応
OSWindows11 Pro64bit
チップセットCPUに内蔵
セキュリティケンジントンロック、顔認証対応カメラ、TPM
キーボードあり OADG準拠キーボード(87キー)、バックライト搭載、キーピッチ:19 mm(縦・横)(一部キーを除く)
ポインティングデバイスあり ホイールパッド
Webカメラあり 顔認証対応カメラ、有効画素数:最大1920×1080ピクセル(約207万画素)、アレイマイク搭載
無線通信方式Bluetooth v5.1
タッチパネル方式搭載
容量(GB)ストレージ:512
搭載ドライブなし
ストレージSSD Pcle
内蔵グラフィックスインテルIris Xeグラフィックス
光学ドライブなし
ディスプレイサイズ(目安)14型
有線LAN1000BASE-T/100BASE-TX/10BASE-T
無線LANWi-Fi 6対応 IEEE802.11a/b/g/n/ac/ax準拠 (5GHzチャンネル帯:W52/W53/W56)WPA3、WPA2-AES/TKIP対応
容量(MB)VRAM最大8140(メインメモリーと共用)
USBUSB3.1 Type-Cポート×2(Thunderbolt 4対応、USB Power Delivery対応)USB3.0 Type-A(5Gbps)ポート×3)
オフィスソフトなし
1台
¥569,800
税込¥626,780
8日以内出荷
4年間 引取り・オンサイト保守 (故障に加え、メーカー保証対象外の破損・水濡れや天災による物損・盗難にも対応した「コンプリートケア」が標準添付)※ご購入から1か月以内でのWEB登録で4年間無償保証となり、ご登録いただけない場合は通常の1年間無償保証(引取り)となります。5年目の延長保証も御座います。
ご購入時より1ヵ月以内のユーザーWeb登録で、通常1年間保証を「4年間無償保証(引取修理/出張修理)」に延長。また、突発事故まで保証する「コンプリートケア(4年間)」を標準添付。
用途無制限データ通信セット商品はCF-SR4AE6AS(モノタロウ注文コード:19032618)
PCスペックは異なる部分がございますので、ご確認ください。
付属品ACアダプター、バッテリーパック(標準)、取扱説明書 等
電源(V)AC 100V~240V、50Hz/60Hz
出力あり アナログRGB、HDMI
電源AC 100V~240V、50Hz/60Hz
最大消費電力(W)65W
インターフェースLANコネクター ヘッドセット端子(マイク入力+オーディオ出力)(ヘッドセットミニジャック3.5mm(M3)、CTIA準拠)
バッテリーリチウムイオン
メモリーLPDDR4x SDRAM
メモリー容量16GB
ディスプレイ12.4型 FHD+TFTカラー液晶 アンチグレア
解像度1920×1280ドット
使用CPUCore i5-1335U
スピーカーステレオ
スロットメモリカードスロットあり SD/SDHC/SDXC対応
OSWindows11 Pro64bit
プロセッサー第13世代
チップセットCPUに内蔵
セキュリティケンジントンロック、顔認証対応カメラ、TPM(TCG V2.0準拠)
キーボードあり OADG準拠キーボード(87キー)
ポインティングデバイスホイールパッド
Webカメラあり 顔認証対応カメラ(AIセンサー対応)、有効画素数:最大1920×1080ピクセル(約207万画素)、アレイマイク搭載
タッチパネル方式非搭載
BluetoothBluetooth v5.3
TVチューナーなし
SSD512GB
ストレージSSD Pcle
内蔵グラフィックスインテルIris Xeグラフィックス
光学ドライブなし
有線LAN1000BASE-T/100BASE-TX/10BASE-T
無線LANWi-Fi 6E対応 IEEE802.11a/b/g/n/ac/ax準拠 (5GHzチャンネル帯:W52/W53/W56)WPA3、WPA2-AES/TKIP対応
USBUSB3.1 Type-C x2(Thunderbolt 4対応、USB Power Delivery対応 (左側面x2))、USB3.0 Type-A x3(左側面x1、右側面x2)
オフィスソフトなし
1台
¥259,800
税込¥285,780
8日以内出荷
eSIMとは…スマートフォン本体に内蔵されたSIMカードのことです。物理的なSIMカードを挿入する必要がなく、オンラインで契約や変更ができます。
用途リモートワーク、テレワーク、在宅勤務、営業、出張、外出先での業務、出張対応、公共Wi-Fi回避、セキュア通信、モバイルオフィス、災害時の通信確保、テザリング不要、クラウドアクセス、オンライン会議、フィールドワーク、即時データ送信、VPN接続、モバイル管理端末、IoT連携
仕様【インストールOS詳細】Windows11 Pro64bit【ライセンスOS】Windows11 Pro64bit【CPU詳細】Core i5-1335U【プロセッサーテクノロジー】第13世代【メインメモリ(標準)】16GB【メインメモリ(最大)】16GB【メモリスロット(空/全)】0/0【ストレージ容量】512GB【ストレージタイプ】SSD Pcle【その他ドライブ】なし【グラフィックコントローラ】インテルIris Xeグラフィックス【VRAM容量】メインメモリーと共用【ディスプレイ詳細】FHD+TFTカラー液晶 アンチグレア【外部ディスプレイ出力】あり アナログRGB、HDMI【メモリカードスロット】あり SD/SDHC/SDXC対応【PCI-Expressスロット】なし【WiMAX】なし【WWAN】4G【対応SIMサイズ】eSIM、nanoSIM【SIM情報SIMフリー【その他無線データ転送】Bluetooth v5.3【その他インターフェース】LANコネクター ヘッドセット端子(マイク入力+オーディオ出力)(ヘッドセットミニジャック3.5mm(M3)、CTIA準拠)【ハードウェアセキュリティ】ケンジントンロック、顔認証対応カメラ、TPM(TCG V2.0準拠)【タッチパネル】非搭載
その他【WWAN】4G【WiMAX】なし【ドライブ】なし【タッチパネル】非搭載
付属品ACアダプター、バッテリーパック(標準)、取扱説明書 等
容量【VRAM】メインメモリーと共用
電源AC 100V~240V、50Hz/60Hz
外部出力あり アナログRGB、HDMI
インターフェースLANコネクター ヘッドセット端子(マイク入力+オーディオ出力)(ヘッドセットミニジャック3.5mm(M3)、CTIA準拠)
メモリーLPDDR4x SDRAM
メモリー容量【メイン】16GB
ディスプレイ12.4型(FHD+TFTカラー液晶 アンチグレア)
解像度1920×1280ドット
保証期間ご購入時より1ヵ月以内のユーザーWeb登録で、通常1年間保証を「4年間無償保証(引取修理/出張修理)」に延長。また、突発事故まで保証する「コンプリートケア(4年間)」を標準添付。
使用CPUCore i5-1335U
スピーカーステレオ
スロット【PCI-Express】なし【メモリスロット(空/全)】0/0
OSWindows11 Pro64bit
プロセッサー第13世代
チップセットCPUに内蔵
セキュリティ【ハードウェア】ケンジントンロック、顔認証対応カメラ、TPM(TCG V2.0準拠)
キーボードあり OADG準拠キーボード(87キー)
ポインティングデバイスホイールパッド
Webカメラあり 顔認証対応カメラ(AIセンサー対応)、有効画素数:最大1920×1080ピクセル(207万画素)、アレイマイク搭載
関連資料let's note eSIMバンドルモデル商品紹介チラシ(0.92MB)
データ転送Bluetooth v5.3
容量(GB)512
TVチューナーなし
ストレージSSD Pcle
光学ドライブなし
モニターサイズ12.4型
有線LAN1000BASE-T/100BASE-TX/10BASE-T
無線LANWi-Fi 6E対応 IEEE802.11a/b/g/n/ac/ax準拠 (5GHzチャンネル帯:W52/W53/W56)WPA3、WPA2-AES/TKIP対応
カードスロットあり SD/SDHC/SDXC対応
コントローラ【グラフィックコントローラ】インテルIris Xeグラフィックス
USBUSB3.1 Type-C ×2(Thunderbolt 4対応、USB Power Delivery対応 (左側面×2))、USB3.0 Type-A ×3(左側面×1、右側面×2)
オフィスソフトなし
1台
¥309,800
税込¥340,780
翌々日出荷
Space Player(スペースプレーヤー) スポットライト型プロジェクター。スポットライト型の空間になじむシンプルなデザインです。配線ダクトに取り付けできるので電源工事が不要で、簡単に設置・移設が可能です。可動範囲が広く、壁や床などさまざまなところに自在に投映できます。ワイヤレスでのさまざまな投映手段を備えていますので、手軽に映像や音声を楽しむことができます。
仕様●SDカード対応ファイル形式:〔静止画〕jpg/jpeg・bmp〔動画〕mov・avi・mp4・mpg/mpeg・wmv●スローレシオ:1.5~3.3:1(投写距離:スクリーン長辺長さ)●パネル画素数:1039680画素・推奨映像解像度:1280×800●パネル表示方式:DLP(R)チップ1枚DLP(R)方式●ミラーリング:対応なし●メモリーカードスロット:SDカードスロット(SDHCメモリーカード32GBまでに対応)×1 本体のみで静止画・動画再生が可能●ワイヤレスリモコン:付●台形補正:水平・垂直・4点補正(対応角度最大±40°)※条件によって制限あり●灯具:プラスチック(ホワイトつや消し仕上)●音声信号:Linear PCM(サンプリング周波数:48kHz/44.1kHz/32kHz)●音声出力端子:M3ステレオミニジャック
質量(kg)3
取付方式100V配線ダクト取付け用
消費電力(W)125
入力電圧(V)AC100(50Hz/60Hz)(100配線ダクト用)
レンズ電動ズーム(1~2.2倍)・電動フォーカス
騒音値(dB)36(「光源電力」を「ノーマル」に設定時)
機能照明連動:対応なし
光源レーザーダイオード(最大出力:30W×1個、波長448~462nm)
解像度WXGA
寿命20000時間(初期の50%の明るさになるまで)
光出力1000lm
入力端子HDMI
接続端子AUDIOOUT:1系統 M3ステレオミニジャック(モニター出力、ステレオ対応可) 0V[rms]~2.0V[rms](可変)、出力インピーダンス 2.2kΩ以下、DC OUT:USBコネクター(タイプA)×1、給電専用(DC 5V、最大900mA)、HDMIIN:1系統HDMI19ピンHDCP対応、LAN:1系統RJ-45ネットワーク接続用、PJLink対応、10Base-T/100Base-TX
入数1台
Bluetooth対応なし(※音声出力する場合、別途Bluetooth発信機が必要になります。)
アスペクト比16:10
投影方式DLP
無線LANIEEE802.11a/b/g/nワイヤレス伝送技術「Miracast」対応
1台
¥319,800
税込¥351,780
5日以内出荷
用途パナソニックGorilla(ゴリラ)用別売アクセサリー
適合710VD、510VD、700FVD、600FVD、410D、300D
セット内容2.5Φミニジャックコード(コード長:1.9m)、マグネット、ワイヤーバンド、リードスイッチ付コード(コード長:95cm)、パーキングケーブル(コード長:95cm)、セルフロックコネクター、クランパー、クリップ
1個
¥2,698
税込¥2,968
6日以内出荷
セット内容ベースユニット(WTJ5066)、8分配器(WCS5388)
質量(kg)約3.6
タイプ光コンセント
使用温度範囲(℃)0~40
定格周波数(Hz)50/60
定格入力電圧(V)AC100
使用湿度範囲10~90%RH(結露なきこと)
周波数帯域(MHz)10~3224
定格消費電力各内器に準じる
適合電線【電源用配線】600 Vビニル絶縁ビニルシースケーブル( VVF )Φ1.6 mm、Φ2 mm Cu (銅)単線専用2 心1 本、【TEL用配線】2対カッド形PVC屋内線、2対または1対電子ボタン電話用ケーブル、Φ0.5 mm~Φ0.65 mm Cu(銅)単線専用、【LAN用配線】LANケーブル(CAT 5E以上)、【TV用配線】高周波同軸ケーブルS-5C-FB (特性インピーダンス75Ω)、【光ファイバ配線】単心インドアケーブル、単心ドロップケーブル、最小曲げ半径15 mm 以下
結線方式【電源用配線・TEL用配線】ねじなし端子(電線差込式)、【TV用配線】F型接栓式
適合プラグ【LAN用配線】IEC 60603-7 に規定される8極フリーコネクタ( 8 極モジュラプラグ)および同等品(RJ45)、【光ファイバ配線】JIS C 5973 F04単心光ファイバコネクタに準拠の単心プラグ
分配損失(dB)(10~76MHz)12.0以下、(76~222MHz)12.0以下、(222~770MHz)12.5以下、(770~1489MHz)13.5以下、(1489~2150MHz)16.2以下、(2150~2681MHz)18.0以下、(2681~3224MHz)19.3以下
端子間結合損失(dB)(10~76MHz)15.0以上、(76~222MHz)20.0以上、(222~770MHz)18.0以上、(770~1489MHz)15.0以上、(1489~2150MHz)15.0以上、(2150~2681MHz)15.0以上、(2681~3224MHz)15.0以上
電流通過DC15V0.8A以下、AC30V1A以下
1個
¥69,980
税込¥76,978
3日以内出荷
4年間 引取り・オンサイト保守(同時購入された純正オプションも保証)※ご購入から1か月以内でのWEB登録で4年間無償保証となり、ご登録いただけない場合は通常の1年間無償保証(引取り)となります。拡張保証や5年目の延長保証も御座います。ご購入時より1ヵ月以内のユーザーWeb登録で、通常1年間保証を「4年間無償保証(引取修理/出張修理)」に延長。
用途無制限データ通信セット商品はCF-FV4AE6AS(モノタロウ注文コード:15923620)
PCスペックは異なる部分がございますので、ご確認ください。
仕様プロセッサーテクノロジー:第13世代
付属品ACアダプター、バッテリーパック(L)、 専用布、取扱説明書 等
電源(V)AC 100~240、50Hz/60Hz
出力外部ディスプレイあり アナログRGB、HDMI
対応OSWindows11 Pro64bit
最大消費電力(W)65
インターフェースLANコネクター(RJ-45)、 外部ディスプレイコネクター(アナログRGBミニD-sub15ピン)、HDMI出力端子(4K60p出力対応)、ヘッドセット端子(マイク入力+オーディオ出力)(ヘッドセットミニジャック3.5mm(M3)、CTIA準拠)
バッテリーリチウムイオン
メモリーLPDDR4x SDRAM 16GB(最大)/16GB(標準)
メモリー容量16GB
ディスプレイTFTカラー液晶 (静電容量式マルチタッチパネル、アンチリフレクション保護フィルム付き)
解像度2160×1440ドット
使用CPUCore i5-1345U
スピーカーステレオ
スロットメモリカードスロット:あり SD/SDHC/SDXC対応
OSWindows11 Pro64bit
チップセットCPUに内蔵
セキュリティケンジントンロック、顔認証対応カメラ、TPM
キーボードあり OADG準拠キーボード(87キー)、キーピッチ:19 mm(縦・横)(一部キーを除く)
ポインティングデバイスあり ホイールパッド
Webカメラあり 顔認証対応カメラ、有効画素数:最大1920×1080ピクセル(約207万画素)、アレイマイク搭載
無線通信方式Bluetooth v5.1
タッチパネル方式搭載
容量(GB)ストレージ:512
搭載ドライブなし
ストレージSSD Pcle
内蔵グラフィックスインテルIris Xeグラフィックス
光学ドライブなし
ディスプレイサイズ(目安)14型
有線LAN1000BASE-T/100BASE-TX/10BASE-T
無線LANWi-Fi 6対応 IEEE802.11a/b/g/n/ac/ax準拠 (5GHzチャンネル帯:W52/W53/W56)WPA3、WPA2-AES/TKIP対応
容量(MB)VRAM最大8140(メインメモリーと共用)
USBUSB3.1 Type-Cポート×2(Thunderbolt 4対応、USB Power Delivery対応)USB3.0 Type-A(5Gbps)ポート×3)
オフィスソフトなし
1台
¥359,800
税込¥395,780
8日以内出荷
4年間 引取り・オンサイト保守 (故障に加え、メーカー保証対象外の破損・水濡れや天災による物損・盗難にも対応した「コンプリートケア」が標準添付)※ご購入から1か月以内でのWEB登録で4年間無償保証となり、ご登録いただけない場合は通常の1年間無償保証(引取り)となります。5年目の延長保証も御座います。
ご購入時より1ヵ月以内のユーザーWeb登録で、通常1年間保証を「4年間無償保証(引取修理/出張修理)」に延長。また、突発事故まで保証する「コンプリートケア(4年間)」を標準添付。
用途無制限データ通信セット商品はCF-SR4AE6AS(モノタロウ注文コード:19032618)
PCスペックは異なる部分がございますので、ご確認ください。
仕様SIMフリー(nanoSIM)
付属品ACアダプター、バッテリーパック(標準)、取扱説明書 等
出力あり アナログRGB、HDMI
電源AC 100V~240V、50Hz/60Hz
最大消費電力(W)65W
インターフェースLANコネクター ヘッドセット端子(マイク入力+オーディオ出力)(ヘッドセットミニジャック3.5mm(M3)、CTIA準拠)
バッテリーリチウムイオン
メモリーLPDDR4x SDRAM
メモリー容量16GB
ディスプレイ12.4型 FHD+TFTカラー液晶 アンチグレア
解像度1920×1280ドット
使用CPUCore i5-1335U
スピーカーステレオ
スロットメモリカードスロットあり SD/SDHC/SDXC対応
OSWindows11 Pro64bit
プロセッサー第13世代
チップセットCPUに内蔵
セキュリティケンジントンロック、顔認証対応カメラ、TPM(TCG V2.0準拠)
キーボードあり OADG準拠キーボード(87キー)
ポインティングデバイスホイールパッド
Webカメラあり 顔認証対応カメラ(AIセンサー対応)、有効画素数:最大1920×1080ピクセル(約207万画素)、アレイマイク搭載
タッチパネル方式非搭載
BluetoothBluetooth v5.3
TVチューナーなし
SSD512GB
ストレージSSD Pcle
内蔵グラフィックスインテルIris Xeグラフィックス
光学ドライブなし
有線LAN1000BASE-T/100BASE-TX/10BASE-T
無線LANWi-Fi 6E対応 IEEE802.11a/b/g/n/ac/ax準拠 (5GHzチャンネル帯:W52/W53/W56)WPA3、WPA2-AES/TKIP対応
USBUSB3.1 Type-C x2(Thunderbolt 4対応、USB Power Delivery対応 (左側面x2))、USB3.0 Type-A x3(左側面x1、右側面x2)
オフィスソフトなし
1台
¥279,800
税込¥307,780
翌日出荷
4年間 引取り・オンサイト保守 (故障に加え、メーカー保証対象外の破損・水濡れや天災による物損・盗難にも対応した「コンプリートケア」が標準添付)※ご購入から1か月以内でのWEB登録で4年間無償保証となり、ご登録いただけない場合は通常の1年間無償保証(引取り)となります。5年目の延長保証も御座います。
ご購入時より1ヵ月以内のユーザーWeb登録で、通常1年間保証を「4年間無償保証(引取修理/出張修理)」に延長。また、突発事故まで保証する「コンプリートケア(4年間)」を標準添付。
用途無制限データ通信セット商品はCF-SR4AE6AS(モノタロウ注文コード:19032618)
PCスペックは異なる部分がございますので、ご確認ください。
仕様SIMフリー(nanoSIM)
付属品ACアダプター、バッテリーパック(標準)、取扱説明書 等
電源(V)AC 100V~240V、50Hz/60Hz
出力あり アナログRGB、HDMI
電源AC 100V~240V、50Hz/60Hz
最大消費電力(W)65W
インターフェースLANコネクター ヘッドセット端子(マイク入力+オーディオ出力)(ヘッドセットミニジャック3.5mm(M3)、CTIA準拠)
バッテリーリチウムイオン
メモリーLPDDR4x SDRAM
メモリー容量16GB
ディスプレイ12.4型 FHD+TFTカラー液晶 アンチグレア
解像度1920×1280ドット
使用CPUCore i5-1335U
スピーカーステレオ
スロットメモリカードスロットあり SD/SDHC/SDXC対応
OSWindows11 Pro64bit
プロセッサー第13世代
チップセットCPUに内蔵
セキュリティケンジントンロック、顔認証対応カメラ、TPM(TCG V2.0準拠)
キーボードあり OADG準拠キーボード(87キー)
ポインティングデバイスあり ホイールパッド
Webカメラあり 顔認証対応カメラ(AIセンサー対応)、有効画素数:最大1920×1080ピクセル(約207万画素)、アレイマイク搭載
タッチパネル方式非搭載
BluetoothBluetooth v5.3
TVチューナーなし
SSD512GB
ストレージSSD Pcle
内蔵グラフィックスインテルIris Xeグラフィックス
光学ドライブなし
有線LAN1000BASE-T/100BASE-TX/10BASE-T
無線LANWi-Fi 6E対応 IEEE802.11a/b/g/n/ac/ax準拠 (5GHzチャンネル帯:W52/W53/W56)WPA3、WPA2-AES/TKIP対応
USBUSB3.1 Type-C x2(Thunderbolt 4対応、USB Power Delivery対応 (左側面x2))、USB3.0 Type-A x3(左側面x1、右側面x2)
オフィスソフトMicrosoft 365 Basic + Office Home & Business 2024 ※本商品は個人及び従業員数25人以下の企業向けです。※メディアは同梱されておりません。日本国内でのみ購入とアクティベーションが可能です。セットアップにはインターネット接続とMicrosoftアカウントが必要です。
1台
¥319,800
税込¥351,780
翌日出荷
Space Player(スペースプレーヤー) スポットライト型プロジェクター。スポットライト型の空間になじむシンプルなデザインです。配線ダクトに取り付けできるので電源工事が不要で、簡単に設置・移設が可能です。可動範囲が広く、壁や床などさまざまなところに自在に投映できます。ワイヤレスでのさまざまな投映手段を備えていますので、手軽に映像や音声を楽しむことができます。
質量(kg)4.8
取付方式100V配線ダクト取付け用
消費電力(W)240
入力電圧(V)AC100(50Hz/60Hz)(100配線ダクト用)
レンズ電動ズーム(1~2.2倍)・電動フォーカス
騒音値(dB)33(「光源電力」を「ノーマル」に設定時)
機能照明連動:マルチ調光調色システムと連動
光源レーザーダイオード(最大出力:36W×2個、波長452~458nm)
解像度XGA
寿命20000時間(初期の50%の明るさになるまで)
光出力2000lm
入力端子HDMI
接続端子AUDIOOUT:1系統 M3ステレオミニジャック(モニター出力、ステレオ対応可) 0V[rms]~2.0V[rms](可変)、出力インピーダンス 2.2kΩ以下、DC OUT:USBコネクター(タイプA)×1、給電専用(DC 5V、最大2A)、HDMIIN:1系統HDMI19ピンHDCP対応、LAN:1系統 RJ-45ネットワーク接続用、PJLink対応、10Base-T/100Base-TX
入数1台
Bluetooth標準規格Ver.3.0(Class2)
アスペクト比4:3
投影方式DLP
無線LANIEEE802.11a/b/g/nワイヤレス伝送技術「Miracast」対応
Windows 11 Pro搭載。持ち運びやすい”大画面/高性能”。現場で安心して使える”頑丈性/セキュリティ”。柔軟な現場運用が可能な”拡張性/長時間駆動”
付属品ACアダプター、バッテリーパック、スタイラスペン(ペン用ケーブル)、取扱説明書、 等
電源(V)入力:AC100~240、50Hz/60Hz、出力:DC15.6、7.05 A(電源コードは100専用)
湿度(%RH)保管:30~90 (結露なきこと)
本体質量(kg)約 2.22
センサー照度センサー
外形寸法(幅W×奥行D×高さH)(mm)345.0×272.0×32.8
最大消費電力(W)110
インターフェースUSB 3.2 Gen1 Type-Aポート×1、USB 3.2 Gen2 Type-Aポート×1、USB Type-Cポート(Thunderbolt(TM) 4対応)× 1、 LANコネクター(RJ-45)× 1 、HDMI出力端子× 1 、ヘッドセット端子× 1
メモリー容量16GB
ディスプレイ14.0型FHD(1920×1080ドット)
バッテリー電圧(V)10.8 (リチウムイオン)
使用CPUインテル(R) Core(TM) i5-1345U プロセッサー(インテル(R) vPro(R)テクノロジー対応)
防塵・防滴IP53
充電時間(時間)約3(電源オフ時・電源オン時)(バッテリー増設時:約6(電源オフ時・電源オン時))
耐振動MIL-STD-810H準拠
動作温度(℃)-10~50
バッテリー容量(mAh)公称容量:6500、定格容量:6300
OSWindows 11 Pro
セキュリティTPM(TCG V2.0準拠)
キーボードOADG 準拠キーボード(86キー):キーピッチ19mm(横)(縦)/タッチパッド、静電容量式マルチタッチパネル(10フィンガー対応)、タッチ操作モード:指/ペン/手袋
保管温度(℃)-20~60
BluetoothBluetooth v5.3 Class1
動作湿度(%RH)30~80 (結露なきこと)
サウンドシステムインテル(R) High Definition Audio 準拠、ステレオスピーカー(Waves MaxxAudio(R))
WAN設定LTE対応(nanoSIMカード+eSIM対応)
アスペクト比16:9
パネル静電容量式マルチタッチパネル(指/ペン/手袋)(AR処理)
カメラ仕様顔認識対応IRカメラ(カメラカバー付):約200万画素、アレイマイク(AIノイズ除去付き)
モデルFull HD(タッチパネル)・ワイヤレスWAN(LTE)モデル
最大輝度(cd/m2)約1000 (平均)
エネルギー消費効率(kWh/年)目標年度2022年度 12区分:19.8
SSD512GB
無線LANインテル(R)Wi-Fi 6E AX211 IEEE802.11a/b/g/n/ac/ax(6 GHz帯含む)準拠(5GHzチャンネル帯:W52/W53/W56)、WPA3、WPA2-AES/TKIP対応
落下高さ(cm)90(26方向、合板)、76 落下試験(非動作時、6方向、合板)
輝度(cd/m2)約1 (平均)
カードスロットmicroSD メモリーカードスロット/nano SIMカードスロット
駆動時間(時間)JEITA 3.0:約8(動画再生時)/約19.5(アイドル時)、JEITA 2.0:約20
LAN1000BASE-T/100BASE-TX/10BASE-T
1台
¥399,800
税込¥439,780
翌々日出荷
極数2極
セット内容ボックスセット(WTJ4001)、スター配線端子台(WTJ7303)、スイッチングHUB(WTJ8501K801)、8分配器(WCS5388)
質量(kg)約5.2
タイプ1外線1系統スター配線端子
モジュール15モジュール(空き7モジュール)
使用温度範囲(℃)0~40
定格周波数(Hz)50/60
定格入力電圧(V)AC100
使用湿度範囲10~90%RH(結露なきこと)
周波数帯域(MHz)10~3224
プレート寸法(幅W×奥行D×高さH)(mm)460×80×260(インターネット機器/宅内LAN機器設置スペース)
定格消費電力各内器に準じる
適合電線【電源用配線】600 Vビニル絶縁ビニルシースケーブル( VVF )Φ1.6 mm、Φ2 mm Cu (銅)単線専用2 心1 本、【TEL用配線】Φ0.5 mm ~Φ0.65 mm Cu(銅)単線専用、2対または1対電子ボタン電話用ケーブル、【LAN用配線】LANケーブル(CAT 5E以上)、【TV用配線】高周波同軸ケーブルS-5C-FB (特性インピーダンス75Ω)
結線方式【電源用配線・TEL用配線】ねじなし端子(電線差込式)、【TV用配線】F型接栓式
差込口4コ口
端子数1
適合プラグ【LAN用配線】IEC 60603-7 に規定される8極フリーコネクタ( 8 極モジュラプラグ)および同等品(RJ45)
分配損失(dB)(10~76MHz)12.0以下、(76~222MHz)12.0以下、(222~770MHz)12.5以下、(770~1489MHz)13.5以下、(1489~2150MHz)16.2以下、(2150~2681MHz)18.0以下、(2681~3224MHz)19.3以下
端子間結合損失(dB)(10~76MHz)15.0以上、(76~222MHz)20.0以上、(222~770MHz)18.0以上、(770~1489MHz)15.0以上、(1489~2150MHz)15.0以上、(2150~2681MHz)15.0以上、(2681~3224MHz)15.0以上
電流通過DC15V0.8A以下、AC30V1A以下
1個
¥75,980
税込¥83,578
3日以内出荷
SA方式のローカル5Gに対応。利便性向上と環境負荷の低減に貢献する”拡張性”。過酷な環境での作業を可能にする”頑丈設計と長時間駆動”。現場の生産性を向上する”高性能・操作性”
仕様GPS/SIM情報:SIMフリー/WWAN:5G
付属品ACアダプター、電源コード、バッテリーパック、デジタイザーペン、ペン用ケーブル、専用布、取扱説明書
電源(V)AC100~240(50Hz/60Hz)
出力外部ディスプレイなし
対応OSWindows11 Pro64bit
センサー照度センサー、地磁気センサー、ジャイロセンサー、加速度センサー
対応nanoSIM
有効画素数800万画素(アウトカメラ)、200万画素(インカメラ)
最大消費電力(W)110
インターフェースLANコネクター×1、拡張バスコネクター
ディスプレイ最小輝度 約2 cd/m2/最大輝度 約1000 cd/m2(平均)
解像度1920×1200ドット
防塵防水性能IP65準拠
使用CPUCore i5-1245U
スピーカーステレオ
バッテリー容量(mAh)4360
記憶容量(GB)8
ポインティングデバイスあり、静電容量式マルチタッチパネル+デジタイザー
Webカメラ「アウトカメラあり」「インカメラあり」
タッチパネル方式静電容量式マルチタッチパネル(10フィンガー対応)
BluetoothありBluetooth v5.1
内蔵マイクあり
容量(GB)ストレージ:512
ストレージSSD
対応タッチパネル方式対応 静電容量式マルチタッチパネル(AR処理)+デジタイザー
ディスプレイサイズ(目安)10.1型
無線LANあり IEEE 802.11a (W52/W53/W56) /11b/11g/11n/11ac/11a×1n準拠
セキュリティ機能セキュリティチップ TPM(TCG V2.0準拠)
駆動時間(時間)18.5
USBUSB3.0(Type-A)ポート×1、USB3.1(Type-C)ポート(USB Power Delivery 対応)×1
1台
¥419,800
税込¥461,780
翌々日出荷
eSIMとは…スマートフォン本体に内蔵されたSIMカードのことです。物理的なSIMカードを挿入する必要がなく、オンラインで契約や変更ができます。
用途リモートワーク、テレワーク、在宅勤務、営業、出張、外出先での業務、出張対応、公共Wi-Fi回避、セキュア通信、モバイルオフィス、災害時の通信確保、テザリング不要、クラウドアクセス、オンライン会議、フィールドワーク、即時データ送信、VPN接続、モバイル管理端末、IoT連携
付属品ACアダプター、バッテリーパック(L)、 取扱説明書 等
適合WWAN:4G、eSIM:キャリア KDDI、(eSIM)内蔵eSIM使用可能年数:4年
サイズディスプレイ:14型
容量VRAM:最大8140MB(メインメモリーと共用)、ストレージ:512GB
タイプメモリ:LPDDR4x SDRAM
電源(V)AC 100~240、50Hz/60Hz
出力外部ディスプレイ:あり アナログRGB、HDMI
対応機種タッチパネル:非搭載
対応CPU:Core i5-1335U
最大消費電力(W)65
インターフェースその他:LANコネクター(RJ-45)、 外部ディスプレイコネクター(アナログRGBミニD-sub15ピン)、HDMI出力端子(4K60p出力対応)、ヘッドセット端子(マイク入力+オーディオ出力)(ヘッドセットミニジャック3.5mm(M3)、CTIA準拠)
バッテリーリチウムイオン
メモリー(最大・標準)16GB
ディスプレイTFTカラー液晶 アンチグレア
解像度2160×1440ドット
保証期間保守:ご購入時より1ヵ月以内のユーザーWeb登録で、通常1年間保証を「4年間無償保証(引取修理/出張修理)」に延長。また、突発事故まで保証する「コンプリートケア(4年間)」を標準添付。
スピーカーステレオ
スロットメモリー:0/0(空/全)
OSインストール:Windows11 Pro64bit、ライセンス:Windows11 Pro64bit
プロセッサーテクノロジー:第13世代
チップセットCPUに内蔵
セキュリティハードウェア:ケンジントンロック、顔認証対応カメラ、TPM
キーボードあり OADG準拠キーボード(87キー)、キーピッチ:19 mm(縦・横)(一部キーを除く)
ポインティングデバイスあり ホイールパッド
Webカメラあり 顔認証対応カメラ、有効画素数:最大1920×1080ピクセル(約207万画素)、アレイマイク搭載
関連資料let's note eSIMバンドルモデル商品紹介チラシ(0.92MB)
データ転送無線:Bluetooth v5.1
メモリーカードスロット:あり SD/SDHC/SDXC対応
ストレージSSD Pcle
光学ドライブなし
有線LAN1000BASE-T/100BASE-TX/10BASE-T
無線LANWi-Fi 6E対応 IEEE802.11a/b/g/n/ac/ax(6GHz帯含む)準拠(5GHzチャンネル帯:W52/W53/W56)、WPA3、WPA2-AES/TKIP対応
コントローラグラフィック:インテルIris Xeグラフィックス
USBUSB3.1 Type-Cポート×2(Thunderbolt 4対応、USB Power Delivery対応)USB3.0 Type-A(5Gbps)ポート×3)
オフィスソフトなし
1台
¥319,800
税込¥351,780
翌々日出荷
1
2
次へ