スタンドミキサー三ツ星貿易6日以内出荷
パワフルなミキシング能力、高性能タッチパネル搭載のスタンドミキサー。パン作りやお菓子作りを劇的に変える大容量6.5L。時間も体力も必要な撹拌やこねる作業をミキサーに任せて、その間に作業を進められます。本体底面に5つのストッパー(滑り止め吸盤)があり、ガッチリ固定。作動中のズレや落下を防ぎます。衛生的に使用できるステンレス製ボウルと3種の撹拌アタッチメントが付属。10段階の早さ調節やタイマー機能をタッチパネルで操作可能。キッチンに映えるレッドと清潔感のあるホワイトの2色展開です。
付属品取っ手付きステンレスボウル、ワイヤーホイップ、平面ビーター、スパイラルドゥーフック、ボウルカバー質量(kg)7.7容量(L)6.5消費電力(W)500回転数(min-1[r.p.m])約95~525定格AC100V50/60Hz能力【ミキシング】ワイヤーホイップ:メレンゲ700g・生クリーム1500g・スポンジ系8000g、平面ビーター:パウンドケーキ3000g・バター生地1000g寸法(幅W×奥行D×高さH)(mm)239×444×365(ボウル含む)機能【タッチパネル】スピード調節(10段階)、タイマー機能、カウント機能定格時間(分)20