GAONA(ガオナ)4日以内出荷
手をかざすとセンサーが感知し自動で水が出て、手を離すと自動で水が止まります。(最大吐水時間:30秒)。配管工事・電気工事などが必要なく、電池式で取付簡単です。非接触で手洗いができるため、感染症予防になります。大人数が使用する学校や施設に最適です。センサー位置が手前にあるので、蛇口に手が届きにくい子供でも簡単に手を洗うことができます。閉め忘れや流しっぱなしによる水の無駄遣いをなくすので、節水に繋がります。手動吐水機能付きで、手動「出」ボタンを押すと吐水し、手動「止」ボタンを押すと止水します。手動で2分間止水できるので、洗面器を掃除する際に便利です。電池寿命は1日に100回の使用で、約3年です。センサー部のランプの点滅により電池の交換をお知らせします。リチウム電池2CR5(DC6V)を1個同梱。シールテープは、別途GA-KD011(5m)をお求めください。
用途自動吐水・止水式の壁付けセンサー水栓として付属品リチウム電池2CR5(DC6V)1個、六角レンチ1個材質ABS樹脂色ブラック取付方式全交換(壁付)呼び径(mm)13電源リチウム電池2CR5使用圧力(MPa)0.05~0.75使用温度(℃)1~40適合場所洗面所使用地区一般地吐水口高さ(mm)100グリーン購入法適合給電方式電池式水栓タイプその他