仕様●器具光束:460lm●電圧:100V●消費電力:5.3W●消費効率:86.7lm/W●【反射板(上部)】プラスチック(ホワイト)●【反射板(下部)】アルミ(銀色鏡面仕上)●【枠】鋼板(ホワイトつや消し仕上)●天井埋込型、埋込穴Φ100、高演色タイプ・浅型10H・ビーム角75度・拡散タイプ・光源遮光角30度●Ra95【適合調光器】ライトコントロール(LED用)NQ20346(別売)【適合調光器】ライトマネージャーFxNQ28861K+NQL10111(別売)【適合調光器】ライトマネージャーFxNQ28841K+NQL10111(別売)【適合調光器】リビングライコンNQ28752WK(別売)【適合調光器】リビングライコンNQ28752SK(別売)【適合調光器】リビングライコンNQ28751WK(別売)【適合調光器】リビングライコンNQ28751SK(別売)【適合調光器】リビングライコンNQ28732WK(別売)【適合調光器】リビングライコンNQ28732SK(別売)【適合リニューアルプレート】埋込穴Φ125用NNN80000Z(別売)【適合リニューアルプレート】埋込穴Φ150用NNN80003Z(別売)●埋込型●拡散タイプ●天井面取付専用●調光範囲(約5%~100%)●注)調光する場合は適合調光器(別売)と組み合わせてご使用ください。●注)直下近接限度30cm●注)断熱施工仕様ではありません。●注)施工時、埋込高さは100mm以上必要となります。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●埋込穴径:Φ100mm●埋込高:80mm●質量:0.6kg●LED(電球色)●色温度:3000K●光束維持時間40000時間(光束維持率85%)光色電球色RoHS指令(10物質対応)対応グリーン購入法適合調光の可否調光