「Big O, The」の検索結果

77件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Wago PLC I/O ModuleThe Wago I/O SYSTEM 750 series PLC I/O module has 16 digital output channels。It transmits binary control signals from the automation device to the connected actuators (magnetic valves, contactors, transmitters, relays or other electrical loads)。It has cage clamps terminations, which provides the direct inse
仕様●アクセサリタイプ:PLC I/Oモジュール●併用可能製品:750シリーズ●出力タイプ:デジタル●寸法:67 x 12 x 100 mm アズワン品番65-7306-63
1個
77,980 税込85,778
欠品中

。Description。Add another eight pins to your microcontroller using a MCP23008 port expander. The MCP23008 uses two I2C pins which can be shared with other I2C devices, and in exchange gives you eight general purpose pins. You can set each of eight pins to be input, output, or input with a pullup. There's even the ability to get an interrupt via an external pin when any of the inputs change so you don't have to keep polling the chip.。Use this chip from 2.7-5.5V(good for any 3.3V or 5V setup), and you can sink/source up to 20mA from any of the I/O pins so this will work for LEDs and such. Team it up with a high-power MOSFET if you need more juice. DIP package means it will plug into any breadboard or perfboard.。You can set the I2C address by tying the ADDR0-2 pins to power or ground, for up to eight unique addresses. That means eight chips can share a single I2C bus - that's 64 I/O pins!。Features。8-bit remote bidirectional I/O port。High-speed I2C interface(MCP23008)。Hardware address pins。Configurable interrupt output pin。Configurable interrupt source。Polarity Inversion register for input port data polarity config.。External reset input。Low standby current:1 μA(max.)・ Operating voltage:。1.8V to 5.5V @ -40℃ to +85℃ I2C @ 100 kHz SPI @ 5 MHz。2.7V to 5.5V @ -40℃ to +85℃ I2C @ 400 kHz SPI @ 10 MHz。4.5V to 5.5V @ -40℃ to +125℃ I2C @ 1.7 kHz SPI @ 10 MHz
アズワン品番67-0421-32
1個
589 税込648
翌々日出荷

The RS Pro EPDM sponge cord often utilized for draft exclusion of windows, doors and floorboards. It can be compressed by almost 90% of its original profile. These flexible properties allow this cord to be compressed into floorboard and gaps much smaller than its original form by stretching it during the installation process.Low and high temperature capability is good Excellent resistance to weathering and ozone, water and steam Good performance in castor and some phosphate ester-based fluids
仕様直径 = 2mm材料 = EPDM長さ = 10m RoHS指令(10物質対応)対応
1個
8,698 税込9,568
7日以内出荷

Description。Robots are fun, and Arduinos are easy. So wouldn't it be nice if there were kit that included everything you need to get your Arduino device set up to control simple two-motor-circuit buddy? The SparkFun Ardumoto Shield Kit is perfect for any robot enthusiast and includes an Ardumoto Shield, as well as pairs of tires, motors, connectors and wires. And, of course, it's all stuffed in classic SparkFun red box(which may come in handy as robot chassis).。The Ardumoto Shield is an easy-to-use dual-motor controller for Arduino. Combined with an Arduino, the Ardumoto makes fantastic controller platform for RC vehicles or even small autonomous robots. At the heart of the Ardumoto --- the big, black chip right in the middle --- is an L298, one of our favorite dual-channel motor drivers around, capable of driving up to 2A per channel. The board takes its power from the same Vin line as the Arduino board and includes blue and yellow LEDs to indicate active direction. All driver lines are diode protected from back EMF.。Note:The motors included with this kit are not compatible with the Wheel Encoder kit. Sorry for the inconvenience.。Get Started with the SparkFun Ardumoto Kit Guide
アズワン品番67-0424-09
1個
7,798 税込8,578
翌々日出荷

Description。The SparkFun Multiplexer Breakout provides access to all pins and features of the 74HC4051, an 8-channel analog multiplexer/demultiplexer. The 74HC4051 allows you to turn four I/O pins into eight multifunctional, individually selectable signals, which can be used to do everything from driving eight LEDs to monitoring eight potentiometers.。The 74HC4051 can function as either a multiplexer or a demultiplexer, and it features eight channels of selectable inputs/outputs. The routing of common signal to independent I/O is set by digitally controlling three select lines, which can be set either high or low into one of eight binary combinations.。One half of the board breaks out the control signals(E, S0-S2)and common input/output(Z). The other side provides access to all eight independent I/O's(Y0-Y7). Both sides include supply and ground connections(VCC, VEE, GND).。Get Started with the 74HC4051 Breakout Guide。Features。Switches analog or digital signals。8 channels controlled by 3 select inputs。Wide voltage supply range:2 -- 10V。Bipolar supply support(e.g., ±5V)。Optional enable input。Breadboard compatible breakout
アズワン品番67-0419-95
1個
639 税込703
4日以内出荷

Description。The SparkFun Qwiic Dual Solid State Relay is a power delivery board that allows users to switch two AC loads from a low power microcontroller using the SparkFun Qwiic connect system. The board features two 25A/250VAC solid state relays that utilize the Zero Cross Trigger method so you can toggle two loads on a 60Hz AC carrier signal on and off up to 120 times per second!。An ATTiny84 acts as the "brain" of the SparkFun Qwiic Dual Solid Relay to accept I2C commands to toggle the two relays as well as a few other special commands. The I2C address of the ATtiny84A is software configurable so, if you have a seriously big power project in mind, you could daisy chain over 100 Qwiic Dual Solid State Relays.。Messing with such high voltage is dangerous! We've included many safety precautions onto the PCB including ground isolation between the relay and other circuitry and a milled out area isolating each side of AC. However, with all the safety precautions included with the SparkFun Qwiic Dual Solid State Relay, this is still a power accessory for users who are experienced around, and knowledgeable about high AC voltage. If you're not comfortable with handling AC voltage in this way, you may want to check out the IoT Power Relay instead.。Note:The relays are rated for a max of 25A with forced air cooling. If you do not have forced air cooling, 10A max through the relays is recommended.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Dual Solid State Relay Guide。Features。Operating Voltage:2.5-3.6V(3.3V recommended)。I2C Address:0x0A(Default)0x0B(Alternate via jumper select)。Load Voltage Range:12-280VAC。Max Current(Through Relay):25A(240VAC with forced air cooling)。Zero Cross Trigger。Normally Open Circuit Only。2x Qwiic Connector
アズワン品番67-0421-58
1個
37,980 税込41,778
翌々日出荷

Description。The SparkFun moto:bit is a fully loaded "carrier" board for the micro:bit that, when combined with the micro:bit, provides you with a fully functional robotics platform. The moto:bit offers a simple, beginner-friendly robotics controller capable of operating a basic robotics chassis. Onboard each moto:bit are multiple I/O pins, as well as a vertical Qwiic connector, capable of hooking up servos, sensors and other circuits. At the flip of the switch you can get your micro:bit moving!。The moto:bit connects to the micro:bit via an updated SMD, edge connector at the top of the board, making setup easy. This creates a handy way to swap out micro:bits for programming, while still providing reliable connections to all of the different pins on the micro:bit. We have also included a basic barrel jack on the moto:bit that is capable of providing power to anything you connect to the carrier board.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。Note:The SparkFun moto:bit does。NOT。include a micro:bit board. The micro:bit will need to be purchased separately.。Get started with the moto:bit Guide。Features。More reliable Edge connector for easy use with the micro:bit。Full H-Bridge for control of two motors。Control servo motors。Vertical Qwiic Connector。I2C port for extending functionality。Power and battery management onboard for the micro:bit
アズワン品番67-0422-89
1個
6,798 税込7,478
翌々日出荷

Description。The SparkFun I2S Audio Breakout board uses the MAX98357A digital to analog converter(DAC), which converts I2S(not be confused with I2C)audio to an analog signal to drive speakers. The I2S Audio Breakout converts the digital audio signals using the I2S standard to an analog signal and amplifies the signal using a class D amplifier which can deliver up to 3.2W of power into a 4Ω load. The board can be configured to output only the left channel audio, right channel, or both.。The SparkFun I2S Audio Breakout board is fairly simple, requiring only a few pin connections to get it up and working. By default the board is configured in "mono" operation, meaning the left and right signals are combined together to drive a single speaker. If you want a separate speaker for the left and right audio channels you'll need to cut the mono jumper. In addition to being able to select the audio channel output, the gain can also be configured in a few ways. The gain of the amplifier can be configured from as low as +3dB to as high as +15dB. While the channel selection can be configured on board, the gain however is controlled externally using the gain pin. By default, the board is configured for +9dB, but can be easily changed!。Get Started with the SparkFun I2S Audio Breakout Guide。Features。Supply Voltage Range:2.5V - 5.5V.。Output Power:3.2W into 4Ω at 5V.。Output Channel Selection:Left, Right, or Left/2 + Right/2(Default).。Sample Rate:8kHz - 96kHz.。Sample Resolution:16/32 bit.。Quiescent Current:2.4mA.。Filterless Class D Outputs。No MCLK Required。Click and Pop Reduction。Short-Circuit and Thermal Protection.
アズワン品番67-0422-64
1個
1,398 税込1,538
翌々日出荷

Description。The SparkFun Inventor's Kit for micro:bit v2 Lab Pack includes 10 complete micro:bit v2 Inventor's Kits, an SIK Refill Pack and 25 AAA-sized batteries to get your students started in the world of electronics. The SIKs inside the Lab Pack have everything you need, including micro:bit v2s, connector breakouts, breadboards and all the cables and accessories to hook up all the projects listed in our online Experiment Guide.。The kit does not require any soldering and is recommended for all users, from beginners to engineering students. We have provided a complete Experiment Guide in the Documents tab for you to check out now! If you are new to teaching electronics or have taught with the original SparkFun Inventor's Kit and are looking for something new, the SIK for micro:bit v2 is the perfect kit for you!。SparkFun packages everything educators need to get started with this platform in a variety of classroom and makerspace settings with diverse student populations. The hardware boards, cables and extra parts come pre-packaged, and our online support materials --- including an online Experiment Guide(to be updated)--- help you bring the power of the open source community to your classroom. Examples and curriculum materials are available from SparkFun and Arduino, as well as from other educators involved in this growing maker movement.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!
アズワン品番67-0424-93
1個
139,800 税込153,780
翌々日出荷

Description。The XBee3 Thing Plus is an ultra capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space conscious design represents a much needed update to our XBee offering. With 20 I/O pins and Lithium Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.。The new XBee3 Micro Module provides the classic all-but plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250 Kbps and 200ft indoor ranges and up to 4000ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.。This variation features a U.FL antenna connector for longer range communications. Check out the related products for compatible antennas.。Get Started With the SparkFun XBee3 Thing Plus Guide。Features。XBee3 Micro Module。Silicon Labs EFR32MG SoC。250Kbps RF, 1Mbps Serial data rates。Indoor/Urban range up to 200 ft(60 m)。Outdoor/RF Line of Sight range up to 4000 ft(1200 m)。+8 dBm transmit power。-103 dBm receiver sensitivity。UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)。ISM 2.4GHz Frequency Band(802.15.4)。1MB of memory, 128KB RAM(32KB available for MicroPython)。20 GPIO Pins。Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)。Qwiic Compatible。On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)。2.6VDC - 3.6VDC supply voltage。U.FL Antenna Connector
アズワン品番67-0429-55
1個
11,980 税込13,178
翌々日出荷

Description。The XBee3 Thing Plus is an ultra-capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space-conscious design represents a much-needed update to our XBee offering. With 20 I/O pins and Lithium-Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.。The new XBee3 Micro Module provides the classic, near plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250Kbps and 200 ft indoor ranges and up to 4000 ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.。Note:This variation uses a chip antenna and is not compatible with external antennas.。Get Started With the SparkFun XBee3 Thing Plus Guide。Features。XBee3 Micro Module。Silicon Labs EFR32MG SoC。250Kbps RF, 1Mbps Serial data rates。Indoor/Urban range up to 200 ft(60 m)。Outdoor/RF Line of Sight range up to 4000 ft(1200 m)。+8 dBm transmit power。-103 dBm receiver sensitivity。UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)。ISM 2.4GHz Frequency Band(802.15.4)。1MB of memory, 128KB RAM(32KB available for MicroPython)。20 GPIO Pins。Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)。Qwiic Compatible。On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)。2.6VDC - 3.6VDC supply voltage。On-board Chip Antenna
アズワン品番67-0429-57
1個
12,980 税込14,278
翌々日出荷

Description。After years of popularity with the XBee Series 1 and XBee Series 2 Pro Modules, we now have the XBee Series 3 Pro which brings the best of both worlds. XBee 3 not only handles 802.15.4, and ZigBee, but also BLE protocols and you can now talk to the modules over UART or SPI as well. With a 300ft indoor range, or 2mile outdoor/line-of-sight range, you can set up a mesh network to talk to or communicate with various devices around your house, work, or other area.。This module has the familiar XBee package while sporting a connector to add an RP-SMA antenna. You also get a built in microcontroller so you can also configure and program the modules using MicroPython as well as Digi's XCTU software. With a HCS08 CPU running at up to 50.33MHz, 15x digital I/O pins, and 4x 10-bit ADC pins these modules can even hold their own as a microcontroller.。Note:While these are backwards compatible in many ways with the XBee 1s and 2s, they are not completely compatible. Please see documentation for differences if you plan on adding these to an existing project.。Features。RF 250Kbps, Serial 1Mbps。300ft(indoor)to 2mile(outdoor)range。Transmit power +19dBM @ 135mA。Receiver Sensitivity -103dBm @ 15mA。4x 10-bit ADC inputs。15x Digital I/O pins。HCS08 CPU at up to 50.33MHz。128/256 bit AES Encryption。2.1V to 3.6V operating voltage。1.7 μA power-down current。Built in RS-485 support。AT command or API frame support。FCC Certified
アズワン品番67-0429-54
1個
9,898 税込10,888
翌々日出荷

。※ACアダプターは同梱されておりません。Description。The ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.。Features。XilinxZynq-7000 AP SoC XC7Z020-CLG484。Dual-core ARMCortex-A9 processor。512 MB DDR3。256 MB Quad-SPI Flash。On-board USB-JTAG Programming。10/100/1000 Ethernet。USB OTG 2.0 and USB-UART。Analog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio Codec。Analog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)。PS & PL I/O expansion(FMC, Pmod, XADC)。What's Included。ZedBoard APSoC development board。Custom Digilent cardboard box with protective foam。4 GB SD Card。USB A to micro-B cable。USB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
1個
129,800 税込142,780
欠品中

Description。The SparkFun Inventor's Kit(SIK)for micro:bit v2 is a great way to get creative, connected and coding with the micro:bit. The SIK for micro:bit v2 provides not only the micro:bit v2 board but everything you need to hook up and experiment with multiple electronic circuits! With the SIK for micro:bit v2 you will be able to complete circuits that will teach you how to read sensors, move motors, build Bluetooth(R)devices and more.。The SparkFun Inventor's Kit for micro:bit is the latest and greatest in single-board computer kits. Surrounding the micro:bit v2 SIK is one core philosophy --- that anyone can(and should)experiment with cutting-edge electronics in a fun and playful way without breaking the bank.。The kit does not require any soldering and is recommended for all users, from beginners to engineers. We have provided a complete Experiment Guide in the Documents tab for you to check out now! If you have ever been interested in learning about electronics, or if you have used the original SparkFun Inventor's Kit and are looking for something new, the SIK for micro:bit is the perfect kit for you!。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。。Examples。Circuit 0:Hello, micro:bit!。Circuit 1:Blinking an LED。Circuit 2:Reading a Potentiometer。Circuit 3:Reading a Photoresistor。Circuit 4:Driving an RGB LED。Circuit 5:Reading an SPDT Switch。Circuit 6:Reading a Button Press。Circuit 7:Reading the Temperature Sensor。Circuit 8:Using a Servo Motor。Circuit 9:Using a Buzzer。Circuit 10:Using the Accelerometer。Circuit 11:Using the Compass
アズワン品番67-0424-61
1個
14,980 税込16,478
翌々日出荷

Description。Do you own micro:bit or micro:bit Go Bundle and want to expand your skills with the new microcontroller? You are in luck! The SparkFun Inventor's Kit Bridge Pack for micro:bit was designed to provide you with an easy way to transform your m:b into full fledged learning kit! Each Bridge Pack includes all of the parts found in the SIK for micro:bit that aren't included with the Go Bundle. With the SIK Bridge Pack for micro:bit you will be able to complete circuits that will teach you how to read sensors, move motors, build Bluetooth(R)devices and more.。The micro:bit is pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of credit card, this versatile board has vast potential!。Note:The Bridge Pack is NOT full SparkFun Inventor's Kit and only includes the parts to complement micro:bit Go Bundle or standalone board. That also means that this kit does。not。include micro:bit, which will need to be purchased separately.。Get started with the micro:bit SIK Experiment Guide。Examples。Circuit 0:Hello, micro:bit!。Circuit 1:Blinking an LED。Circuit 2:Reading Potentiometer。Circuit 3:Reading Photoresistor。Circuit 4:Driving an RGB LED。Circuit 5:Reading an SPDT Switch。Circuit 6:Reading Button Press。Circuit 7:Reading the Temperature Sensor。Circuit 8:Using Servo Motor。Circuit 9:Using Buzzer。Circuit 10:Using the Accelerometer。Circuit 11:Using the Compass
アズワン品番67-0424-21
1個
12,980 税込14,278
翌々日出荷

Description。The SparkFun Qwiic micro:bit Breakout is a board that connects to the BBC micro:bit and expands the capabilities of the development platform by providing access to more pins and allowing for connections to the I2C and SPI buses. This breakout board for the micro:bit's edge connector allows intermediate and advanced users to connect the micro:bit to breadboards and other Qwiic sensors, motors, LEDs and more.。The micro:bit on its own has three digital/analog input/output rings available for you to use initially with alligator clips. With the micro:bit Breakout we have broken out all 21 GPIO, power and ground-to-pin outs in a 0.1" formation and with two individual Qwiic Connectors. With this breakout you will be able to unlock the full potential of your micro:bit!。Note:。No micro:bit or headers are included with this breakout; they will need to be purchased separately. If you would like a micro:bit breakout with headers already soldered on, be sure to check out this board's sibling.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic micro:bit Breakout Guide
アズワン品番67-0420-12
1個
1,598 税込1,758
翌々日出荷

Description。The SparkFun RTK Express is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, logging, and all types of post processing, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Express can also be used as a base station. With the press of a button, two RTK Expresses can be used to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Express with their choice of GIS application on a phone or tablet. The built in battery allows for over five hours of field use and is compatible with common USB battery banks.。We took all the lessons from the RTK Surveyor and built the RTK Express. The RTK Express is built upon the same ZED-F9P u-blox receiver as the original RTK Surveyor so you can expect the same incredible performance and rich feature set. The embedded display allows for immediate feedback of horizontal positional accuracy, satellites in view, logging status, survey-in status, battery level, Bluetooth(R)MAC, etc. The rocker switches found on the original have been replaced by keypad buttons. We increased the battery to 1300mAh for a longer run time. The internal switches have been replaced by a digital Mux allowing for some really exciting applications including event triangulation. More ESD protection was added to protect the RF path, and we even threw in an accelerometer for digital leveling in the field.。This device can be used in four modes:GNSS Positioning(~30cm accuracy)。GNSS Positioning with RTK(1.4cm accuracy)。GNSS Base Station。GNSS Base Station NTRIP Server。In Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm.。In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a second RTK Surveyor/Express setup as a base station.。In Base Station mode the device is mounted to a temporary position(like a tripod)and begins transmitting correction data over a radio or Internet connection. A base is often used in conjunction with a second unit set to 'Positioning with RTK' to obtain the 14mm relative accuracy. The RTK Surveyor and RTK Express are interchangeable as a Base Station; an RTK Surveyor can be a base for an RTK Express and vice versa.。In Base Station NTRIP Server mode the device is mounted to a semi or permanently fixed position(like a roof)and connects over WiFi to transmit the correction data to a NTRIP caster so that any rover can access the correction data over a cellular or Internet connection. This type of base is a very easy way to set up a very precise absolute correction source.。Two cables are provided with the RTK Express allowing a user to plug in our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).。Note:The SparkFun RTK Express is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.。Get Started With the SparkFun RTK Express Guide。Features。GNSS Receiver:ZED-F9P。Concurrent reception of GPS, GLONASS, Galileo and BeiDou。Receives both L1C/A and L2C bands。Current:68mA - 130mA(varies with constellations and tracking state)。Time to First Fix:25s(cold), 2s(hot)。Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25Hz。RTK - 20Hz。Raw - 25Hz。Horizontal Position Accuracy:2.5m without RTK。0.010m with RTK。Max Altitude:50km(31 miles)。Max Velocity:500m/s(1118mph)。Bluetooth(R)Transceiver:ESP32 WROOM。Xtensa(R)dual-core 32-bit LX6 microprocessor。Up to 240MHz clock frequency。4MB of flash storage。520kB internal SRAM。Integrated 802.11 BGN WiFi transceiver。Integrated dual-mode Bluetooth(R)(classic and BLE)。Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)。2.5 μA deep sleep current。Overall Device。Internal Battery:LiPo 1300mAh with 500mA charging。Radio Port:3.3V TTL Serial(57600bps RTCM TX/RX)。Data Port:3.3V TTL Serial(115200bps NMEA)。Embedded OLED Display for available satellites, data logging, and more.。Push button controls。Weight:162g(entire device including battery)。Dimensions:132mm×101mm×32mm(5.2in×3.9in×1.2in)。1x Qwiic Connector。Changes:This version(which replaces SPX-18019)uses a reinforced edge mount SMA connector for better resiliency when a fixed 'stub' antenna is used.
アズワン品番67-0423-94
1個
129,800 税込142,780
翌々日出荷

Description。After years of popularity with the XBee Series 1 and XBee Series 2 Pro Modules, we now have the XBee Series 3 Pro which brings the best of both worlds. XBee 3 not only handles 802.15.4, and ZigBee, but also BLE protocols and you can now talk to the modules over UART or SPI as well. With a 300ft indoor range, or 2mile outdoor/line-of-sight range, you can set up a mesh network to talk to or communicate with various devices around your house, work, or other area.。This module has the familiar XBee package while sporting a U.FL connector to add an antenna. You also get a built in microcontroller so you can also configure and program the modules using MicroPython as well as Digi's XCTU software. With a HCS08 CPU running at up to 50.33MHz, 15x digital I/O pins, and 4x 10-bit ADC pins these modules can even hold their own as a microcontroller.。Note:While these are backwards compatible in many ways with the XBee 1s and 2s, they are not completely compatible. Please see documentation for differences if you plan on adding these to an existing project.。Features。RF 250Kbps, Serial 1Mbps。300ft(indoor)to 2 mile(outdoor)range。Transmit power +19dBM @ 135mA。Receiver Sensitivity -103dBm @ 15mA。4x 10-bit ADC inputs。15x Digital I/O pins。HCS08 CPU at up to 50.33MHz。128/256 bit AES Encryption。2.1V to 3.6V operating voltage。1.7 μA power-down current。Built in RS-485 support。AT command or API frame support。FCC Certified
アズワン品番67-0429-52
1個
10,980 税込12,078
翌々日出荷

Description。The SparkFun MicroMod Environmental Function Board adds additional sensing options to the MicroMod Processor Boards. This Function Board includes three sensors to monitor air quality(SGP40), humidity temperature(SHTC3), and CO2 concentrations(STC31)in your indoor environment. To make it even easier to use, all communication is over the MicroMod's I2C bus!。The SGP40 measures the quality of the air in your room or house. The SGP40 uses a metal oxide(MOx)sensor with a temperature controlled micro hotplate and provides a humidity-compensated volatile organic compound(VOC)based indoor air quality signal. Both the sensing element and VOC Algorithm feature an unmatched robustness against contaminating gases present in real world applications enabling a unique long term stability as well as low drift and device to device variation.。The SHTC3 is a highly accurate digital humidity and temperature sensor. The SHTC3 uses a capacitive humidity sensor with a relative humidity measurement range of 0 to 100% RH and bandgap temperature sensor with a temperature measurement range of -40℃ to 125℃. The SHTC3 builds on the success of their SHTC1 sensor with higher accuracy(±2% RH, ±0.2℃)than its predecessor, enabling greater flexibility.。The STC31 measures CO2 concentrations based on thermal conductivity and has two CO2 measurement ranges:0 to 25 vol%; and 0 to 100 vol%. The measurement repeatability is 0.2 vol%, with a stability of 0.025 vol% / ℃. The measurement accuracy depends on the measurement range:0.5 vol% + 3% measured value; 1 vol% + 3% measured value. Using measurements from the SHTC3, the STC31 is able to provide humidity-compensated measurements together with improved temperature compensation. The STC31 can compensate for atmospheric pressure too - which is handy if, like us, you're up in the mountains!。The outstanding performance of these three sensors is based on Sensirion's patented CMOSens(R)technology, which combines the sensor element, signal processing, and digital calibration on a small CMOS chip. The well-proven CMOS technology is perfectly suited for high-quality mass production and is the ideal choice for demanding and cost-sensitive OEM applications.。Utilizing our handy M.2 MicroMod connector, no soldering is required to connect it to your system. Simply match up the key on your processor and function board's beveled edge connector to their respective key on the M.2 connector, then secure them to the main board with screws. The MicroMod Environmental Function Board can then be read via the I2C port. The board is equipped with the AP2112 3.3V voltage regulator, I2C pull-up resistors, power LED, jumper to disable the LED, and jumpers for alternative STC31 addresses.。Note:A MicroMod Processor and Main Board are not included with this MicroMod Environmental Function Board. These boards will need to be purchased separately.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors and function boards on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod Environmental Function Board。Features。Input voltage range。2.5V to 6.0V。Typ.。5V。via Main Board's USB connector。Typ.。~3.7V to 4.2V。via Main Board's LiPo battery Connector。I/O voltage。3.3V。AP2112 3.3V voltage regulator(rated 600mA)。Power LED。I2C pull-up resistors。Sensirion SGP40 Air Quality Sensor。Uses I2C interface。Address:0x59(default)。Operating voltage range。1.7V to 3.6V(Typ.。3.3V。)。Operating temperature range。-20℃ to +55℃。Typical current consumption。2.6mA。during continuous operation(at 3.3V)。34μA。when idle(heater off)。Output signal。Digital raw value(SRAW):0 - 65535 ticks。Digital processed value(VOC Index):0 - 500 VOC index points。Switch-on behavior。Time until reliably detecting VOC events:<60s。Time until specifications are met:<1h。Recommended sampling interval。VOC Index:1s。SRAW:0.5s - 10s(Typ. 1s)。Sensirion SHTC3 Humidity and Temperature Sensor。Uses I2C interface。Address:0x70(default, non-configurable)。Operating voltage range。1.62V - 3.6V(Typ.。3.3V。)。Operating temperature range。-40℃ to +125 ℃。Relative Humidity。Measurement range:0% to 100%。Typical accuracy:±2 %RH。Resolution:0.01 %RH。Temperature。Measurement range:-40℃ to +125 ℃。Typical accuracy:±0.2 ℃。Resolution:0.01 ℃。Typical current consumption(varies based on mode)。4.9μA to 430μA(Normal Mode)。0.5μA to 270μA(Low Power Mode)。Allows the STC31 to compensate for humidity and temperature。Sensirion STC31 CO2 Sensor。Uses I2C interface。Addresses:0x29(default)。, 0x2A, 0x2B, 0x2C。Operating voltage range。2.7V to 5.5V(Typ.。3.3V。)。Operating temperature range。-20 ℃ to +85 ℃。Calibrated for CO2 in N2 and CO2 in air。Measurement ranges。0 to 25 vol% in N2。0 to 100 vol% in air。Accuracy。0.5 vol% + 3% measured value in N2。1 vol% + 3% measured value in air。Concentration and temperature resolution:16-bit。Repeatability:0.2 vol%。Temperature stability:0.025 vol% / ℃。Start-up time:14 ms。Thermal conductivity sensor provides calibrated gas concentration and temperature output。Jumpers。PWR LED。I2C pull-up resistors。STC31 address selection。Note:The I2C addresses that are reserved for each sensor is 0x59(SGP40), 0x70(SHTC3), 0x29(STC31). A multiplexer/Mux is required to communicate to multiple SHTC3 sensors on a single bus. The SHTC3 uses the same address as the Qwiic Mux(0x70). For advanced users that are using multiple SHTC3's with the Qwiic Mux, you will need to adjust the Qwiic Mux's default address.
アズワン品番67-0427-60
1個
38,980 税込42,878
翌々日出荷

シュナイダーエレクトリックレンズリング
。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233 アズワン品番65-7842-33
1個
9,998 税込10,998
7日以内出荷

RS PRO Black Fibreglass Toe Cap Safety Boot UK Size 12 Introducing fibreglass toecap safety boots from RS PRO, range of high quality 100% non-metallic safety boots ideal for use in environments that require protective footwear. These lightweight and comfortable boots feature water repellent smooth black design with protective fibreglass toecap, offering excellent protection from water and physical impact. For enhanced protection, the boots feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO black safety boot is developed with specialist comfort materials including shock absorbing PU outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Practical black water-resistant design Protective fibreglass toecap to protect toes from falling objects Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4005 シリーズ黒色安全ブーツは、快適で軽量です。この安全ブーツは 100 非金属製で、保護トゥキャップとミッドソールが付属しています。 Certifications 撥水性の滑らかな黒色レザー 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 Activ-Step 衝撃吸収 PU アウトソール 疲労防止 EVA 製フットベッド FAQs What sizes are available RS PRO black fibreglass toe cap safety boots are available in sizes: (2011570) 2011570 UK Size (2011571) 2011571 UK Size (2011572) 2011572 UK Size (2011573) 2011573 UK Size (2011574) 2011574 UK Size (2011575) 2011575 UK Size (2011576) 2011576 UK Size (2011577) 2011577 UK Size 10 (2011578) 2011578 UK Size 11 (2011580) 2011580 UK Size 12 What is the safety rating of the boots These boots feature safety rating of S3, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the boots feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The boots are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the boots The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.
仕様シリーズ = RS4015性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13種類 = アンクルブーツ安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3滑り止め等級 = SRC
1組
11,980 税込13,178
7日以内出荷

Description。The micro:bit v2 Educator's Lab Pack includes 10 micro:bit v2 boards and everything you need to get you started with the new learning platform. The Lab Pack has everything you need, including micro:bits, cables, battery packs and a few parts to experiment with. This package provides an easy way to introduce your students to the micro:bit without any difficulty or parts hunting.。SparkFun packages everything educators need to get started with the micro:bit in a variety of classroom settings and learning environments. The hardware boards, cables and extra parts come pre-packaged. Examples and curriculum materials are available from SparkFun and micro:bit, as well as from other educators involved in this growing maker education movement.。Lab Packs are your classroom entry point. By combining our kits, popular boards and other educational tools with support materials(to be updated), SparkFun brings all the power of the open source community to the classroom. We've also updated the battery pack to be closer to what is in other micro:bit kits. It now requires 2xAAA batteries.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。。Features。Micro:bit 2.0:64 MHz Arm Cortex-M4 with FPU。512KB Flash。128KB RAM。5x5 Red LED Array。Two Programmable Buttons, one touch sensitive logo。MEMS microphone and LED indicator。Onboard Light, Compass, Accelerometer, Temp Sensors and Speaker。2.4 Ghz Micro:bit Radio/BLE 5.0 Smart Antenna。25-pin Edge Connector。4 dedicated GPIO, PWM, i2c, SPI, and ext. power。Three Digital/Analog Input/Output Rings。Two Power Rings --- 3V and GND。Dedcated I2C bus for peripherals。MicroUSB Connector(5V)。JST-PH Battery Connector(。Not。JST-XH)(3V)。Power/reset Button with Status LED。200 mA available for accessories。Program with C++, MakeCode, Python, Scratch
アズワン品番67-0424-92
1個
98,980 税込108,878
翌々日出荷

Description。The SparkFun RTK Surveyor is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Surveyor can also be used as a base station. With the flick of a switch, two RTK Surveyors can be used to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Surveyor with their choice of GIS application on a phone or tablet. The built in battery allows field use for up to four hours and is compatible with common USB battery banks.。This device can be used in four modes:GNSS Positioning(~30cm accuracy)。GNSS Positioning with RTK(1.4cm accuracy)。GNSS Base Station。GNSS Base Station NTRIP Server。In Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm.。In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a 2nd RTK Surveyor setup as a base station.。In Base Station mode the device is mounted to a temporary position(like a tripod)and begins transmitting correction data over a radio or internet connection. A base is often used in conjunction with a second unit set to 'Positioning with RTK' to obtain the 14mm relative accuracy.。In Base Station NTRIP Server mode the device is mounted to a semi or permanently fixed position(like a roof)and connects over WiFi to transmit the correction data to a NTRIP caster so that any rover can access the correction data over a cellular or internet connection. This type of base is a very easy way to setup a very precise absolute correction source.。Two cables are provided with the RTK Surveyor allowing a user to plug on our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).。Note:The SparkFun RTK Surveyor is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.。Get Started With the SparkFun RTK Surveyor Guide。Features。GNSS Receiver:ZED-F9P。Concurrent reception of GPS, GLONASS, Galileo and BeiDou。Receives both L1C/A and L2C bands。Current:68mA - 130mA(varies with constellations and tracking state)。Time to First Fix:25s(cold), 2s(hot)。Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25Hz。RTK - 20Hz。Raw - 25Hz。Horizontal Position Accuracy:2.5m without RTK。0.010m with RTK。Max Altitude:50km(31 miles)。Max Velocity:500m/s(1118mph)。Bluetooth(R)Transceiver:ESP32 WROOM。Xtensa(R)dual-core 32-bit LX6 microprocessor。Up to 240MHz clock frequency。16MB of flash storage。520kB internal SRAM。Integrated 802.11 BGN WiFi transceiver。Integrated dual-mode Bluetooth(R)(classic and BLE)。Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)。2.5 μA deep sleep current。Overall Device。Internal Battery:LiPo 1000mAh with 500mA charging。Radio Port:3.3V TTL Serial(57600bps RTCM TX/RX)。Data Port:3.3V TTL Serial(115200bps NMEA)。Weight:132g(entire device including battery)。Dimensions:118mm×79mm×30mm(4.7in×3.1in×1.2in)。1x Qwiic Connector。1x microSD Socket for optional logging。Changes:This version(which replaces SPX-17369)uses a reinforced edge mount SMA connector for better resiliency when a fixed 'stub' antenna is used.
アズワン品番67-0423-95
1個
99,980 税込109,978
翌々日出荷

。Description。The HM01B0 from Himax Imaging is an ultra low power CMOS Monochrome Image Sensor that enables the integration of an "Always On" camera for computer vision applications such as gestures, intelligent ambient light and proximity sensing, tracking and object identification. The sensor allows the sensor to consume very low power of <2mW at QVGA 30FPS. This low power consumption and vision applications camera comes with a ribbon cable that mates to the camera connector populated on the following products:MicroMod Machine Learning Carrier Board。Artemis Development Kit。Edge Development Board - Apollo3 Blue。The HM01B0 contains 320×320 pixel resolution and supports a 320×240 window mode which can be readout at a maximum frame rate of 60FPS, and a 2×2 monochrome binning mode with a maximum frame rate of 120FPS. The video data is transferred over a configurable 1bit, 4bit or 8bit interface with support for frame and line synchronization. The sensor integrates black level calibration circuit, automatic exposure and gain control loop, self-oscillator and motion detection circuit with interrupt output to reduce host computation and commands to the sensor to optimize the system power consumption.。Features。Image Sensor。Ultra Low Power Image Sensor(ULPIS)designed for Always On vision devices and applications。High sensitivity 3.6μ BrightSenseTM pixel technology。320×320 active pixel resolution with support for QVGA window, vertical flip and horizontal mirror readout。Programmable black level calibration target, frame size, frame rate, exposure, analog gain(up to 8x)and digital gain(up to 4x)。Automatic exposure and gain control loop with support for 50 / 60Hz flicker avoidance。Flexible 1bit, 4bit and 8bit video data interface with video frame and line sync。Motion Detection circuit with programmable ROI and detection threshold with digital output to serve as an interrupt。On-chip self oscillator。I2C 2-wire serial interface for register access。High CRA for low profile module design。Sensor Parameters。Active Pixel Array 320×320。Pixel Size 3.6 μm×3.6 μm。Full Image Area 1152 μm×1152 μm。Diagonal(Optical Format)1.63 mm(1/11″)。Scan Mode:Progressive。Shutter Type:Electronic Rolling Shutter。Frame Rate MAX 51 fps @ 320×320, 60 fps @ 320×240(QVGA)。CRA(maximum)30℃。Sensor Specifications。Supply Voltage:Analog - 2.8 V, Digital - 1.5V(Internal LDO:1.5V - 2.8V), I/O - 1.5 - 2.8V。Input Reference Clock:3 - 50 MHz。Serial Interface(I2C):2-wire, 400 KHz max.。Video Data Interface:1b, 4b, 8b with frame / line SYNC。Output Clock Rate MAX:50 MHz for 1bit, 12.5 MHz for 4bit, 6.25 MHz for 8bit。Est. Power Consumption(include IO with 5pF load):QVGA 60FPS(Typical)<4 mW。QVGA 30FPS(Typical)<2 mW
アズワン品番67-0427-08
1個
2,998 税込3,298
翌々日出荷

。Description。The Binho Nova Multi-Protocol USB Host Adapter allows one to interface their computer directly to hardware circuits. This device is powered by the USB connection to the host PC and is also able to provide downstream power to test circuits.。The Binho Nova Multi-Protocol USB Host Adapter features 5 signal pins, one×3v3 pin, one×VUSB pin, and three×GND pins on its 10pin wire harness. The wire harness terminates with a female 1.27mm 2x5 IDC connector. In IO Mode, the five signal pins can be used for varying functions such as Digital Input, Digital Output, PWM Output, Digital Interrupt(on rising edge, falling edge, or change), Analog Input, or Analog Output.。Additionally, the host adapter is able to utilize these pins to communicate on several digital buses:I2C, SPI, UART,(Dallas)1-Wire, and(Atmel)Single-Wire Interface. While in these modes of operation, remaining available pins can be assigned to other related or unrelated purposes such as gpio, interrupts, chip selects, PWM signals, or analog input or outputs.。The Binho Nova Multi-Protocol USB Host Adapter is ideal for manual testing during firmware development and debugging as well as a perfect way to automate hardware testing and validation. A common use-case of this product in production environments is for EEPROM/Flash Memory programming along with functional testing activities.。Features。Support for SPI @ 12MHz max clock。Support for I2C @ 3.4MHz max clock。Support for UART @ 1000000 max baud。Support for Dallas 1-Wire。Support for Atmel Single-Wire Interface。Provides 3v3 and VUSB power rails。1×DAC Output, 5×ADC Inputs。GPIO / Interrupt / PWM Support。Programmable RGB Status LED。Field-Upgradeable Device Firmware。Cross-platform Support for Windows,Mac, Linux。Robust, low-profile AluminumEnclosure。USB Type-C Connector
アズワン品番67-0423-03
1個
69,980 税込76,978
翌々日出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン4 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込み動作温度 Min = 0℃ RoHS指令(10物質対応)対応
1袋(10個)
6,298 税込6,928
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = クロスチューブ対チューブアダプタ接続スタイル = チューブ間コネクタD = プッシュイン12 mmコネクタC = プッシュイン12 mm最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
6,598 税込7,258
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン4 mmコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートチューブ対チューブアダプタ接続スタイル = チューブ間ボディ材質 = プラスチック℃ RoHS指令(10物質対応)対応
1袋(10個)
3,798 税込4,178
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン8 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
6,398 税込7,038
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 10mm材料 = プラスチック外径 = 10mm RoHS指令(10物質対応)対応
1袋(10個)
1,898 税込2,088
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、オスコネクタB = プッシュイン6 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込みネジ接続 = M5オス動作温度 Min = 0℃ RoHS指令(10物質対応)対応
1袋(10個)
4,998 税込5,498
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8コネクタB = プッシュイン10 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃ RoHS指令(10物質対応)対応
1袋(10個)
9,898 税込10,888
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、メスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
2,898 税込3,188
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、オスコネクタB = プッシュイン4 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃ RoHS指令(10物質対応)対応
1袋(10個)
1,998 税込2,198
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/2オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
9,898 税込10,888
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン10 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
6,698 税込7,368
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
6,798 税込7,478
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃ RoHS指令(10物質対応)対応
1袋(10個)
4,398 税込4,838
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = M5オスねじ材料 = 真鍮製ボディ材質 = プラスチック℃ RoHS指令(10物質対応)対応
1袋(10個)
3,298 税込3,628
7日以内出荷

RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み取り付けタイプ = インライン℃ RoHS指令(10物質対応)対応
1袋(10個)
3,998 税込4,398
7日以内出荷