5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

最大風量30.0L/秒(ファン1個あたり) FAN2200に比べ、最大風量が約23%UP
セット内容ファン×2、ケーブル×1 ブラック×ブルー 質量(g)131 寸法(直径Φ×厚さ)(mm)104×53 アズワン品番64-8889-35 RoHS指令(10物質対応)対応 風量(L/sec)7.2V:約30、6V:約25.9、5V:約22.4、3.3V:約16
1セット
4,400 税込4,840
5日以内出荷

最大風量30.0L/秒(ファン1個あたり) FAN2200に比べ、最大風量が約23%UP
セット内容パワーファン対応バッテリー×1、ケーブル×1、バッテリーケース×1、急速AC充電アダプター×1 質量(g)131 寸法(直径Φ×厚さ)(mm)104×53 アズワン品番64-8889-33 RoHS指令(10物質対応)対応
1セット
14,200 税込15,620
5日以内出荷

・アングルシート構造による低圧損。・長寿命:1000万回(空気、水)、300万回(蒸気)。・大流量。 流路形状最適化による大流量化を実現(Cv約2.5倍)。・小型:高さ166mm (管接続口径:1")。・全7サイズの豊富なシリーズバリエーション。・オールインワン(SUS316L相当)。 空気、水、蒸気
材質(シール)フッ素樹脂 最高使用圧力(MPa)0.5 耐圧(MPa)2.4 使用流体蒸気、空気、水 材質(ボディ)ステンレス(SUS316L相当) 圧力方式低パイロット圧力タイプ 弁形式N.C. 弁構造エアオペレート形ピストンタイプ RoHS指令(10物質対応)対応 関連資料カタログ(5.99MB) 取扱説明書取扱説明書(9.18MB) 圧力(MPa)【パイロット】0.3~0.5
1個
24,980 税込27,478
25日以内出荷
バリエーション一覧へ (21種類の商品があります)

仕様●ファミリー名 : STM32L0●パッケージタイプ : LQFP●実装タイプ : 表面実装●ピン数 : 64●デバイスコア : ARM Cortex M0+●データバス幅 : 32bit●プログラムメモリサイズ : 192 kB●最大周波数 : 32MHz●RAMサイズ : 20 kB●USBチャンネル : 1●SPIチャンネル数 : 6●USARTチャネルの数 : 4●ADCユニット数 : 1mm●The ultra-low-power STM32L073xx microcontrollers incorporate the connectivity power of the universal serial bus (USB 2.0 crystal-less) with the high-performance ARMR CortexR-M0+ 32-bit RISC core operating at a 32 MHz frequency, a memory protection unit (MPU), high-speed embedded memories (up to 192 Kbytes of Flash program memory, 6 Kbytes of data EEPROM and 20 Kbytes of RAM) plus an extensive range of enhanced I/Os and peripherals. The STM32L073xx devices provide high power efficiency for a wide range of performance. It is achieved with a large choice of internal and external clock sources, an internal voltage adaptation and several low-power modes. The STM32L073xx devices offer several Analogue features, one 12-bit ADC with hardware oversampling, two DACs, two ultra-low-power comparators, several timers, one low-power timer (LPTIM), four general-purpose 16-bit timers and two basic timer, one RTC and one SysTick which can be used as timebase. They also feature two watchdogs, one watchdog with independent clock and window capability and one window watchdog based on bus clock. Moreover, the STM32L073xx devices embed standard and advanced communication interfaces: up to three I2Cs, two SPIs, one I2S, four USARTs, a low-power UART (LPUART), and a crystal-less USB. The devices offer up to 24 capacitive sensing channels to simply add touch sensing functionality to any application. The STM32L073xx also include a real-time clock and a set of backup registers that remain powered in Standby mode. Finally, their integrated LCD controller has a built-in LCD voltage generator that allows to drive up to 8 multiplexed LCDs with contrast independent of the supply voltage. The ultra-low-power STM32L073xx devices operate from a 1.8 to 3.6 V power supply (down to 1.65 V at power down) with BOR and from a 1.65 to 3.6 V power supply without BOR option. They are available in the -40 to +125 ℃ temperature range. A comprehensive set of power-saving modes allows the design of low-power applications. RoHS指令(10物質対応)対応
1袋(2個)
1,598 税込1,758
7日以内出荷