埋め込みダボ式ダボシステム用、木棚板設置用ダボ
材質スチール
ねじ径M6
材質亜鉛ダイカスト
深さ(mm)(ねじ)5
表面処理クロームメッキ仕上げ
ねじ寸法M4×0.7
デザインに優れた握りやすいハンドルです。
用途産業機械、キャビネット用
材質ダイカスト
ねじ径M4
表面処理クロームメッキ仕上げ
材質亜鉛ダイカスト
幅(mm)12
全高(mm)25
深さ(mm)(ねじ)8
表面処理クロームメッキ仕上げ
ねじ寸法M4×0.7
寸法B1(mm)12
一般繊維素材で最も強度のあるナイロン製ロープ(3打ち)です。
ショックに強く、柔軟で扱いやすく、耐摩耗性に優れています。
太さは8・9・10・12・16mmΦ。長さは各サイズ50・100・200m巻があります。
両端アイ加工付きです。(サツマ編み加工)
用途建設業・林業・漁業・海洋事業等の現場の(電動)ウインチロープや荷役作業ロープとして。
ケーブルや配線の入線時の電動ウインチロープや補助ロープとして。
シートやネットの昇降・開閉時のウインチロープとして。
係留ロープやアンカーロープとしても。
色薄グレー
◆後部座席用 タブレット・スマホ兼用 車載ホルダー。・【安定した固定&端末保護】。ホルダーの両側に滑り止め&衝撃吸収パッドを搭載し、車の振動やブレーキ時の揺れから機器をしっかり保護。角度を変えても安定した使用が可能です。・【簡単取り付け・工具不要】。ヘッドレストに引っ掛けて押すだけの2ステップで装着完了。シングルアーム設計で多くの車種に対応し、ポール間隔の調整も不要。工具なしで素早く着脱可能なため、座席移動や車の乗り換え時もスムーズに対応できます。・【幅広いデバイス対応】。135~205mmの幅に対応し、スマートフォン・タブレット・ポータブルゲーム機など各種デバイスに対応。後部座席での動画視聴、ゲーム、ナビ表示などに最適です。・【ケーブル対応設計】。ホルダーにはケーブル差込口のスペースを確保しており、充電やイヤホン使用も可能。長時間のドライブでも快適にお使いいただけます。
色ブラック
質量(g)約350
適合サイズ(mm)幅135~205×厚さ17まで
1個
¥2,398
税込¥2,638
4日以内出荷
仕様●アクセサリー●ろ液レシーバー●キャップ
アズワン品番67-8956-35
1箱(12個)
¥32,980
税込¥36,278
24日以内出荷
着脱容易なクイック式継手、銅イオンを発生させないNCU仕様や、禁油仕様、金属部ステンレス仕様と幅広いバリーションをご用意。
形状違径ソケットニップル
シリーズSV3000
シリーズSV3000
シリーズSV3000
シリーズSV2000
シリーズSV2000
シリーズSV2000
シリーズSV2000
シリーズSV3000
Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only
仕様●メーカーシリーズ:LH●レール幅:8mm●レール長さ:95mm●キャリッジ長さ:24mm●キャリッジ幅:16mm●動定格荷重:980N●静定格荷重:2260N●レール材質:ステンレス鋼●コード番号:491-9251
アズワン品番65-7973-34
1個
¥25,980
税込¥28,578
7日以内出荷
シリーズSV2000
Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only)
シリーズSV2000
シリーズSV2000
RSPxxx-168は、最大385 V dcの鉄道の過電圧からDC/DCコンバータを保護するように設計されたサージプロテクタモジュールです。出力電圧は40~165 V dcの範囲で入力電圧を追従した後、168 V dcに固定されます。RSP150-168 は、RP40-110xxSFR、RP75H-110xxSRW、RP90Q-110xxSRW、RPA 100H-110xxSRUW、RPA 120H-110xxSRW、RP120Q-110xxSRW、および RP120Q-110x
仕様●入数:1チューブ(10個入り)●シリーズ:RSPxxx-168●併用可能製品:RIA12及びNF F01-510の過渡●供給電圧:40 → 160V dc
アズワン品番65-7222-94
1セット(10個)
¥83,980
税込¥92,378
7日以内出荷
Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel
仕様●メーカーシリーズ:LH●レール幅:12mm●レール長さ:190mm●キャリッジ長さ:45mm●キャリッジ幅:27mm●動定格荷重:4310N●静定格荷重:9020N●レール材質:炭素鋼●コード番号:491-9324
アズワン品番65-7973-51
1個
¥55,980
税込¥61,578
7日以内出荷
Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel
仕様●メーカーシリーズ:LH●レール幅:8mm●レール長さ:215mm●キャリッジ長さ:24mm●キャリッジ幅:16mm●動定格荷重:980N●静定格荷重:2260N●レール材質:ステンレス鋼●コード番号:491-9267
アズワン品番65-7974-08
1個
¥57,980
税込¥63,778
7日以内出荷
Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel
仕様●メーカーシリーズ:LH●レール幅:10mm●レール長さ:120mm●キャリッジ長さ:31mm●キャリッジ幅:20mm●動定格荷重:1860N●静定格荷重:3920N●レール材質:炭素鋼●コード番号:497-9411
アズワン品番65-8050-55
1個
¥27,980
税込¥30,778
7日以内出荷
Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel
Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel
仕様●メーカーシリーズ:LH●レール幅:12mm●レール長さ:510mm●キャリッジ長さ:45mm●キャリッジ幅:27mm●動定格荷重:4310N●静定格荷重:9020N●レール材質:炭素鋼●コード番号:491-9346
アズワン品番65-7913-48
1個
¥84,980
税込¥93,478
7日以内出荷
Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel
仕様●メーカーシリーズ:LH●レール幅:10mm●レール長さ:395mm●キャリッジ長さ:31mm●キャリッジ幅:20mm●動定格荷重:1860N●静定格荷重:3920N●レール材質:炭素鋼●コード番号:491-9302
アズワン品番65-8051-40
1個
¥73,980
税込¥81,378
7日以内出荷
。Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel
仕様●メーカーシリーズ:LH●レール幅:12mm●レール長さ:790mm●キャリッジ長さ:45mm●キャリッジ幅:27mm●動定格荷重:4310N●静定格荷重:9020N●レール材質:炭素鋼●コード番号:497-9405
アズワン品番65-8051-20
1個
¥119,800
税込¥131,780
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 115mm internal diameter, 140mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 115mm外径 = 140mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥10,980
税込¥12,078
5日以内出荷
RS PRO Maintenance SockThe RS PRO Maintenance Sock of size 7.5cm x 1.2m (W x L). It is used for absorbing a wide range of non-aggressive oil and water-based fluids including oils, fuels, solvents, thinners, paints, and mild cleaning chemicals. It has spun-bond or knitted outer skin for extra durability and improved uptake of fluid. Each sock has absorbency between 5ltr and 12ltr.Features and Benefits 40ltr absorbent capacityCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = 靴下用途 = 保守吸収容量 = 40L内容量 = 10商標名 = RS PRO色 = グレー材質 = セルロース重さ = 3.25寸法 = 600 x 450 x 520mm
1箱(10個)
¥17,980
税込¥19,778
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 90mm internal diameter 110mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 90mm外径 = 110mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥7,298
税込¥8,028
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 75mm internal diameter, 110mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 75mm外径 = 110mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥6,798
税込¥7,478
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 120mm internal diameter 150mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 120mm外径 = 150mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(2個)
¥4,998
税込¥5,498
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 110mm internal diameter 130mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 110mm外径 = 130mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(2個)
¥4,198
税込¥4,618
7日以内出荷
The RS Pro oil seal typemetric nitrile single has 95mm internal diameter 120mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 95mm外径 = 120mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥8,298
税込¥9,128
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 75mm internal diameter, 92mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 75mm外径 = 92mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥7,898
税込¥8,688
7日以内出荷
関連キーワード
1
2
3
4
5
6
7
次へ