113件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順


差込コードで交換が簡単。静音スクリュー型
用途EARTHMAN SHARELINK 3WAYグラストリマー用交換部品 セット内容ナイロンコードカッターベース×1/ナイロンコード×10 材質カッターベース:PA6+GF30 コード:ナイロン コード長さ(mm)Φ1.6×9
1個
999 税込1,099
4日以内出荷

1セットほか
1,598 税込1,758
4日以内出荷
バリエーション一覧へ (2種類の商品があります)




修理部品
用途丸のこ交換用カーボンブラシ 寸法(mm)5×8×11.5 全長(mm)約30
1セット(2個)
689 税込758
4日以内出荷

滑りにくいラバーグリップ。
用途ディスクグラインダーのホイルナットの着脱に。 使用範囲(ピン穴)Φ4mm以上、(ピン穴中心幅)10~30mm
1本
999 税込1,099
翌々日出荷


RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 160 mm幅 = 160 mm外形寸法 = 91 x 160 x 160mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
29,980 税込32,978
7日以内出荷

1セット
799 税込879
翌々日出荷

適合100mmディスクグラインダ(G10B、G10B2を除く)すべての機種 適合本体G10ST、FG10SC2、G10SH6、FG10SB3等
1個
749 税込824
当日出荷

S-Link 14.4Vハンディエアーポンプ AP-144LiA EARTH MAN 動画あり
LEDライト付、設定圧力オートストップ機能付、見やすいデジタル表示
用途自動車や自転車のタイヤ・ボール・ビニール製品等の空気入れに 定格電圧(V)AC100 モーター電圧(V)DC14.4 バッテリー容量(Ah)1.5 充電時間(分)約70 セット内容ハンディエアーポンプ本体 ×1、自転車タイヤ用ノズル ×1、ビニール製品用ノズル ×1、ボール用ノズル ×1、収納袋 ×1 質量(kg)0.7(バッテリー含まず) 電源(V)14.4 コード長さ(m)約1.8 定格周波数(Hz)50/60 出力電圧(V)DC5、バッテリー:DC14.4 出力電流(A)1 連続使用時間(分)約15 電池リチウムイオン電池 バッテリー電圧(V)14.4 ホース長さ(mm)500 設定圧力(kPa)30~1100
1台
11,980 税込13,178
当日出荷
バリエーション一覧へ (2種類の商品があります)


用途プラグの着脱に(19mm)、チェーン(替刃)交換に(13mm)、チェーンの張り調整に(-6mm) 差込角(mm)六角19mm、六角13mm、-6mm 全長×幅W(mm)210×77
1個
699 税込769
当日出荷


1個
289 税込318
当日出荷から4日以内出荷
バリエーション一覧へ (2種類の商品があります)

1セット
1,598 税込1,758
4日以内出荷



1セット(2個)
689 税込758
翌々日出荷

1個
2,798 税込3,078
当日出荷
バリエーション一覧へ (2種類の商品があります)

左締めナットのすり減り防止に
用途EARTHMAN SHARELINK 2・3WAYグラストリマー用交換部品 セット内容刃押え金具×1、左締めナット×1 材質アルミ
1個
699 税込769
翌々日出荷

リバーシブルタイプで2WAY仕様。 しっかりズレを防ぐシリコン側! 髪にからまないポリエステル側!
用途EM充電式ヘッドライトのバンドに。 セット内容バンド本体×1、アジャスター×2 バンド幅(mm)約22 バンド長(mm)最長約600(アジャスター取付時)
1個
799 税込879
当日出荷

差込コードで交換が簡単。静音スクリュー型
用途EARTHMAN SHARELINK 3WAYグラストリマー用交換部品 セット内容ナイロンコード×20 材質ナイロン コード長さ(mm)Φ1.6×9
1セット(20本)
599 税込659
翌々日出荷

ファンモーター&排気ダクト付!塗料、シンナーのイヤな臭いも屋外に排出! スッキリ収納!折りたたむとコンパクト! 仕切り付!スプレーミストの飛散を防ぐ! 回転プレート付!塗装物に触らずに向きを変えられるので、作業性バツグン!
用途エアブラシ塗装に。 セット内容スプレーブース本体×1(本体にフィルター装着済み)、ACアダプター、回転プレート(約Φ190mm、梱包時本体に収納)、プラスチックスリーブ、排気ポート(開口サイズ:約16mm×245mm)、ホースバンド、ソフトスリーブ、伸縮ホース(長さ:約350~1400mm) 質量(kg)約2.8 周波数(Hz)50/60 電圧(V)DC12、(ACアダプター)AC100-240 消費電力(W)16 寸法(長さL×幅W×高さH)(mm)(収納時)約150×420×250 コード長さ(m)約1.7 出力電圧(V)12 モーターDCモーター 出力電流(A)1.6 騒音値(dB)約65/m 消費電力(VA)18 定格使用時間30分 使用時の寸法(mm)全長×全幅×全高約485×420×335 入力電流(A)0.6 アズワン品番64-4062-65
1個
22,980 税込25,278
翌々日出荷

メンテナンス部品 修理部品
用途ディスクグラインダー交換用カーボンブラシ 寸法(mm)5×8×11.5 全長(mm)約25
1セット(2個)
689 税込758
当日出荷

ポールチェーンソー専用パーツ
用途交換部品 アズワン品番64-4063-10 ソーチェーン91PX33E ガイドバー長さ(mm)200(8”)
1個
3,998 税込4,398
4日以内出荷

波型ブレードで草を逃さずカット
用途EARTHMAN SHARELINK 2WAYグラストリマー用 交換部品 セット内容ブレード×20 材質PA6
1セット(20枚)
999 税込1,099
翌々日出荷

本体柄部にもコレットチャック収納。
用途小径ドリル刃・タップ・微小部品のホルダーとして。 種類ピンバイス 材質(本体)真鍮 主な用途穴あけ作業 セット内容コレットチャック(2個):0.1~1.0 1.9~2.6mm/1.1~1.9 2.6~3.2mm 適合サイズ(Φmm)0.1~3.2
1個
1,598 税込1,758
翌々日出荷


ディスクグラインダー GWS7-100E型 スペーアパーツです。
RoHS指令(10物質対応)対応
1個
89 税込98
当日出荷から3日以内出荷
バリエーション一覧へ (43種類の商品があります)

ディスクグラインダー用のインナーフランジです。
用途ディスクグラインダーへの砥石やダイヤモンドカッターなどの固定に。 適合日立、リョービ製 トラスコ品番409-7629 厚さ(mm)7.1 質量(g)17 外径(Φmm)30.8
1個
739 税込813
当日出荷

1個
739 税込813
当日出荷


SKF Ball Bearing, 200 mm ID, 250 mm OD - 51140 M This hard-wearing thrust ball bearing from SKF is designed to reduce friction between a machines moving parts。Its made of bearing-type steel that provides long-lasting durability and corrosion resistance。A series of smooth balls in a band around a perimeter allow the bearing to support the axial thrust of both horizontal and vertical shafts。You can use it to control rotational motion and for functions like connecting a rotating shaft to a stationary motor. Limiting speed of 1900 revolutions per minute (r/min) to handle high-speed operations without failure Stabilised up to +125℃ to withstand the heat generated from constant rotation Low friction ensures minimal energy loss Small size for compact applications Good wear resistance for an extended life span Application Information Agricultural machinery Earth-moving equipment Pumps Industrial machinery for cleaning and bottlingSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 200 mm、外径 250 mm です。 How does this thrust bearing work ベアリング材はベアリング鋼です 円筒穴タイプIt works by transferring thrust loads applied on the shaft and preventing the shaft from drifting in a horizontal or vertical direction。Thrust bearings are generally seated against a raised collar around the shaft。The thrust collar allows the axial load to be transferred from the shaft to the bearing。Thrust bearings are typically used in pairs on each side of the thrust collar.
仕様●内径:200mm●外径:250mm●ボールベアリングタイプ:スラスト●レース幅:37mm●エンドタイプ:オープン●行数:1●静定格荷重:710000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6290 アズワン品番65-7921-91
1個
239,800 税込263,780
欠品中

1袋(100個)ほか
589 税込648
当日出荷から7日以内出荷
バリエーション一覧へ (600種類の商品があります)

IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PE ソケットorプラグソケット 定格電圧(V)250 定格電流(A)13 保護等級IP67 材質(ハウジング)ポリマー 動作温度(℃)(Min)-40 RoHS指令(10物質対応)対応 ポール(形式)6+PE ストレインリリーフあり 結線方法圧着 コネクタサイズスタンダード コンタクトジェンダーメス 実装タイプケーブルマウント 接続方向ストレート
1個
1,398 税込1,538
翌々日出荷

IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PE シリーズEcomateM ソケットorプラグプラグ 保護等級IP67 材質(ハウジング)ポリマー 動作温度(℃)(Max)+125 RoHS指令(10物質対応)対応 ストレインリリーフあり 結線方法圧着 コネクタサイズスタンダード コンタクトジェンダーオス 実装タイプケーブルマウント
1個
1,298 税込1,428
7日以内出荷