QNAP 純正メモリー 8GB ECC DDR4 RAM, 3200 MHz, UDIMM, K0 version
仕様●K0 version●フォームファクター:ECC UDIMM
タイプRAM/ファミリー
対応機種TS-855X
速度メモリー:3200 MHz
メモリーDDR4
メモリー容量8GB
RoHS指令(10物質対応)対応
1個
¥38,980
税込¥42,878
23日以内出荷
ファミリー名 = STM32L0。パッケージタイプ = LQFP。実装タイプ = 表面実装。ピン数 = 64。デバイスコア = ARM Cortex M0+。データバス幅 = 32bit。プログラムメモリサイズ = 32 kB。最大周波数 = 32MHz。RAMサイズ = 8 kB。SPIチャンネル数 = 4。I2Cチャンネル数 = 2。幅 = 10mm。Ultra-low-power platform 1.65 V to 3.6 V power supply -40 to 125 ℃ temperature range 0.27 μA Standby mode (2 wakeup pins) 0.4 μA Stop mode (16 wakeup lines) 0.8 μA Stop mode + RTC + 8 KB RAM retention 88 μA/MHz in Run mode 3.5 μs wakeup time (from RAM) 5 μs wakeup time (from Flash memory) Core: ArmR 32-bit CortexR-M0+ with MPU From 32 kHz up to 32 MHz max. 0.95 DMIPS/MHz Memories Up to 64 KB Flash memory with ECC 8KB RAM 2 KB of data EEPROM with ECC 20-byte backup register Sector protection against R/W operation Up to 51 fast I/Os (45 I/Os 5V tolerant) Reset and supply management Ultra-safe, low-power BOR (brownout reset) with 5 selectable thresholds Ultra-low-power POR/PDR Programmable voltage detector (PVD) Clock sources 1 to 25 MHz crystal oscillator 32 kHz oscillator for RTC with calibration High speed internal 16 MHz factory-trimmed RC (+/- 1%) Internal low-power 37 kHz RC Internal multispeed low-power 65 kHz to 4.2 MHz RC PLL for CPU clock Pre-programmed bootloader USART, SPI supported Development support Serial wire debug supported Rich Analogue peripherals 12-bit ADC 1.14 Msps up to 16 channels (down to 1.65 V) 2x ultra-low-power comparators (window mode and wake up capability, down to 1.65 V) 7-channel DMA controller, supporting ADC, SPI, I2C, USART, Timers 7x peripheral communication interfaces 2x USART (IrDA), 1x UART (low power) Up to 4x SPI 16 Mbits/s 2x I2C (SMBus/PMBus) 9x timers: 1x 16-bit with up to 4 channels, 2x 16-bit with up to 2 channels, 1x 16-bit ultra-low-power timer, 1x SysTick, 1x RTC, 1x 16-bit basic, and 2x watchdogs (independent/window) CRC calculation unit, 96-bit unique ID
RoHS指令(10物質対応)対応
1袋(5個)
¥2,498
税込¥2,748
7日以内出荷
プロダクトパッケージ製品の内391-731P,391-725P,391-680P,391-729P,392-362P,391-719P,391-640P,391-630P,391-684P,391-703P,391-624P,391-707P,391-696P,391-628PにおいてDRAMの表記がありますがSRAMです。.SRAM、ISSI.ISSIスタティックRAM製品は、高性能CMOSテクノロジーを使用しています。5V高速非同期SRAM、高期低電力非同期SRAM、5V低電力タイプ非同期SRAM、超低電力CMOSスタティックRAM、PowerSaver:sup>:TM:/sup>:低電力非同期SRAMなど、幅広いスタティックRAM製品を取り揃えています。ご用意しています。ISSISRAMデバイスは、さまざまな電圧、メモリサイズ、構成の製品を取り揃えています。CPUキャッシュメモリ、組み込みプロセッサ、ハードドライブ、産業エレクトロニクス用スイッチなどさまざまな用途に適しています。.電源:1.8V/3.3V/5V提供パッケージ:BGA、SOJ、SOP、sTSOP、TSOP選択可能な構成:x8及びx16高速非同期SRAMの場合はECC機能も使用可能
仕様ローパワーあり、最大ランダムアクセス時間:55ns
寸法(mm)18.52×10.29×1.05
タイプタイミング:非シンクロナス
構成256Kx16ビット
メモリー4Mbit
ピン数(ピン)44
RoHS指令(10物質対応)対応
実装タイプ表面実装
動作供給電圧(V)(Min)2.5、(Max)3.6
アドレスバス幅18bit
1ワード当たりのビット数16bit
ワード数256k
1個
¥879
税込¥967
5日以内出荷
プロダクトパッケージ製品の内391-731P,391-725P,391-680P,391-729P,392-362P,391-719P,391-640P,391-630P,391-684P,391-703P,391-624P,391-707P,391-696P,391-628PにおいてDRAMの表記がありますがSRAMです。.SRAM、ISSI.ISSIスタティックRAM製品は、高性能CMOSテクノロジーを使用しています。5V高速非同期SRAM、高期低電力非同期SRAM、5V低電力タイプ非同期SRAM、超低電力CMOSスタティックRAM、PowerSaver:sup>:TM:/sup>:低電力非同期SRAMなど、幅広いスタティックRAM製品を取り揃えています。ご用意しています。ISSISRAMデバイスは、さまざまな電圧、メモリサイズ、構成の製品を取り揃えています。CPUキャッシュメモリ、組み込みプロセッサ、ハードドライブ、産業エレクトロニクス用スイッチなどさまざまな用途に適しています。.電源:1.8V/3.3V/5V提供パッケージ:BGA、SOJ、SOP、sTSOP、TSOP選択可能な構成:x8及びx16高速非同期SRAMの場合はECC機能も使用可能
仕様ローパワーあり、最大ランダムアクセス時間:55ns
寸法(mm)18.52×10.29×1.05
高さ(mm)1.05
タイプタイミング:非シンクロナス
構成512Kx16ビット
メモリー8Mbit
ピン数(ピン)44
RoHS指令(10物質対応)対応
実装タイプ表面実装
動作供給電圧(V)(Min)2.5
アドレスバス幅19bit
1ワード当たりのビット数16bit
ワード数512k
1個
¥1,198
税込¥1,318
5日以内出荷
超高速接続: 7 つのPCIe 5.0 x16スロット、デュアル10Gb LANポート、4つのM.2スロット、2つの背面USB4 40Gbps Type-C およびSlimSAS NVMeサポート。CPUおよびメモリのオーバークロック:最大2TB ECC R-DIMM DDR5 メモリモジュール (1DPC) をサポートします。堅牢な電源および熱設計:CPU用の2つの8ピン電源コネクタを備えた32+3+3+3電源ステージ、大規模なVRM冷却、アクティブファンを備えたチップセットとM.2ヒートシンク、およびM.2 サーマルパッド。PCIe Q-release Slim:PCIeラッチを押すのではなく、グラフィックスカードを直接引き上げて取り外します。サーバーグレードのIPMIリモート管理とオンボードBMC:オンボードAST2600 BMCコントローラーにリンクする専用LANポートを備えたハードウェアおよびソフトウェアレベル、さらにリアルタイムの監視と管理のためのASUS Control Center Expressソフトウェア。信頼できる安定性:最新テクノロジーとの広範な互換性、広範な QVLリストが検証され、24時間 365日の動作がテストされています
仕様●ASUS Special Features:ASUS 5X PROTECTION III、- DIGI+ VRM (- Digital power design with SPS)、- ESD Guards、- LANGuard、- Overvoltage protection、- SafeSlot、- Stainless-steel back I/O、ASUS Q-Design、- M.2 Q-Latch、- Q-Release Slim (with PCIe SafeSlot)、- Q-Code、- Q-Connector、- Q-DIMM、- Q-LED (CPU [red]、 DRAM [yellow]、 VGA [white]、 Boot Device [yellow green])、- Q-Slot、ASUS Thermal Solution、- M.2 heatsink backplate and onboard thermal pads、- M.2 heatsink、- Steel backplate、- VRM heatsink design with active fans、ASUS EZ DIY、- BIOS FlashBack button、- BIOS FlashBack LED、- Clear CMOS button、- ProCool II、- Pre-mounted I/O shield、- SafeSlot、- SafeDIMM、Bespoke Motherboard Design & Business Focused Features、- 24/7 Reliability、- Overcurrent Protection、BMC Related、1 x BMC switch、1 x BMC LAN fixed IP switch、1 x IPMI switch、1 x Message LED header、1 x microSD card socket、2 x LAN LED headers、1 x Location LED header、1 x Location button header、1 x PSU_SMB header、1 x SMART_PSU switch、1 x VGA switch、1 x VGA header (Dedicated Management for AST2600)、1 x VPP_I2C header●BIOS機能:256 Mb Flash ROM、 UEFI AMI BIOS(text-based)●Internal I/O Connectors:Fan and Cooling related 1 x 4-pin CPU Fan header 1 x 4-pin CPU OPT Fan header 1 x W_PUMP+ header 5 x 4-pin Chassis Fan headers 2 x 4-pin VRM Fan header (with VRM FAN onboard) 1 x 4-pin M.2 Fan header (with M.2 FAN onboard) Power related 1 x 24-pin Main Power connectors 2 x 8-pin +12V Power connectors 2 x 8-pin PCIe to CPU power connectors 2 x 8-pin PCIe Power connector Storage related 4 x M.2 slots (Key M) 4 x SATA 6Gb/s ports 2 x SlimSAS port USB 1 x USB 20Gbps connector supports USB Type-C 1 x USB 5Gbps header supports 2 additional USB 5Gbps ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports Miscellaneous 1 x Chassis intrusion header 1 x COM port header 1 x FlexKey button 1 x Front panel audio header (F_AUDIO) 1 x LN2 mode jumper 1 x M.2 slot (Key E) 7 x ProbeIt measurement points 1 x ReTry button 1 x RSVD switch 1 x Slow mode switch 1 x Safe boot button 1 x SPI TPM header (14-1 pin) 1 x Start button 1 x 10-1 pin system panel header 1 x Thermal sensor header●Software Features:ASUS Exclusive Software Armoury Crate - Fan Xpert 4 ASUS CPU-Z Adobe Creative Cloud (Free Trial) Norton 360 for Deluxe (60 Days Free Trial) WinRAR (40 Days Free Trial) UEFI BIOS ASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUSTeK. EzFlash Utility FlexKey IT Management software supported - ASUS Control Center Express(ACCE)●USB機能:Rear USB (Total 9 ports) 2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 ports (2 x Type-A ) Front USB (Total 7 ports) 1 x USB 20Gbpsconnector (supports USB Type-C) 1 x USB 5Gbps header supports 2 additional USB 5G ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports●フォームファクター:EEB Form Factor 12 inch x 13 inch (30.5 cm x 33 cm)●メインメモリー:8 x DIMM slots、 DDR5、 ECC Registered Memory、8 Channel Memory Architecture、Supported memory types、 data rate (speed)、 and number of DRAM modules vary depending on the CPU and memory configuration、 for more information please refer to CPU/Memory Support list under the Support tab of product information site or visit https://www.asus.com/support/.●対応CPU:AMD Socket sTR5 for Ryzen Threadripper PRO 7000 WX-Series Refer to www.asus.com for CPU support list.●拡張スロット:AMD Ryzen Threadripper PRO 7000 WX-Series Processors、6 x PCIe 5.0 x16 slots、1 x PCIe 5.0 x16 slot (x8 mode)、PCIe分割(バイフケーション)に関するテーブルについては、 サポートサイト をご参照ください。デバイスの互換性を確保するため、サポートされている周辺機器の一覧については、メーカーサイト をご参照ください。●搭載チップセット:AMD WRX90 Chipset●管理機能:WOL by PME、 PXE (UEFI mode)●背面インターフェース:2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 port (2 x Type-A) 1 x VGA port 2 x mini DisplayPort IN 1 x Intel dual 10Gb Ethernet ports 1 x Realtek 1Gb Ethernet port 2 x Audio jacks 1 x BIOS FlashBack button 1 x Clear CMOS button
付属品Cables 2 x PCIe 8-pin to CPU power cables 1 x 24-pin power cable (Y cable) 2 x Mini DisplayPort cables 4 x SATA 6Gb/s cables 1 x Thermistor cable pack Miscellaneous 1 x Q-connector 1 x M.2 Q-Latch package 1 x AMI license sticker 4 x M.2 rubber packages 1 x Screw package for M.2 Key E Documentation 1 x ACC Express Activation Key Card 1 x Quick start guide
対応OSWindows 11、Windows 10 64-bit
オーディオ機能Realtek ALC1220P Surround Sound High Definition Audio CODEC、- Impedance sense for front and rear headphone outputs、- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、- Supports: Jack-detection、 Multi-streaming、 Front Panel Jack-retasking、- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、- Supports up to 32-Bit/192 kHz playback、Audio Features、- Premium audio capacitors、- Dedicated audio PCB layers、- Unique de-pop circuit、A chassis with an HD audio module in the front panel is required to support 5.1 Surround Sound audio output.、 This motherboard will only support up to 5.1 Surround Sound due to the number of audio ports available on the motherboard.
RoHS指令(10物質対応)対応
ストレージTotal supports 4 x M.2 slots、 2 x SlimSAS ports and 4 x SATA 6Gb/s ports、AMD Ryzen Threadripper PRO 7000 WX-Series Processors、M.2_1 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_2 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_3 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、M.2_4 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、AMD WRX90 Chipset、2 x SlimSAS slots support PCIe 4.0 x4 mode NVMe device、4 x SATA 6Gb/s ports、、 AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10.
1台
¥219,800
税込¥241,780
5日以内出荷
国内製造の日本製メモリー。
メジャーブランドDRAM搭載。
RoHS指令準拠。
高品質、高互換性メモリー。
安心の5年保証。
※RoHSは2023年8月時点の情報です。
仕様●製品タイプ:メモリ●メモリ標準容量:4GB●規格 DDR3L-1600/PC3L-12800 240-pin DIMM●バッファー Unbuffered●動作電圧 1.35V●エラー訂正 NON-ECC●SPD 対応●DRAM構成 4Gbit (512M x 8bit) x 8pcs●RANK 1●外形寸法 幅:133.35 mm x 高さ:30.00 mm●コード番号:CT500C7●※ご注文後のキャンセルができない商品でございます。
アズワン品番67-7510-76
RoHS指令(10物質対応)対応
1個
¥10,980
税込¥12,078
9日以内出荷
Windows Server IoT 2022 for Storage Workgroup Edition搭載の、2ベイデスクトップ型NASで、従来モデルよりも容積比で約50%サイズダウン。Active Directoryにも非常に親和性が高く、Windows環境での使用に最適です。1TBのHDDを2台搭載しRAID1(ミラー)に対応しています。Azureでのハイブリッドサービス活用で、「データ保全」と「柔軟なシステム移行」を提供。
対応機種Windowsパソコン、Mac ※対応LANインターフェイスを搭載した機種
対応OS【Windows】Windows 11 / 10、Windows Server 2022 / 2019 / 2016(クライアント)、【mac】macOS Monterey 12 / macOS Big Sur 11 / macOS Catalina 10.15 / macOS Mojave 10.14(クライアント)、【Windows】Windows 11 / 10、Windows Server 2022 / 2019 / 2016(管理ソフト)
使用CPUIntel Atom Processor C3338 (最大2.2GHz Dual Core)
メモリー8GB ECC
インターフェース【LAN1】10GBASE-T / 5GBASE-T / 2.5GBASE-T / 1000BASE-TX / 100BASE-TX、【LAN2】1000BASE-T / 100BASE-TX / 10BASE-T×1、【USB】USB3.2 (Gen1)×2/USB 2.0×2、【HDD】SATA 6Gb/s
端子数【LAN】10G×1、1G×1
端子形状【LAN】RJ45
対応プロトコルTCP/IP (IPv4、IPv6)
IPアドレス自動取得(DHCP クライアント接続)、手動接続
伝送プロトコルSMB (1.0、2.0、2.1、3.0、3.0.2、3.1.1)、HTTP、HTTPS、FTP、WebDAV、NFS、SNMP
対応UPS対応、ホットスワップ対応
ボタン仕様電源ボタン、FUNC.ボタン
RAID機能RAID0 / RAID1 / マルチディスクモード (工場出荷時…システム領域: RAID1、データ領域: RAID1)
ファイルバックアップWindows Server Backup、データーコピー for Windows、iSCSI ターゲット、レプリケーション(※無償ソフト「クローン for Windows」を標準添付/DFS-R対応)、ボリュームシャドウコピー
機能【その他サポート】Azure File Sync、ディスク使用量制限(クォータ)、メール通知、Active Directory Native ログオン、データ重複除去、記憶域プール、シンプロビジョニング、ファイルスクリーン、プリントサーバー、ウイルス対策
ファン冷却ファン×1
電源タイプ専用ACアダプター
入力電圧(V)AC100±10%(50/60Hz)
最大出力(W)75
消費電力(W)42 (Typ)
発熱量(KJ/h)158.8
外形寸法(幅W×奥行D×高さH)(mm)約101×約210×約160 ※ゴム足含む、突起部除く
動作環境温度: 5~40℃、湿度: 10~85% ※結露なきこと
省エネ法に基づくエネルギー消費効率N区分
付属品セットアップガイド 1枚、専用電源コード 1本、専用ACアダプター 1個、ACプラグ変換アダプター 1個、LANケーブル 2本、リカバリーメディア(USBメモリー) 1個、NASメンテナンスカード 1枚
保守管理【保守サービス|オンサイト】複数年契約標準パック:1/3/5/6/7年(EBS-OS-NBシリーズ)・HDD返却不要パック:1/3/5/6/7年(EBS-OS-NBNシリーズ)・延長年契約パック:2~5年目1年延長(EBS-OS-NX1B)/6~7年目1年延長(EBS-OS-NE1B)、【保守サービス|デリバリー】複数年契約パック:1/3/5/6/7年(EBS-DH-NBシリーズ)・延長年契約パック:2~5年目1年延長(EBS-DH-NX1B)/6年目~7年目1年延長(EBS-DH-NE1B)、【保守サービス|センドバック延長】センドバック延長保守サービスパック:2年延長(EBS-SB-N02B)
保証期間3年
グリーン購入法適合
RoHS指令(10物質対応)対応
仕様【NAS本体管理方法】リモートデスクトップ/コンソール接続(HDMI)、【最大登録可能ユーザー数】50ユーザー、【最大登録可能グループ数】無制限(理論値)、【ホットスペア】非対応、【ディスクローミング】非対応、【ディスク暗号化】対応 BitLocker使用 ※マルチディスクモード時のみ対応、【クラウドバックアップ連携】AmazonS3 / Microsoft Azure、【管理サービス】アドミリンク対応(リモート管理サービス)、【付属ソフト】<標準添付>ZWSManager (管理ツール)/アドミリンク(リモート管理サービス)/Clone for Windows (レプリケーション)/データーコピー for Windows (バックアップ) <ダウンロード提供>HostExplorer (NAS検索ツール)
・キットとボードは、ファンレス設計で防塵の堅牢なケースに格納され、パフォーマンス、コネクティビティ、信頼性の完璧な組み合わせを提供。・一部のキットでは、0°~50℃の外部動作温度に対応。・ほとんどのPCが対応できない環境にも耐えうる設計。・必要な場所で計算を実行できる多彩なマウントオプション。・24時間365日の連続稼働に対応。
付属品ACアダプター、保証書、クイックスタートガイド、VESAマウント、Wi-Fiアンテナ
寸法(mm)174×108×35.8H (外部ヒートシンク)[高さ:+3.4ゴム足]
対応OSWindows 11 Pro/Windows 11 Home/Ubuntu 20.4 LTS/RedHat Enterprise
メモリー1 × SO-DIMM、DDR5 4800 MT/sメモリ 8GB~16GB、オプションの「インバンド」ECCサポート(一部モデルのみ)
保証期間3年間※メモリ/ストレージを組み込んだ場合は保証期間が変わります。
識別記号Country Cord:no cord
OSOS無し
RoHS指令(10物質対応)対応
電源アダプタ90W電源アダプター
Wi-Fiインテル Wi-Fi 6E AX210(外部アンテナ)
I/OポートBack I/O Ports:2 × USB 3.2 Gen1 タイプA(リアパネル)、2 × USB 2.0 タイプA (リアパネル)、2 × USB 2.0ヘッダー(内部)、HDMI 2.1 TMDSポート×2(CECサポート内蔵、2×4K@60Hzディスプレイまたは2×1080@60Hz (2 × HDMI 2.1 TMDS)、2 × RJ45 LANポート、1 × DC入力 / Front(Side) I/O Ports:1 × ケンジントンロック
ストレージ64GB eMMC ハンダ付け/1x M.2 2280スロット PCIe x2 NVMe SSD/1x M.2 3042スロット (SATA SSD/PCI x1/USB3.2 Gen2)
認証マークASUS NUCロゴなし
LAN10/100/1000/2500 Mbps、デュアル2.5Gイーサネット
インテル Core i7-14700 デスクトップ・プロセッサー(第14世代)。インテル ターボ・ブースト・マックス・テクノロジー 3.0、PCIe 5.0 & 4.0サポート、DDR5およびDDR4サポートを特徴とするインテル Core i7 デスクトップ・プロセッサー(第14世代)は、ゲーマーおよび生産性向けに最適化されており、高いパフォーマンスを発揮します。Intel 700シリーズおよびIntel 600シリーズチップセット搭載マザーボードに対応。PBP65Wで Intel Laminar RM1が同梱しています。
仕様Brand:Core i7、CPU PCIe Lanes:20、Chipset Compatability:Intel 700 Series ChipsetIntel 600 Series Chipset、E-core Max Turbo Frequency (GHz)3:Up to 4.2、In-Box Thermal Solution:RM1、Intel Turbo Boost Max Technology 3.0 Frequency (GHz)2:Up to 5.4、Reliability、Availability&Serviceability:ECC、Intel Thermal Velocity Boost Frequency (GHz)2:非搭載【非対応】Unlocked4、Intel SIPP7、Intel vPro6、8、Reliability、Availability&Serviceability6、Unlocked4
チャンネル数(最大メモリー)2
対応ISM6、Intel SIPP7、Intel vPro6,8
メモリー最大192GB、(種類)Up to DDR5 5600 MT/s Up to DDR4 3200 MT/s
キャッシュメモリ(MB)Intel Smart Cache (L3) Size:33、Total L2 Cache:28
保証期間Box: 3年間、Tray: 3年間
適合ソケットLGA1700
プロセッサー(ナンバー)i7-14700、(ベースパワー)65W、(GPU名)Intel UHD Graphics 770
動作周波数(GHz)最大5.40
RoHS指令(10物質対応)対応
周波数(GHz)(P-core Max Turbo)Up to 5.3
コア数(P-cores + E-cores):20 (8P+12E)
スレッド数28
最大電力(W)(ターボ)219
1台
¥59,980
税込¥65,978
3日以内出荷
RoHS指令(10物質対応)対応
コーナー面取りタイプのエンドミルです。
用途フライス加工用。
材質IC900
材種IC900
RoHS指令(10物質対応)対応
Windows Server IoT 2022 for Storage Standard Edition搭載の2ベイデスクトップ型NASで、従来モデルよりも容積比で約50%サイズダウン。Active Directoryにも非常に親和性が高く、Windows環境での使用に最適です。1TBのHDDを2台搭載しRAID1(ミラー)に対応しています。Azureでのハイブリッドサービス活用で、「データ保全」と「柔軟なシステム移行」を提供。また、「NTFS重複除去」で効率的なデータ保管を実現します。
対応機種Windowsパソコン、Mac ※対応LANインターフェイスを搭載した機種
対応OS【Windows】Windows 11 / 10、Windows Server 2022 / 2019 / 2016(クライアント)、【mac】macOS Monterey 12 / macOS Big Sur 11 / macOS Catalina 10.15 / macOS Mojave 10.14(クライアント)、【Windows】Windows 11 / 10、Windows Server 2022 / 2019 / 2016(管理ソフト)
使用CPUIntel Atom Processor C3338 (最大2.2GHz Dual Core)
メモリー8GB ECC
インターフェース【LAN1】10GBASE-T / 5GBASE-T / 2.5GBASE-T / 1000BASE-TX / 100BASE-TX、【LAN2】1000BASE-T / 100BASE-TX / 10BASE-T×1、【USB】USB3.2 (Gen1)×2/USB 2.0×2、【HDD】SATA 6Gb/s
端子数【LAN】10G×1、1G×1
端子形状【LAN】RJ45
対応プロトコルTCP/IP (IPv4、IPv6)
IPアドレス自動取得(DHCP クライアント接続)、手動接続
伝送プロトコルSMB (1.0、2.0、2.1、3.0、3.0.2、3.1.1)、HTTP、HTTPS、FTP、WebDAV、NFS、SNMP
対応UPS対応、ホットスワップ対応
ボタン仕様電源ボタン、FUNC.ボタン
RAID機能RAID0 / RAID1 / マルチディスクモード (工場出荷時…システム領域: RAID1、データ領域: RAID1)
ファイルバックアップWindows Server Backup、データーコピー for Windows、iSCSI ターゲット、レプリケーション(※無償ソフト「クローン for Windows」を標準添付/DFS-R対応)、ボリュームシャドウコピー
機能【その他サポート】Azure File Sync、ディスク使用量制限(クォータ)、メール通知、Active Directory Native ログオン、データ重複除去、記憶域プール、シンプロビジョニング、ファイルスクリーン、プリントサーバー、ウイルス対策
ファン冷却ファン×1
電源タイプ専用ACアダプター
入力電圧(V)AC100±10%(50/60Hz)
最大出力(W)75
消費電力(W)42 (Typ)
発熱量(KJ/h)158.8
外形寸法(幅W×奥行D×高さH)(mm)約101×約210×約160 ※ゴム足含む、突起部除く
動作環境温度: 5~40℃、湿度: 10~85% ※結露なきこと
省エネ法に基づくエネルギー消費効率N区分
付属品セットアップガイド 1枚、専用電源コード 1本、専用ACアダプター 1個、ACプラグ変換アダプター 1個、LANケーブル 2本、リカバリーメディア(USBメモリー) 1個、NASメンテナンスカード 1枚
保証期間3年
グリーン購入法適合
RoHS指令(10物質対応)対応
仕様【NAS本体管理方法】リモートデスクトップ/コンソール接続(HDMI)、【最大登録可能ユーザー数】無制限(理論値)、【最大登録可能グループ数】無制限(理論値)、【ホットスペア】非対応、【ディスクローミング】非対応、【ディスク暗号化】対応 BitLocker使用 ※マルチディスクモード時のみ対応、【クラウドバックアップ連携】AmazonS3 / Microsoft Azure、【管理サービス】アドミリンク対応(リモート管理サービス)、【付属ソフト】<標準添付>ZWSManager (管理ツール)/アドミリンク(リモート管理サービス)/Clone for Windows (レプリケーション)/データーコピー for Windows (バックアップ) <ダウンロード提供>HostExplorer (NAS検索ツール)
・キットとボードは、ファンレス設計で防塵の堅牢なケースに格納され、パフォーマンス、コネクティビティ、信頼性の完璧な組み合わせを提供。・一部のキットでは、0°~50℃の外部動作温度に対応。・ほとんどのPCが対応できない環境にも耐えうる設計。・必要な場所で計算を実行できる多彩なマウントオプション。・24時間365日の連続稼働に対応。
付属品ACアダプター、保証書、クイックスタートガイド、VESAマウント
寸法(mm)174×108×25.9H (内部ヒートシンク)[高さ:+3.4ゴム足]
対応OSWindows 11 Pro/Windows 11 Home/Ubuntu 20.4 LTS/RedHat Enterprise
メモリー1 × SO-DIMM、DDR5 4800 MT/sメモリ 8GB~16GB、オプションの「インバンド」ECCサポート(一部モデルのみ)
保証期間3年間※メモリ/ストレージを組み込んだ場合は保証期間が変わります。
使用CPUインテル プロセッサー N50 (TDP 6W)
識別記号Country Cord:no cord
OSOS無し
RoHS指令(10物質対応)対応
電源アダプタ65W電源アダプター
Wi-Fiインテル Wi-Fi 6E AX210(内蔵アンテナ)
I/OポートBack I/O Ports:2 × USB 3.2 Gen1 タイプA(リアパネル)、2 × USB 2.0 タイプA (リアパネル)、2 × USB 2.0ヘッダー(内部)、HDMI 2.1 TMDSポート×2(CECサポート内蔵、2×4K@60Hzディスプレイまたは2×1080@60Hz (2 × HDMI 2.1 TMDS)、2 × RJ45 LANポート、1 × DC入力 / Front(Side) I/O Ports:1 × ケンジントンロック
ストレージ64GB eMMC ハンダ付け/1x M.2 2280スロット PCIe x2 NVMe SSD/1x M.2 3042スロット (SATA SSD/PCI x1/USB3.2 Gen2)
内蔵グラフィックスGPU:インテル UHDグラフィックス・テクノロジー
認証マークASUS NUCロゴなし
LAN10/100/1000/2500 Mbps、デュアル2.5Gイーサネット
1台
¥45,980
税込¥50,578
63日以内出荷
仕様極数 = 4実装タイプ = ケーブルマウントコネクタサイズ = M8プラグ/ソケット = ソケット接点(オス/メス) = メスIP保護等級 = IP67定格電流 = 4.0Aシリーズ = XZCC定格電圧 = 60.AC0 V、DC75 V動作温度 Min = -40℃メス、 M8 、 4 ピン、エルボコネクタ - ケーブルグランド M9.5×1
RoHS指令(10物質対応)対応
1個
¥3,598
税込¥3,958
5日以内出荷
仕様極数 = 3実装タイプ = ケーブルマウントコネクタサイズ = M8プラグ/ソケット = ソケット接点(オス/メス) = メスIP保護等級 = IP67定格電流 = 4.0Aシリーズ = XZCC定格電圧 = 60.AC0 V、DC75 V動作温度 Min = -40℃メス、 M8 、 3 ピン、エルボコネクタ - ケーブルグランド M9.5×1
RoHS指令(10物質対応)対応
1個
¥3,598
税込¥3,958
5日以内出荷
仕様極数 = 4実装タイプ = ケーブルマウントコネクタサイズ = M8プラグ/ソケット = ソケット接点(オス/メス) = メスIP保護等級 = IP67定格電流 = 4.0Aシリーズ = XZCC定格電圧 = 60.AC0 V、DC75 V動作温度 Min = -40℃メス、 M8 、 4 ピン、ストレートコネクタ - ケーブルグランド M9.5×1
RoHS指令(10物質対応)対応
1個
¥2,998
税込¥3,298
5日以内出荷
リセットボタンのキー - 421E
仕様極数 = 3実装タイプ = ケーブルマウントコネクタサイズ = M8プラグ/ソケット = プラグ接点(オス/メス) = オスIP保護等級 = IP67シリーズ = XZCC
RoHS指令(10物質対応)対応
1個
¥2,298
税込¥2,528
5日以内出荷
Schneider Electric メス、 M8 、 3 ピン、ストレートコネクタ - ケーブルグランド M9.5 x 1 です。IP 保護等級 - IP67 水銀不使用
仕様プラグ/ソケット:ソケット
極数極数 = 3実装タイプ = ケーブルマウントコネクタサイズ = M8プラグ/ソケット = ソケット接点(オス/メス) = メスIP保護等級 = IP67シリーズ = XZCC
シリーズXZCC
接点オス/メス:メス
保護等級IP67
RoHS指令(10物質対応)対応
コネクタサイズM8
実装タイプケーブルマウント
接続方向ストレート
1個
¥3,198
税込¥3,518
5日以内出荷
仕様極数 = 4実装タイプ = ケーブルマウントコネクタサイズ = M8プラグ/ソケット = ソケット接点(オス/メス) = メスIP保護等級 = IP67定格電流 = 4.0Aシリーズ = XZCC定格電圧 = 60.AC0 V、DC75 V動作温度 Min = -25℃メス、 M8 、 4 ピン、ストレートコネクタ - ケーブルグランド M9.5×1
RoHS指令(10物質対応)対応
1個
¥2,998
税込¥3,298
5日以内出荷
仕様極数 = 3実装タイプ = ケーブルマウントコネクタサイズ = M8プラグ/ソケット = ソケット接点(オス/メス) = メスIP保護等級 = IP67定格電流 = 4.0Aシリーズ = XZCC定格電圧 = 60.AC0 V、DC75 V動作温度 Min = -25℃メス、 M8 、 3 ピン、エルボコネクタ - ケーブルグランド M9.5×1
RoHS指令(10物質対応)対応
1個
¥3,598
税込¥3,958
5日以内出荷
関連キーワード