カテゴリ
- 制御機器(14)
- 測定用品(12)
- バイク部品(2)
- 研磨材(1)
- 作業工具(1)
絞り込み
ブランド
- honeywell(2)
- Martindale(1)
- MULTI-CONTACT(5)
- NCA(旧:ノリタケコーテッドアブレーシブ)(1)
- NGK(日本特殊陶業)(1)
- omron(オムロン)(6)
- RS PRO(1)
- SBS(1)
- Sensata / Crydom(1)
- エスコ(1)
- シュナイダーエレクトリック(3)
- ハネウェル(1)
- ハーティング(1)
- フルーク(FLUKE)(2)
- ポップリベット・ファスナー(1)
- 共立電気計器(1)
- 横河(1)
エコロジープロダクト

イリジウムIXプラグ 2輪車用
NGK(日本特殊陶業)(830件のレビュー)¥1,598税込¥1,7581個当日出荷から8日以内出荷イリジウムIXは標準熱価装着(新車装着)プラグと交換可能なイリジムプラグです。一般プラグに比べ燃焼の広がりが速く、また絶縁体先端部にサーモエッジを設けて、プラグ汚損が改良されています。着火性、加速性、燃費アップを可能にした高付加価値プラグです。
SBSブレーキパッド
SBS(75件のレビュー)¥2,998税込¥3,2981セット(2枚)当日出荷から9日以内出荷sbsブレーキパッドは3層構造、それは過酷な状況でも安定した最高のパフォーマンスを発揮できる為に必要な技術力の結晶。握れば握りこんだ分だけ制動力を発揮。操作するライダーの感覚とシンクロし、握りこみ量に応じた安定した性能を引き出せます。フラットな特性とライニング素材の最適化によるsbsブレーキパッドの耐摩耗性の高さは、交換頻度を削減できます。ライダーの意のままに操れるコントロール性と高い耐久性、そしてストリート、オフロード、レース等、用途に応じた多彩なバリエーションが魅力です。ブレーキライニング材。各素材をバランス良くブレンドするため、特殊技術「ウルトラソニックUCT」を有効活用。(高品質の秘密は特殊ブレンド技術)。※超音波を用いて構成素材をバランスよく、完全にブレンドさせることができるsbs社の特許技術です。ファイバーセラミック。スチール製バックプレートとライニング材の間にファイバーセラミックを挟み込むことにより熱伝達を抑え、抜群の耐フェード制を誇ります。湿気をシャットアウトしますので、バックプレートの腐食も抑えます。スチール製バックプレート。22tもの圧力で成型され、炉の中で900度の熱を3時間かけ、バックプレートを圧着。マトリックスフック採用(sbsのみの安定性能技術)。バックプレートに刻んだライニングフック。従来の接着剤方式よりも強い圧着力を誇り、ライニング材のはく離防止やブレーキング時の鳴きを抑えます。
交流電流測定用クランプメータ
共立電気計器¥15,980~税込¥17,578~1台ほか当日出荷から7日以内出荷国際規格に準拠した安全設計 歪んだ波形でも正確に測定できる真の実効値測定 最大測定電流 AC 1000A最小分解能 0.01A使用電池単4形乾電池R03/LR03(1.5V)×2被測定導体径最大Φ33mmRoHS指令(10物質対応)対応
クランプメーター デジタル・リーク
エスコ¥48,000税込¥52,8001個翌日出荷※付属電池はテスト電池ですので新しい電池をご購入下さい。 50Hz/60Hzを中心とする周波数帯の電流値(ACA、ACmA)を抽出する仕様●メーカー:三和電気計器(sanwa)●型番:DLC470●仕様:本体●リーク電流:60.00mA/600.0mA●交流電流:60.00m/600.0mA/60.00/400.0A●直流・交流電圧:600.0V●抵抗:999.9Ω●導通:約30Ω以下でブザー音 開放電圧/約0.9V●クランプ内径:Φ35mm (導体サイズ/10×40mm)●付属品:テストリード●携帯ポーチ●取扱説明書●最高確度:リーク電流/±(1.2%+5)50Hz/60Hz●交流電流/±(1.2%+5)50Hz/60Hz●交流電圧/±(1.2%+5)●直流電圧/±(1.0%+2)●抵抗/±(1.0%+8)●分解能:リーク電流/0.01mA●交流電流/0.01A●交流電圧・直流電圧/0.1V●抵抗/0.1Ω●サンプルレート:約2回/秒●周波数特性:40~400Hz●表示桁数:6000(V/A) 9999(Ω)●通信インターフェイス:BluetoothR5.1、iOS/Windows10端末に測定データを転送。データ転送間隔約1回/秒●電源:単4電池×2本(付属)●電池寿命:約42時間(バックライト消)●サイズ:83(W)×38(D)×206(H)mm●重量:約320g●機能:導通チェック●MAX/MINホールド、データホールド●LPF(ローパスフィルター)●最大・最小値表示●バックライト●オートパワーセーブ(最終操作から約30 分後に電源オフ)●電池消耗警告表示●安全規格:IEC61010-1 CAT.III 600 V●EMC指令:IEC 61326●RoHS指令:EN50581●動作方式:二重積分方式●交流検波方式:平均値●表示:最大6000 カウント( V A ファンクション ) 最大9999 カウント( 抵抗・導通ファンクション )●オーバー表示:数値部に「OL」 表示●レンジ切り換え:オートレンジのみ●極性切り換え:自動切り換え「-」 表示)●電池消耗表示:電池電源が約2.2 V 以下でバッテリーマークが点灯●電流測定方式:クランプ式電流センサ (CT)●使用環境条件:約2000 m 以下、屋内使用環境汚染度2●使用温湿度範囲:5℃~ 31℃,80 % RH以下 31℃~40℃,80%RHから50%RHへ直線的に減少●保存温湿度範囲:-10℃~40℃,80 % RH 以下,40℃~50℃,70 % RH 以下 (結露のないこと)※長時間使用しない場合は電池を外すこと●確度保証範囲:23±5℃、80%RH以下(結露のないこと)●オートパワーオフ:最終操作から約30 分後に電源オフ TYP 0.1 mW 以下●消費電力:約70mW TYP.
G6DN
omron(オムロン)¥599~税込¥659~1個3日以内出荷から72日以内出荷5mm幅の超スリムサイズで高密度実装に対応。(幅5.08mm×長さ20mm×高さ12.5mm)。クロスバ・ツイン接点の採用で高接触信頼性を保ちつつ、5A(AC250V、DC30V)の高開閉性能を実現。低消費電力110mWを実現。用途規格はEN61010-1とEN61010-2-201の強化絶縁(CTI600V以上、定格絶縁電圧300V)に適合。(形G6DN-1A-CFタイプを除く)。電気的耐久性10万回を実現した長寿命タイプも品揃え(-Lタイプ)。使用周囲温度105℃の高温対応品も品揃え。(形G6DN-1A-CFタイプ)。防爆規格(IEC/EN)60079-15準拠。(形G6DN-CFを除く)(IEC/EN)60079-15 第11.2項 Sealed devicesに基づき試験を行い、合格しています。5mm幅の超スリムサイズで高密度実装に対応。(幅5.08mm×長さ20mm×高さ12.5mm)。クロスバ・ツイン接点の採用で高接触信頼性を保ちつつ、5A(AC250V、DC30V)の高開閉性能を実現。低消費電力110mWを実現。用途規格はEN61010-1とEN61010-2-201の強化絶縁(CTI600V以上、定格絶縁電圧300V)に適合。(形G6DN-1A-CFタイプを除く)。電気的耐久性10万回を実現した長寿命タイプも品揃え(-Lタイプ)。使用周囲温度105℃の高温対応品も品揃え。(形G6DN-1A-CFタイプ)。防爆規格(IEC/EN)60079-15準拠。(形G6DN-CFを除く)質量(g)3耐電圧【同極接点間】AC750V 50/60Hz 1min、【コイルと接点間】AC3,000V 50/60Hz 1min定格通電電流5A絶縁抵抗(MΩ)1000~接触抵抗(mΩ)~100動作時間10ms以下復帰時間5ms以下機械的耐久性2,000万回以上(開閉ひん度18,000回/h)接点材質Ag合金(Cdフリー)+Auメッキ接点電圧の最大値(V)AC277V、DC125V抵抗負荷AC250V 5ADC30V 5A接点電流の最大値(A)5A耐衝撃電圧(V)【コイルと接点間】6000接触機構クロスバ・ツイン
G9KB
omron(オムロン)¥5,998税込¥6,5981個3日以内出荷最大開閉電圧DC600V(基準形)/DC800V(高容量形)。最大通電/遮断電流50A(基準形)/100A(高容量形)。使用周囲温度は85℃(一部仕様制限で105℃)を満足。接点間隔3.6mm以上。初期5mΩ以下の低接触抵抗を実現。蓄電池システムなどで要求されるUL60947-4-1およびEN61810-10を取得。最大開閉電圧DC600V(基準形)/DC800V(高容量形)。最大通電/遮断電流50A(基準形)/100A(高容量形)。使用周囲温度は85℃(一部仕様制限で105℃)を満足。接点間隔3.6mm以上。初期5mΩ以下の低接触抵抗を実現。蓄電池システムなどで要求されるUL60947-4-1およびEN61810-10を取得コイル定格電圧(V)DC24V質量(g)110形式基準形耐電圧(コイルと接点間)AC5,000V 50/60Hz 1min定格通電電流【開閉部】50A(85℃)、30A(105℃)絶縁抵抗(MΩ)1000~接触抵抗(mΩ)~5消費電力(mW)【操作コイル】2,800動作時間30ms以下復帰電圧【操作コイル】定格電圧の10~32%接点材質【開閉部】Ag合金定格電流(mA)【操作コイル】235.3コイル抵抗(Ω)【操作コイル】51最大許容電圧(V)【操作コイル】定格電圧の110%(at 23℃)接点電圧の最大値(V)【開閉部】DC600V抵抗負荷【開閉部】DC600V 50A/DC600V 1A/DC500V 25A/DC600V 10A/DC600V 投入1A、通電35A、遮断1A(85℃)DC600V 30A(105℃)接点機構【開閉部】ダブルブレーク耐久性(機械的)100万回以上(開閉ひん度10,800回/h)接点電流の最大値(A)【開閉部】50動作電圧(V)【操作コイル】定格電圧の75%以下
G9KB
omron(オムロン)¥6,198税込¥6,8181個3日以内出荷最大開閉電圧DC600V(基準形)/DC800V(高容量形)。最大通電/遮断電流50A(基準形)/100A(高容量形)。使用周囲温度は85℃(一部仕様制限で105℃)を満足。接点間隔3.6mm以上。初期5mΩ以下の低接触抵抗を実現。蓄電池システムなどで要求されるUL60947-4-1およびEN61810-10を取得。最大開閉電圧DC600V(基準形)/DC800V(高容量形)。最大通電/遮断電流50A(基準形)/100A(高容量形)。使用周囲温度は85℃(一部仕様制限で105℃)を満足。接点間隔3.6mm以上。初期5mΩ以下の低接触抵抗を実現。蓄電池システムなどで要求されるUL60947-4-1およびEN61810-10を取得コイル定格電圧(V)DC12V質量(g)110形式基準形耐電圧(コイルと接点間)AC5,000V 50/60Hz 1min定格通電電流【開閉部】50A(85℃)、30A(105℃)絶縁抵抗(MΩ)1000~接触抵抗(mΩ)~5消費電力(mW)【操作コイル】2,800動作時間30ms以下復帰電圧【操作コイル】定格電圧の10~32%接点材質【開閉部】Ag合金定格電流(mA)【操作コイル】235.3コイル抵抗(Ω)【操作コイル】51最大許容電圧(V)【操作コイル】定格電圧の110%(at 23℃)接点電圧の最大値(V)【開閉部】DC600V抵抗負荷【開閉部】DC600V 50A/DC600V 1A/DC500V 25A/DC600V 10A/DC600V 投入1A、通電35A、遮断1A(85℃)DC600V 30A(105℃)接点機構【開閉部】ダブルブレーク耐久性(機械的)100万回以上(開閉ひん度10,800回/h)接点電流の最大値(A)【開閉部】50動作電圧(V)【操作コイル】定格電圧の75%以下
Honeywell, リミットスイッチヘッドブロック, LSZ51A
honeywell¥4,998税込¥5,4981個7日以内出荷EN60947-5-1、IEC947-5-1、AC15、A300又はA600、DC13、Q300. サイドアクションスイッチ. サイドロータリアクションヘビーデューティリミットスイッチ ローラアクションレバーが必要(RS品番 ; 478-3579 478-3579 )仕様種類 = ローラーレバー併用可能製品 = LSZ51 シリーズRoHS指令(10物質対応)対応
ローラーレバー
ハネウェル¥5,998税込¥6,5981個7日以内出荷EN60947-5-1、IEC947-5-1、AC15、A300又はA600、DC13、Q300。サイドアクションスイッチ。サイドロータリアクションヘビーデューティリミットスイッチ ローラアクションレバーが必要(RS品番 ; 478-3579 478-3579 )仕様●種類:ローラーレバー●併用可能製品:LSZ51 シリーズ●コード番号:478-3579アズワン品番65-7800-06
レンズリング
シュナイダーエレクトリック¥7,598税込¥8,3581個7日以内出荷。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
レンズリング
シュナイダーエレクトリック¥8,798税込¥9,6781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
レンズリング
シュナイダーエレクトリック¥7,798税込¥8,5781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
Harting 電源コネクタモジュール Han-Modular シリーズ メス 1極 200A 1 kV
ハーティング¥8,898税込¥9,7881個7日以内出荷DIN EN60664-1、DIN EN61984、EN50124-1。Han 200Aアキシャルスクリューモジュール。Han 200Aアキシャルスクリューモジュールは、Hanモジュラシリーズのコネクタに属している製品です。オスとメスのタイプがあり、圧着終端のHan 200Aモジュールに対応しています。 このHanコネクタは、2つのコンタクトを備え、定格が200 A、1000 Vで、ボディは頑丈なポリカーボネート製です。定格: 200 A、1000 V 挿抜回数: 500回以上 動作温度範囲: -40 → +125℃仕様●タイプ:アキシャルモジュール●定格電流:200A●シリーズ:Han-Modular●コンタクト材質:銅合金●定格電圧:1 kV●結線方法:スクリュー●接続方向:ストレート●コード番号:843-0064アズワン品番65-7776-42
Honeywell, リミットスイッチヘッドブロック, LSZ51A
honeywell¥4,998税込¥5,4981個7日以内出荷仕様●種類: ローラーレバー●併用可能製品: LSZ51 シリーズ●EN60947-5-1、IEC947-5-1、AC15、A300又はA600、DC13、Q300. サイドアクションスイッチ. サイドロータリアクションヘビーデューティリミットスイッチ ローラアクションレバーが必要(RS品番 ; 478-3579 478-3579 )RoHS指令(10物質対応)対応
電圧インジケータ Martindale(RSVT7)
Martindale¥4,998税込¥5,4981個8日以内出荷交流電圧(V)600仕様最大電圧 = 600V安全カテゴリ = CAT III 600 V, CAT IV 300 VIP評価 = IP54バッテリタイプ = 9 V電源 = 電池寸法 = 236 x 44 x 33mm重量 = 120g高さ = 33mm長さ = 236mm動作温度 Max = +50℃安全カテゴリレベル = CAT III, CAT IVVT7単極電圧インジケータ. VT7は、単極接触電圧インジケータであり、50~600 VのAC電圧を検出します。 VT7単極電圧インジケータは、屋内外で使用可能な、自己テスト機能付きのIP54保護等級インジケータです。. 電圧範囲: 50 → 600 V ac rms 可聴及び可視インジケータ 高輝度LED表示 周波数範囲: 50 → 60 MHz テスト電流: ;5 μA IP定格: IP54 BS EN61010-1 CAT IV 300 V、CAT III 600 Vに準拠 クラスII、二重絶縁 汚染レベル: 2 寸法: 236 x 44 x 33 mm幅(mm)33高さ(mm)236質量(g)120奥行(mm)-電源バッテリ適合規格CAT III 600 V、 CAT IV 300 V抵抗(Ω)-直流電圧(V)-寸法(幅W×高さH×奥行D)(mm)-防塵防水性能IP54
RS Pro 電流プローブ, AC
RS PRO¥34,980税込¥38,4781個8日以内出荷仕様プローブタイプ = AC最高精度 = ±0.5 % ± 5桁(AC電圧), 1 % (AC電流)最大導体サイズ = 170mmモデル番号(P) = ICA3000EN61010-1 Cat III、600 V. 取扱説明書、単三アルカリ電池(x 2). RS Pro ICA3000フレキシブル電流プローブ(3000 A). RS Pro ICA3000は、非常に有用なフレキシブルプローブです。このプローブは、障害物を自由に通り抜けて多数の導線を同時に測定できる点が通常のクランプメータと異なっています。. 特長と利点. 2つのAC電流範囲から選択可能(300 A及び3000 A) DCオフセット: <20 mV dc (3000 A acレンジ)、<20 mV dc (300 A acレンジ) 2種類の出力感度: 300 mV/A、1 V/A 広帯域幅(-3 dB): 10 Hz → 10 kHz、低位相シフト バッテリ容量低下表示 入力保護: 最大600 V ノイズ: <2 mV acrms 負荷インピーダンス: 1 kΩ バッテリ: 2 x 1.5 V単三アルカリ電池(2000 mAhrs) バッテリ寿命: 300時間 プローブ長: 24インチ(610 mm) ケーブル長: 1700 mm (プローブからボックス)、1700 mm (ボックスから出力) 動作環境: -10 → +50 ℃、15 → 85 % RH 保管環境: -20 → +60 ℃、15 → 85 % RH ライトアングル4 mmシュラウドプラグで終端処理 寸法(ボックス): 130 x 80 x 43 mm 重量: 430 g. 用途. あらゆる電気系統 マルチメータ レコーダ データロガーRoHS指令(10物質対応)対応
マルチコンタクト テストリード線 600V, 青, 2m(66.9408-200-23)
MULTI-CONTACT¥5,898税込¥6,4881個8日以内出荷仕様リード長 = 2m許容電流値 = 32A色 = 青定格電圧 = 600Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A シュラウド = ありコネクタ B シュラウド = ありコネクタ A スタッカブル = ありコネクタ B スタッカブル = ありコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ニッケル絶縁体 = シリコーン安全カテゴリ = CAT II 600 VIEC/EN 61010-031. マルチコンタクト4 mmスタッキング可能テストリード、シリコン絶縁CAT II. シリコン絶縁付きのマルチコンタクトCAT II 4 mmスタッキング可能テストリードは、非常に柔軟性の高いテストリードで、特に現在安全ソケットを備えていない電気機器の接続に適しています。 これらのマルチコンタクトPVCテストリードは、両端にスタッキング可能な直径4 mmのMultilamプラグがあり、誤って触れないよう保護カラーと伸縮可能なスリーブを備え、定格は32 A 600 Vです。. 4 mmセーフティシステムの一部 誤ってプローブに触れないようにするための硬質スリーブ シリコン絶縁 CAT II 32 A 600 VRoHS指令(10物質対応)対応
マルチコンタクト テストリード線 600V, 黄, 1m(66.9408-100-24)
MULTI-CONTACT¥3,998税込¥4,3981個8日以内出荷仕様リード長 = 1m許容電流値 = 32A色 = 黄定格電圧 = 600Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A シュラウド = ありコネクタ B シュラウド = ありコネクタ A スタッカブル = ありコネクタ B スタッカブル = ありコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ニッケル絶縁体 = シリコーン安全カテゴリ = CAT II 600 VIEC/EN 61010-031. マルチコンタクト4 mmスタッキング可能テストリード、シリコン絶縁CAT II. シリコン絶縁付きのマルチコンタクトCAT II 4 mmスタッキング可能テストリードは、非常に柔軟性の高いテストリードで、特に現在安全ソケットを備えていない電気機器の接続に適しています。 これらのマルチコンタクトPVCテストリードは、両端にスタッキング可能な直径4 mmのMultilamプラグがあり、誤って触れないよう保護カラーと伸縮可能なスリーブを備え、定格は32 A 600 Vです。. 4 mmセーフティシステムの一部 誤ってプローブに触れないようにするための硬質スリーブ シリコン絶縁 CAT II 32 A 600 VRoHS指令(10物質対応)対応
マルチコンタクト テストリード線 600V, グレー, 2m(66.9407-200-28)
MULTI-CONTACT¥4,898税込¥5,3881個8日以内出荷仕様リード長 = 2m許容電流値 = 32A色 = グレー定格電圧 = 600Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A シュラウド = ありコネクタ B シュラウド = ありコネクタ A スタッカブル = ありコネクタ B スタッカブル = ありコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ニッケル絶縁体 = シリコーン安全カテゴリ = CAT II 600 VIEC/EN 61010-031. マルチコンタクト4 mmスタッキング可能テストリード、PVC絶縁CAT II. PVC絶縁付きのマルチコンタクトCAT II 4 mmスタッキング可能テストリードは、非常に柔軟性の高いテストリードで、特に現在安全ソケットを備えていない電気機器の接続に適しています。 これらのマルチコンタクトPVCテストリードは、両端にスタッキング可能な直径4 mmのMultilamプラグがあり、誤って触れないよう保護カラーと伸縮可能なスリーブを備え、定格は32 A 600 Vです。. 4 mmセーフティシステムの一部 誤ってプローブに触れないようにするための着脱式スリーブ PVC絶縁 CAT II 32 A 600 VRoHS指令(10物質対応)対応
マルチコンタクト テストリード線 600V, 茶, 2m(66.9408-200-27)
MULTI-CONTACT¥5,398税込¥5,9381個8日以内出荷仕様リード長 = 2m許容電流値 = 32A色 = 茶定格電圧 = 600Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A シュラウド = ありコネクタ B シュラウド = ありコネクタ A スタッカブル = ありコネクタ B スタッカブル = ありコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ニッケル絶縁体 = シリコーン安全カテゴリ = CAT II 600 VIEC/EN 61010-031. マルチコンタクト4 mmスタッキング可能テストリード、シリコン絶縁CAT II. シリコン絶縁付きのマルチコンタクトCAT II 4 mmスタッキング可能テストリードは、非常に柔軟性の高いテストリードで、特に現在安全ソケットを備えていない電気機器の接続に適しています。 これらのマルチコンタクトPVCテストリードは、両端にスタッキング可能な直径4 mmのMultilamプラグがあり、誤って触れないよう保護カラーと伸縮可能なスリーブを備え、定格は32 A 600 Vです。. 4 mmセーフティシステムの一部 誤ってプローブに触れないようにするための硬質スリーブ シリコン絶縁 CAT II 32 A 600 VRoHS指令(10物質対応)対応
マルチコンタクト テストリード線 600V, 青, 1m(66.9407-100-23)
MULTI-CONTACT¥3,998税込¥4,3981個8日以内出荷仕様リード長 = 1m許容電流値 = 32A色 = 青定格電圧 = 600Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A スタッカブル = ありコネクタ B スタッカブル = ありコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = 真鍮, 銅合金絶縁体 = シリコーン安全カテゴリ電圧 = 600VIEC/EN 61010-031. マルチコンタクト4 mmスタッキング可能テストリード、PVC絶縁CAT II. PVC絶縁付きのマルチコンタクトCAT II 4 mmスタッキング可能テストリードは、非常に柔軟性の高いテストリードで、特に現在安全ソケットを備えていない電気機器の接続に適しています。 これらのマルチコンタクトPVCテストリードは、両端にスタッキング可能な直径4 mmのMultilamプラグがあり、誤って触れないよう保護カラーと伸縮可能なスリーブを備え、定格は32 A 600 Vです。. 4 mmセーフティシステムの一部 誤ってプローブに触れないようにするための着脱式スリーブ PVC絶縁 CAT II 32 A 600 VRoHS指令(10物質対応)対応
デジタルマルチメーター JCSS校正証明書付 TYシリーズ
横河¥71,980~税込¥79,178~1個15日以内出荷電圧・電流・抵抗値等に加え、キャパシタンスや温度の測定も可能なマルチメーターです。見やすいバーグラフ表示(31段階)付きです。校正証明書JCSS校正
クランプ・メータ
フルーク(FLUKE)¥109,800~税込¥120,780~1セット20日以内出荷AC/DCモデルともに600V、600Aまで、周波数測定は500Hzまで測定可能です。さらに375はiFlexのフレキシブルな電流プローブ(別売)に適合しており、2500AACまで測定レンジが広がります。
クランプ・メータ
フルーク(FLUKE)¥109,800~税込¥120,780~1セット20日以内出荷性能が大きく向上しており、幅広い電流測定の場面に最適です。Fluke376は電圧および電流のTrue-rms測定に使用され、AC/DCモデルともに1000V、1000Aまで読み取ることができます。 新しいiFlexのフレキシブルな電流プローブが付属しており、測定レンジが2500AACまで拡大し、ディスプレイに関する柔軟性が向上し、厄介な大きさの導体も測定でき、電線にアクセスしやすくなります。Fluke376はFluke337クランプ・メーターの後継品です。 付属の電流プローブでのご使用時は「ACのみの計測」となります。
研磨布ベルト
NCA(旧:ノリタケコーテッドアブレーシブ)¥39,980税込¥43,9781箱(50本)47日以内出荷柔軟性の高い製品です。仕上げ研磨向け。用途木工生地研磨・合板、化粧合板の研磨寸法(mm)52×1830基材Jwt砥粒A
G6DN
omron(オムロン)¥599税込¥6591個53日以内出荷5mm幅の超スリムサイズで高密度実装に対応。(幅5.08mm×長さ20mm×高さ12.5mm)。クロスバ・ツイン接点の採用で高接触信頼性を保ちつつ、5A(AC250V、DC30V)の高開閉性能を実現。低消費電力110mWを実現。用途規格はEN61010-1とEN61010-2-201の強化絶縁(CTI600V以上、定格絶縁電圧300V)に適合。(形G6DN-1A-CFタイプを除く)。電気的耐久性10万回を実現した長寿命タイプも品揃え(-Lタイプ)。使用周囲温度105℃の高温対応品も品揃え。(形G6DN-1A-CFタイプ)。防爆規格(IEC/EN)60079-15準拠。(形G6DN-CFを除く)(IEC/EN)60079-15 第11.2項 Sealed devicesに基づき試験を行い、合格しています。5mm幅の超スリムサイズで高密度実装に対応。(幅5.08mm×長さ20mm×高さ12.5mm)。クロスバ・ツイン接点の採用で高接触信頼性を保ちつつ、5A(AC250V、DC30V)の高開閉性能を実現。低消費電力110mWを実現。用途規格はEN61010-1とEN61010-2-201の強化絶縁(CTI600V以上、定格絶縁電圧300V)に適合。(形G6DN-1A-CFタイプを除く)。電気的耐久性10万回を実現した長寿命タイプも品揃え(-Lタイプ)。使用周囲温度105℃の高温対応品も品揃え。(形G6DN-1A-CFタイプ)。防爆規格(IEC/EN)60079-15準拠。(形G6DN-CFを除く)その他【地域コード】なしコイル定格電圧(V)DC5質量(g)3耐電圧【同極接点間】AC750V 50/60Hz 1min、【コイルと接点間】AC3,000V 50/60Hz 1min定格通電電流5A分類高耐久性形絶縁抵抗(MΩ)1000~接触抵抗(mΩ)~100動作時間10ms以下復帰時間5ms以下機械的耐久性2,000万回以上(開閉ひん度18,000回/h)接点材質Ag合金(Cdフリー)+Auメッキ定格電流(mA)22接点電圧の最大値(V)AC277V、DC125V抵抗負荷AC250V 5ADC30V 5A誘導負荷(cosΦ=0.4、L/R=7ms)AC250V 2ADC30V 2A接点電流の最大値(A)5A耐衝撃電圧(V)【コイルと接点間】6000接触機構クロスバ・ツイン
G6DN
omron(オムロン)¥599税込¥6591個53日以内出荷5mm幅の超スリムサイズで高密度実装に対応。(幅5.08mm×長さ20mm×高さ12.5mm)。クロスバ・ツイン接点の採用で高接触信頼性を保ちつつ、5A(AC250V、DC30V)の高開閉性能を実現。低消費電力110mWを実現。用途規格はEN61010-1とEN61010-2-201の強化絶縁(CTI600V以上、定格絶縁電圧300V)に適合。(形G6DN-1A-CFタイプを除く)。電気的耐久性10万回を実現した長寿命タイプも品揃え(-Lタイプ)。使用周囲温度105℃の高温対応品も品揃え。(形G6DN-1A-CFタイプ)。防爆規格(IEC/EN)60079-15準拠。(形G6DN-CFを除く)(IEC/EN)60079-15 第11.2項 Sealed devicesに基づき試験を行い、合格しています。5mm幅の超スリムサイズで高密度実装に対応。(幅5.08mm×長さ20mm×高さ12.5mm)。クロスバ・ツイン接点の採用で高接触信頼性を保ちつつ、5A(AC250V、DC30V)の高開閉性能を実現。低消費電力110mWを実現。用途規格はEN61010-1とEN61010-2-201の強化絶縁(CTI600V以上、定格絶縁電圧300V)に適合。(形G6DN-1A-CFタイプを除く)。電気的耐久性10万回を実現した長寿命タイプも品揃え(-Lタイプ)。使用周囲温度105℃の高温対応品も品揃え。(形G6DN-1A-CFタイプ)。防爆規格(IEC/EN)60079-15準拠。(形G6DN-CFを除く)その他【地域コード】なしコイル定格電圧(V)DC12質量(g)3耐電圧【同極接点間】AC750V 50/60Hz 1min、【コイルと接点間】AC3,000V 50/60Hz 1min定格通電電流5A分類高耐久性形絶縁抵抗(MΩ)1000~接触抵抗(mΩ)~100動作時間10ms以下復帰時間5ms以下機械的耐久性2,000万回以上(開閉ひん度18,000回/h)接点材質Ag合金(Cdフリー)+Auメッキ定格電流(mA)9.2接点電圧の最大値(V)AC277V、DC125V抵抗負荷AC250V 5ADC30V 5A誘導負荷(cosΦ=0.4、L/R=7ms)AC250V 2ADC30V 2A接点電流の最大値(A)5A耐衝撃電圧(V)【コイルと接点間】6000接触機構クロスバ・ツイン
G6DN
omron(オムロン)¥619税込¥6811個72日以内出荷5mm幅の超スリムサイズで高密度実装に対応。(幅5.08mm×長さ20mm×高さ12.5mm)。クロスバ・ツイン接点の採用で高接触信頼性を保ちつつ、5A(AC250V、DC30V)の高開閉性能を実現。低消費電力110mWを実現。用途規格はEN61010-1とEN61010-2-201の強化絶縁(CTI600V以上、定格絶縁電圧300V)に適合。(形G6DN-1A-CFタイプを除く)。電気的耐久性10万回を実現した長寿命タイプも品揃え(-Lタイプ)。使用周囲温度105℃の高温対応品も品揃え。(形G6DN-1A-CFタイプ)。防爆規格(IEC/EN)60079-15準拠。(形G6DN-CFを除く)(IEC/EN)60079-15 第11.2項 Sealed devicesに基づき試験を行い、合格しています。5mm幅の超スリムサイズで高密度実装に対応。(幅5.08mm×長さ20mm×高さ12.5mm)。クロスバ・ツイン接点の採用で高接触信頼性を保ちつつ、5A(AC250V、DC30V)の高開閉性能を実現。低消費電力110mWを実現。用途規格はEN61010-1とEN61010-2-201の強化絶縁(CTI600V以上、定格絶縁電圧300V)に適合。(形G6DN-1A-CFタイプを除く)。電気的耐久性10万回を実現した長寿命タイプも品揃え(-Lタイプ)。使用周囲温度105℃の高温対応品も品揃え。(形G6DN-1A-CFタイプ)。防爆規格(IEC/EN)60079-15準拠。(形G6DN-CFを除く)その他【地域コード】CHNコイル定格電圧(V)DC5質量(g)3耐電圧【同極接点間】AC750V 50/60Hz 1min、【コイルと接点間】AC3,000V 50/60Hz 1min定格通電電流5A分類高温対応形絶縁抵抗(MΩ)1000~接触抵抗(mΩ)~100動作時間10ms以下復帰時間5ms以下機械的耐久性2,000万回以上(開閉ひん度18,000回/h)接点材質Ag合金(Cdフリー)+Auメッキ定格電流(mA)22接点電圧の最大値(V)AC277V、DC125V抵抗負荷AC250V 5ADC30V 5A誘導負荷(cosΦ=0.4、L/R=7ms)AC250V 1ADC30V 2A接点電流の最大値(A)5A耐衝撃電圧(V)【コイルと接点間】6000接触機構クロスバ・ツイン
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら