仕様Q24DHCCPU-VとQ173SCCF接続用、PCI Express(R)ケーブル
品名C言語コントローラインタフェースユニット
種類オプション
ケーブル長(m)0.5
1個
¥36,980
税込¥40,678
4日以内出荷
LEDプレートシリーズに「EXPRESS」文字登場!!。シガー電源で簡単装着!煌くLEDで飾ってみてはいかかですか?
用途電装パーツ
色ブラック
規格DC24V 180mA
サイズ(mm)405×83
1本(190g)
¥649
税込¥714
当日出荷
Description。The SparkFun RTK Express is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, logging, and all types of post processing, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Express can also be used as a base station. With the press of a button, two RTK Expresses can be used to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Express with their choice of GIS application on a phone or tablet. The built in battery allows for over five hours of field use and is compatible with common USB battery banks.。We took all the lessons from the RTK Surveyor and built the RTK Express. The RTK Express is built upon the same ZED-F9P u-blox receiver as the original RTK Surveyor so you can expect the same incredible performance and rich feature set. The embedded display allows for immediate feedback of horizontal positional accuracy, satellites in view, logging status, survey-in status, battery level, Bluetooth(R)MAC, etc. The rocker switches found on the original have been replaced by keypad buttons. We increased the battery to 1300mAh for a longer run time. The internal switches have been replaced by a digital Mux allowing for some really exciting applications including event triangulation. More ESD protection was added to protect the RF path, and we even threw in an accelerometer for digital leveling in the field.。This device can be used in four modes:GNSS Positioning(~30cm accuracy)。GNSS Positioning with RTK(1.4cm accuracy)。GNSS Base Station。GNSS Base Station NTRIP Server。In Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm.。In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a second RTK Surveyor/Express setup as a base station.。In Base Station mode the device is mounted to a temporary position(like a tripod)and begins transmitting correction data over a radio or Internet connection. A base is often used in conjunction with a second unit set to 'Positioning with RTK' to obtain the 14mm relative accuracy. The RTK Surveyor and RTK Express are interchangeable as a Base Station; an RTK Surveyor can be a base for an RTK Express and vice versa.。In Base Station NTRIP Server mode the device is mounted to a semi or permanently fixed position(like a roof)and connects over WiFi to transmit the correction data to a NTRIP caster so that any rover can access the correction data over a cellular or Internet connection. This type of base is a very easy way to set up a very precise absolute correction source.。Two cables are provided with the RTK Express allowing a user to plug in our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).。Note:The SparkFun RTK Express is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.。Get Started With the SparkFun RTK Express Guide。Features。GNSS Receiver:ZED-F9P。Concurrent reception of GPS, GLONASS, Galileo and BeiDou。Receives both L1C/A and L2C bands。Current:68mA - 130mA(varies with constellations and tracking state)。Time to First Fix:25s(cold), 2s(hot)。Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25Hz。RTK - 20Hz。Raw - 25Hz。Horizontal Position Accuracy:2.5m without RTK。0.010m with RTK。Max Altitude:50km(31 miles)。Max Velocity:500m/s(1118mph)。Bluetooth(R)Transceiver:ESP32 WROOM。Xtensa(R)dual-core 32-bit LX6 microprocessor。Up to 240MHz clock frequency。4MB of flash storage。520kB internal SRAM。Integrated 802.11 BGN WiFi transceiver。Integrated dual-mode Bluetooth(R)(classic and BLE)。Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)。2.5 μA deep sleep current。Overall Device。Internal Battery:LiPo 1300mAh with 500mA charging。Radio Port:3.3V TTL Serial(57600bps RTCM TX/RX)。Data Port:3.3V TTL Serial(115200bps NMEA)。Embedded OLED Display for available satellites, data logging, and more.。Push button controls。Weight:162g(entire device including battery)。Dimensions:132mm×101mm×32mm(5.2in×3.9in×1.2in)。1x Qwiic Connector。Changes:This version(which replaces SPX-18019)uses a reinforced edge mount SMA connector for better resiliency when a fixed 'stub' antenna is used.
アズワン品番67-0423-94
1個
¥129,800
税込¥142,780
33日以内出荷
標準的なフルレングスのMini PCI Expressカードに適合。Mini PCI ExpressからPCI Expressへの完全パススルー設計。ロープロファイルブラケット付属
用途旧型ノートPCや小型フォームファクタシステムから取り外したMini PCI Expressカードを通常のデスクトップで使用したい技術者
仕様●ホスト接続コネクタ:PCI Express x1●内蔵ポート:Mini PCI Express x1 (52ピン、スロット)、1x USB-B (4ピン)、1x IDC (マザーボードヘッダー、10ピン)●インターフェース:Mini PCI Express●ホスト側インターフェース:PCI Express●動作温度:0℃~55℃●保存温度:-20℃~85℃●湿度:5%~95% RH●色:イエロー●材質:スチール●製品長さ:75mm●製品幅:14mm●製品高さ:68mm●製品質量:46g●システム要件:PCI Expressスロット●付属品:ロープロファイルブラケット、取り付けネジ、取扱説明書
RoHS指令(10物質対応)対応
1個
¥7,498
税込¥8,248
4日以内出荷
Description。The SparkFun RTK Express Plus is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, autonomous vehicles, logging, and all types of post processing, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Express Plus adds an internal IMU to combine real-time GNSS tracking with advanced sensor fusion. The result is accurate positioning even when GNSS is lost in tunnels, parking garages, etc. Out of the box an RTK Express Plus can be used with a correction source to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Express Plus with their choice of GIS application on a phone or tablet. The built in battery allows for over five hours of field use and is compatible with common USB battery banks.。We took all the lessons from the RTK Surveyor and built the RTK Express Plus. The RTK Express Plus is built upon the ZED-F9R u-blox receiver which uses the same F9 engine as all our RTK products but couples it with a built-in IMU. The embedded display allows for immediate feedback of horizontal positional accuracy, satellites in view, logging status, sensor fusion status, battery level, Bluetooth(R)MAC, etc. The rocker switches found on the original have been replaced by keypad buttons. We increased the battery to 1300mAh for a longer run time. The internal switches have been replaced by a digital mux allowing for some really exciting applications including event triangulation. More ESD protection was added to protect the RF path, and we even threw in an accelerometer for digital leveling in the field. Please note u-blox's sensor fusion algorithms are designed specifically for vehicles and will not aid in the accuracy of normal surveying.。This device can be used in two modes:GNSS Positioning(~30cm accuracy)。GNSS Positioning with RTK(1.4cm accuracy)。In Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm. If enabled in automotive applications, the internal IMU augments the position information when GNSS reception is degraded.。In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a RTK Surveyor/Express setup as a base station. If enabled in automotive applications, the internal IMU augments the position information when GNSS reception is degraded.。Two cables are provided with the RTK Express Plus allowing a user to plug in our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).。Note:The SparkFun RTK Express Plus is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.。Get Started With the SparkFun RTK Express Guide。Features。GNSS Receiver:ZED-F9R。Concurrent reception of GPS, GLONASS, Galileo and BeiDou。Receives both L1C/A and L2C bands。Built-in IMU(triple axis accel, triple axis gyro)。Current:68mA - 130mA(varies with constellations and tracking state)。Time to First Fix:25s(cold), 2s(hot)。Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25Hz。RTK - 20Hz。Raw - 25Hz。Horizontal Position Accuracy:2.5m without RTK。0.010m with RTK。Max Altitude:50km(31 miles)。Max Velocity:500m/s(1118mph)。Bluetooth(R)Transceiver:ESP32 WROOM。Xtensa(R)dual-core 32-bit LX6 microprocessor。Up to 240MHz clock frequency。16MB of flash storage。520kB internal SRAM。Integrated 802.11 BGN WiFi transceiver。Integrated dual-mode Bluetooth(R)(classic and BLE)。Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)。2.5 μA deep sleep current。Overall Device。Internal Battery:LiPo 1300mAh with 500mA charging。Radio Port:3.3V TTL Serial(57600bps RTCM TX/RX)。Data Port:3.3V TTL Serial(460800bps NMEA)。Embedded OLED Display for available satellites, data logging, and more.。Push button controls。Weight:162g(entire device including battery)。Dimensions:132mm×101mm×32mm(5.2in×3.9in×1.2in)。1x Qwiic Connector。1x microSD Socket for optional logging
アズワン品番67-0423-97
1個
¥149,800
税込¥164,780
33日以内出荷
クラス最高・最速の速乾性
冬場でも安心の優れた低温造膜性
速乾でも、塗り映えする高い光沢
用途コンポジションビニル床タイル、複層ビニル床タイル、ビニル床シートなどの化学床材
(リノリウム、リノタイル、ゴム床タイル、フローリング床を除く)
1箱(18L)
¥12,980
税込¥14,278
7日以内出荷
質量(g)50
使用温度範囲(℃)0~50
規格VCCI クラスA、CE マーキング(EMC指令クラスA、RoHS指令)
消費電流(mA)300(Max..)(DC3.3V)
アズワン品番64-8864-13
外形寸法(高さH×長さL)(mm)121.69×67.90
使用湿度範囲(%RH)10~90(ただし、結露しないこと)
対応バスPCI Express Base Specification Rev. 1.0ax1
1個
¥45,980
税込¥50,578
3日以内出荷
ワンタッチ操作で一発着火
自動点火トーチとガスのセット
セット内容34821 自動点火トーチ、SG340S-30 エコカートリッジ225G
1個
¥5,298
税込¥5,828
翌日出荷
PCを含むホストコンピュータに適用する、マルチポートシリアルボードです。
用途シリアルインターフェイス接続、増設用
仕様●シリーズ名:Adafruit Feather●種別:コントローラーボード●主機能:-●シールドコネクタ:-●マイコン:-●主要チップ:-●マイコン電圧:-●シリーズ名:Adafruit Feather
アズワン品番68-2094-64
1個
¥5,498
税込¥6,048
7日以内出荷
PCを含むホストコンピュータに適合するマルチポートシリアルボードです。
用途シリアルインターフェイス接続、増設用。
電源ユニットのEPS12Vコネクタ (8ピン) を延長します。
大型ケースでケーブルが届かない場合に役立ちます。
電源ユニット側が4ピンでも接続できます。 (ただし、ラッチがロックできません)
頻繁にケーブルを接続し直す環境では、あらかじめマザーボードに差し込んで裏側に回しておくことで、ケーブルをケースの隙間に毎回差さずに済みます。
4+4タイプのコネクタをまとめるのにも便利です。
コネクタとケーブルの色はブラックです。目立たないので、ライトアップPCや内部黒塗装ケースに最適です。
ケーブル長(cm)10
コネクタ形状電源ユニット側: EPS12Vコネクタ (8ピン) メス- マザーボード側: EPS12Vコネクタ (8ピン) オス
色ブラック
1本
¥929
税込¥1,022
4日以内出荷
7色のカラーとグラデーションの選択ができるLEDプレート。ワンマンアンドンのような装飾効果で「EXPRESS」の文字が美しく発光します。吸盤固定で簡単楽々取付け!電源はUSBなので、トラックから軽自動車まで幅広く使用できます。カラー選択はメモリー機能付きで好きなパターンの固定が可能です。カラーは、レッド/イエロー/グリーン/ブルー/ピンク/アイスブルー/ホワイト/グラデーション/レッド/イエローの順に切り替えが可能
用途電装パーツ
電圧DC12/24V共用
径(Φmm)【吸盤】45
出力DC5V 0.5A以上
電源USB5V(TYPE-A)
コード長さ(m)本体-コントローラー間:約3/コントローラーーUSB電源間:約1
機能ON/OFF、カラー切り替え、パターンメモリー
LEDレッド/イエロー/グリーン/ブルー/ピンク/アイスブルー/ホワイト
寸法(奥行D×幅W×高さH)(mm)【本体】3.5×400×80【スイッチ】15×23.5×44
1個
¥6,998
税込¥7,698
4日以内出荷
PCを含むホストコンピュータに適合するマルチポートシリアルボードです。
用途シリアルインターフェイス接続、増設用。
規格ユニバーサルPCI
RoHS指令(10物質対応)対応
電源ユニットのPCI Express VGA用コネクタ (6ピン) とシリアルATA電源コネクタ (15ピン) をPCI Express VGA用コネクタ (8ピン) に変換します。
2つのコネクタからの電力をまとめて、PCI Express VGA用コネクタ (8ピン) 搭載グラフィックカードへ供給します。
PCI Express VGA用コネクタ (8ピン) 非搭載電源を有効活用。
ケーブル長(cm)15
コネクタ形状電源ユニット側: PCI Express VGA用コネクタ (6ピン) メス、シリアルATA電源コネクタ (15ピン) オス - グラフィックカード側: PCI Express VGA用コネクタ (8ピン) オス
色ブラック
1本
¥849
税込¥934
4日以内出荷
凍結資試料の安全な移送が可能です。液体窒素を吸収素材に吸収させることで液体窒素漏れを防止し低温を維持します。
仕様●シリーズ名:Adafruit Feather●種別:コントローラーボード●主機能:-●シールドコネクタ:-●マイコン:-●主要チップ:-●マイコン電圧:-●シリーズ名:Adafruit Feather
アズワン品番68-2055-55
1個
¥7,298
税込¥8,028
欠品中
電源ユニットのPCI Express VGA用コネクタ (8ピン) を延長します。
フルタワー、サーバーケースなどに最適です。
一部のケースで可能な、ケーブルをマザーボードの裏側に配線する”裏配線”に最適です。
コネクタとケーブルの色はブラックです。内部黒塗装ケースに合わせることで落ち着いた雰囲気を演出します。
ケーブル長(cm)15
コネクタ形状電源ユニット側: PCI Express VGA用コネクタ (8ピン) メス - グラフィックカード側: PCI Express VGA用コネクタ (8ピン) オス
色ブラック
1本
¥749
税込¥824
4日以内出荷
バッグホルダー。HP Engage Express バッグホルダー。
1個
¥7,998
税込¥8,798
9日以内出荷
応答時間200μsec以内
定格出力電流(A)0.1(1点当たり)(最大)
使用湿度範囲(%RH)10~90(ただし、結露しないこと)
使用温度範囲(℃)0~50
入力形式フォトカプラ絶縁入力(電流シンク出力対応)(負論理)
出力形式フォトカプラ絶縁オープンコレクタ出力(電流シンクタイプ)(負論理)
シェルフ。HP Engage Express 棚(右用、左用)。
1個
¥16,980
税込¥18,678
9日以内出荷
商品タイプパーツ品
仕様STAT-EXPRESS ソフトウェア
1個
¥179,800
税込¥197,780
52日以内出荷
仕様●シリーズ名:Adafruit Itsy Bitsy●種別:コントローラーボード●主機能:-●シールドコネクタ:-●マイコン:-●主要チップ:-●マイコン電圧:-●シリーズ名:Adafruit Itsy Bitsy
アズワン品番68-2094-89
1個
¥3,298
税込¥3,628
7日以内出荷
モーションネットのセンターボードです。(PCI-Expressバス)
仕様(モーションネット通信ライン)2Line
寸法(幅W×高さH)(mm)125.8×53.5
接続ローカル:128台 (max) 、(64台/ライン)
インターフェース(バス)PCI-Express x1
RoHS指令(10物質対応)対応
1個
¥69,980
税込¥76,978
9日以内出荷
フェーズドコア(表面多孔性)粒子を用いたコアシェルカラムです。 sub-2μm充填剤粒子と同等の高速分析と高分離を半分のシステム背圧で達成できます。 背圧が低いため汎用HPLCからUHPLCまで、全てのHPLCシステムで用いることが可能です。 特徴:C18と異なる選択性/水素結合供与体となる極性化合物を強く保持/塩基性化合物に対するより良いピーク形状/100%水系移動相で使用可能
仕様エンドキャッピングあり
使用pH範囲2~9
密度(結合密度)3.0μmoles/m2
粒子径(μm)2.7
フェーズドコア(表面多孔性)粒子を用いたコアシェルカラムです。 sub-2μm充填剤粒子と同等の高速分析と高分離を半分のシステム背圧で達成できます。 背圧が低いため汎用HPLCからUHPLCまで、全てのHPLCシステムで用いることが可能です。 特徴:疎水性による分離/対称なピーク形状/高い再現性と安定性/LC-MS分析に理想的
仕様エンドキャッピングあり
使用pH範囲2~9
密度(結合密度)3.5μmoles/m2
粒子径(μm)2.7
フェーズドコア(表面多孔性)粒子を用いたコアシェルカラムです。 sub-2μm充填剤粒子と同等の高速分析と高分離を半分のシステム背圧で達成できます。 背圧が低いため汎用HPLCからUHPLCまで、全てのHPLCシステムで用いることが可能です。 特徴:HILIC IEXモードのカラム/シリカ表面のシラノールの影響を抑え、イオン強度の影響を受けにくい/高い安定性/Fused-Core(コアシェル)粒子構造により、サブ2ミクロン粒子カラム相当の効率を示す
密度(結合密度)3.5μmoles/m2
仕様エンドキャッピングなし
粒子径(μm)2.7
使用pH範囲2~9
フェーズドコア(表面多孔性)粒子を用いたコアシェルカラムです。 sub-2μm充填剤粒子と同等の高速分析と高分離を半分のシステム背圧で達成できます。 背圧が低いため汎用HPLCからUHPLCまで、全てのHPLCシステムで用いることが可能です。 特徴:C18では保持しにくい極性化合物を良好に保持/対類似化合物の分離に最適/100%水系移動相で使用可能/LC-MS/LC-UV分析で低ブリード
仕様エンドキャッピングあり
使用pH範囲2~9
密度(結合密度)3.6μmoles/m2
粒子径(μm)2.7
仕様DirectX:12 Ultimate、OpenGL:4.6
最大消費電力(W)210
同梱部品CTO:なし、AMO:CEM5 16 ピン-デュアル、PCIe8 ピン補助電源用変換アダプタ×1 付属
メモリー24GB GDDR6
最大解像度7680×4320DP@ 60Hz
スロットPCIe×16、Gen 4
メモリー機能432GB/s
インターフェイスDisplayPort1.4×4
モニタ接続可能モニター数:4
コア数CUDAコア数:7680、Tensorコア数:240、RTコア数:60
1台
¥829,800
税込¥912,780
翌々日出荷
グラフィックインターフェース。
インターフェースPCIe Gen 4 x8
メモリーGDDR6 16GB
プロセッサーNVIDIA RTX 2000 Ada
コア数2816
1個
¥219,800
税込¥241,780
9日以内出荷
PCI-Express x2~x16ボードをx1バススロットに接続する変換ケーブル。
仕様ケーブル長:19cm(±2cm)、【仕様】PCI-Expressx2~x16のボードをPCI-Expressx1バススロットへ接続する変換ケーブル【保証期間】初期不良のみ
1個
¥2,998
税込¥3,298
7日以内出荷
情報は発表当初のものです。2.5GBASE-T対応のPCI Express用有線LANアダプターです。本商品を使うことで、転送速度2.5Gbps(規格値)の有線接続により安定した高速通信が可能となり、大きなファイルのやり取りやテレビ会議、動画視聴やゲームのネット対戦が快適になります。2.5Gbps(規格値)に対応。2.5GbE対応機器とあわせて利用いただくことで大容量のファイルのやりとりや高品質な動画視聴も快適。※2.5Gbpsでの通信ご利用にはネットワーク経路上の機器が2.5GbEに対応している必要あり。2.5GBASE-T(2.5GbE)は、カテゴリー5e準拠のLANケーブルをそのまま利用することが可能なため、本商品導入にあたってLANケーブルの買い直しや配線の引き直しの必要はありません。※ルーターやスイッチなど通信経路上の機器も2.5GbEに対応している必要があります。LowProfile PCI 取付金具を添付していますので、スリムモデルの省スペースパソコンでもご利用いただけます。
アズワン品番65-3419-76
1個
¥5,098
税込¥5,608
翌日出荷
滅菌済の吸引ろ過フィルタユニットです。 ●タンパク低吸着性で培養液や水溶液のろ過滅菌に適しています。 ●倒れにくく持ちやすいレシーバーフラスコデザインを採用しています。
容量(mL)500
1個
¥36,980
税込¥40,678
3日以内出荷
滅菌済の吸引ろ過フィルタユニットです。 ●タンパク低吸着性で培養液や水溶液のろ過滅菌に適しています。 ●倒れにくく持ちやすいレシーバーフラスコデザインを採用しています。
容量(mL)1000/1000
1個
¥47,799
税込¥52,579
3日以内出荷
最大1.5Mbyte/secの転送速度で通信できます。
バスマスタ転送により、CPUに負荷をかけることなくパソコンとボード間に大容量のデータを転送することができます。
データ送信・受信用に各2KbyteのFIFO を搭載しており、少量から大容量のデータを高速に通信できます。インターフェイスメッセージにおいてもFIFO を使用して、高速で送信することができます。
質量(g)80
使用温度範囲(℃)0~50
規格VCCI クラスA、CE マーキング(EMC指令クラスA、RoHS指令)
消費電流(mA)600(Max.)(DC3.3V)
使用コネクタマイクロリボンコネクタ(24ピン) 5555139-1(AMP製)相当品
データ転送速度1.5Mbyte/sec
データ転送8ビットパラレル、3線ハンドシェイク型
チャネル数1ch、IEEE-488.1、IEEE-488.2(GPIB)規格準拠
外形寸法(高さH×長さL)(mm)67.9×121.69
使用湿度範囲(%RH)10~90(ただし、結露しないこと)
1個
¥49,980
税込¥54,978
当日出荷
サーボモーターまたはステッピングモーターを各軸独立に位置決め制御または速度制御することが可能です。
関連キーワード
1
2
3
4
5
6
7
8
9
10
...
次へ