45°エルボ 1押継手リケン8日以内出荷
専門工具が不要で、誰でも簡単にワンタッチで施工できます。差し込み長さも2種類なので、マーキング間違いによる施工不良が発生しにくい継手です。リムーバー(専用治具)を使用することでパイプの取り外しが可能です。銅管(15A~25A)が直接接合可能で、火を使わずにワンタッチで施工が可能となります。
仕様●適用水質:水道水の水質基準(厚生労働省)および冷凍空調機器用水質ガイドラインJRA-GL02(日本冷凍空調工業会)に準拠●適用流体・使用用途:給水・給湯、冷却水、冷温水材質本体SUS304、SCS13、ゴムリング耐熱・耐塩素EPDM、スプリングガイドポリプロピレン系樹脂、スプリングSUS304、ジョーSUS420J2(電気亜鉛めっき)、ジョーホルダーポリアミド系樹脂、バックアップリングポリプロピレン系樹脂形状45°エルボ規格日本水道協会品質センター認証登録品最高使用圧力(MPa)1使用温度(℃)0~80水質水道水の水質基準(厚生労働省)および冷凍空調機器用水質ガイドラインJRA-GL02(日本冷凍空調工業会)に準拠適合流体給水・給湯、冷却水、冷温水適合管一般配管用ステンレス鋼鋼管(JIS G 3448)【SUS304】、水道用ステンレス鋼鋼管(JWWA G 115)【SUS304】、銅及び銅合金の網目無管(JIS H 3300)【質別:H、肉厚:Mタイプ及びLタイプ】