カテゴリ
- メカニカル部品(19)
- 自動車補修部品(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「nsk ddw」の検索結果

単列深溝玉軸受 6300番台 DDU (両側接触ゴムシール形)
NSK(日本精工)(51件のレビュー)¥459~税込¥505~1個当日出荷から3日以内出荷単列深溝玉軸受は、転がり軸受の中で最も代表的な形式であり、その用途は広い。内輪・外輪に設けられた軌道の溝は、転動する玉の半径より、わずかに大きい半径の円弧の横断面をなしている。ラジアル荷重のほかに、両方向のアキシアル荷重を負荷することができます。摩擦トルクが小さく、高速回転する箇所や低騒音、低振動が要求される用途にも適しています。材質(本体)高炭素クロム軸受鋼
ステンレスベアリング 両ゴムシール形
NSK(日本精工)(8件のレビュー)¥789~税込¥868~1個当日出荷ステンレス軸受はNSK特殊環境用軸受スペーシアTMシリーズの基本製品で、主に高湿度環境用として最適です。 お求め易くラインアップしました。 軸受鋼より優れた耐食性。 大気専用、グリース潤滑。 保持器は高耐食性能、低騒音作動、長寿命化のため、ガラス繊維強化仕様。 SUS440C相当材のため、磁性あり。 高湿度環境等にての高耐食性能。 化学溶剤に対する優れた抵抗力と安定性。SUJ2標準品に相当する低騒音作動、長寿命。用途食品機械、洗浄装置、化学用設備、漁業用機械その他、高湿度環境下で使用される装置JIS等級0シールド形状両側接触シール形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列
単列深溝玉軸受 6200番台 DDU (両側接触ゴムシール形)
NSK(日本精工)(114件のレビュー)¥339~税込¥373~1個当日出荷から6日以内出荷単列深溝玉軸受は、転がり軸受の中で最も代表的な形式であり、その用途は広い。内輪・外輪に設けられた軌道の溝は、転動する玉の半径より、わずかに大きい半径の円弧の横断面をなしている。ラジアル荷重のほかに、両方向のアキシアル荷重を負荷することができます。摩擦トルクが小さく、高速回転する箇所や低騒音、低振動が要求される用途にも適しています。材質(本体)高炭素クロム軸受鋼シールド形状両側接触ゴムシール形
単列深溝玉軸受 6000番台 DDU (両側接触ゴムシール形)
NSK(日本精工)(72件のレビュー)¥399~税込¥439~1個当日出荷から4日以内出荷単列深溝玉軸受は、転がり軸受の中で最も代表的な形式であり、その用途は広い。内輪・外輪に設けられた軌道の溝は、転動する玉の半径より、わずかに大きい半径の円弧の横断面をなしている。ラジアル荷重のほかに、両方向のアキシアル荷重を負荷することができます。摩擦トルクが小さく、高速回転する箇所や低騒音、低振動が要求される用途にも適しています。材質(本体)高炭素クロム軸受鋼
単列深溝玉軸受 6300番台 DD
NSK(日本精工)¥459~税込¥505~1個当日出荷から6日以内出荷材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側接触シール形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
単列深溝玉軸受 6300番台 VV (両側非接触ゴムシール形)
NSK(日本精工)(30件のレビュー)¥459~税込¥505~1個当日出荷から4日以内出荷単列深溝玉軸受は、転がり軸受の中で最も代表的な形式であり、その用途は広い。内輪・外輪に設けられた軌道の溝は、転動する玉の半径より、わずかに大きい半径の円弧の横断面をなしている。ラジアル荷重のほかに、両方向のアキシアル荷重を負荷することができます。摩擦トルクが小さく、高速回転する箇所や低騒音、低振動が要求される用途にも適しています。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側非接触シール形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼ベアリング番台6300
単列深溝玉軸受 6200番台 VV (両側非接触ゴムシール形)
NSK(日本精工)(58件のレビュー)¥339~税込¥373~1個当日出荷から4日以内出荷単列深溝玉軸受は、転がり軸受の中で最も代表的な形式であり、その用途は広い。内輪・外輪に設けられた軌道の溝は、転動する玉の半径より、わずかに大きい半径の円弧の横断面をなしている。ラジアル荷重のほかに、両方向のアキシアル荷重を負荷することができます。摩擦トルクが小さく、高速回転する箇所や低騒音、低振動が要求される用途にも適しています。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側非接触シール形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
深溝玉軸受 6000番台 LLU (両側接触ゴムシール形)
NTN(エヌティーエヌ)(167件のレビュー)¥369~税込¥406~1個当日出荷から3日以内出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形は、鋼板に合成ゴムを固着したシール板を外輪に固定しシール先端部は内輪シール面のV溝側面に接触している。 本商品は、箱入り品となります。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側接触シール形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
ミニアチュアベアリングZZ 680番台
NSK(日本精工)(10件のレビュー)¥209~税込¥230~1個当日出荷材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側シールド形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
深溝玉軸受 6200番台 開放形
NTN(エヌティーエヌ)(144件のレビュー)¥239~税込¥263~1個当日出荷から3日以内出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形は、金属のシールド板を外輪に固定し、内輪シール面のV溝とのラビリンスすきまを形成しています。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状開放形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
単列深溝玉軸受 6200番台 ZZ
NSK(日本精工)(83件のレビュー)¥299~税込¥329~1個当日出荷から5日以内出荷単列深溝玉軸受は、転がり軸受の中で最も代表的な形式であり、その用途は広い。内輪・外輪に設けられた軌道の溝は、転動する玉の半径より、わずかに大きい半径の円弧の横断面をなしている。ラジアル荷重のほかに、両方向のアキシアル荷重を負荷することができます。摩擦トルクが小さく、高速回転する箇所や低騒音、低振動が要求される用途にも適しています。
深溝玉軸受 6200番台 LLU (両側接触ゴムシール形)
NTN(エヌティーエヌ)(334件のレビュー)¥319~税込¥351~1個当日出荷から3日以内出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形は、鋼板に合成ゴムを固着したシール板を外輪に固定しシール先端部は内輪シール面のV溝側面に接触している。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側接触ゴムシール形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
ミニアチュアベアリングZZ 690番台
NSK(日本精工)(13件のレビュー)¥209~税込¥230~1個当日出荷材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側シールド形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
SparkFun Spectral Sensor Breakout - AS7263 NIR Qwiic
SPARKFUN¥9,998税込¥10,9981個33日以内出荷Description。The SparkFun AS7263 Near Infrared(NIR)Spectral Sensor Breakout brings spectroscopy to the palm of your hand, making it easier than ever to measure and characterize how different materials absorb and reflect different wavelengths of light. The AS7263 Breakout is unique in its ability to communicate by both an I2C interface and serial interface using AT commands. Hookup is easy, thanks to the Qwiic connectors attached to the board --- simply plug one end of the Qwiic cable into the breakout and the other into one of the Qwiic shields, then stack the board on a development board. You'll be ready to upload a sketch to start taking spectroscopy measurements in no time.。The AS7263 spectrometer detects wavelengths in the visible range at 610, 680, 730, 760, 810 and 860nm of light, each with 20nm of full-width half-max detection. The board also has multiple ways for you to illuminate objects that you will try to measure for a more accurate spectroscopy reading. There is an onboard LED that has been picked out specifically for this task, as well as two pins to solder your own LED into.。Note:The I2C address of the AS7263 is 0x49 and is hardware defined. A multiplexer/Mux is required to communicate to multiple AS7263 sensors on a single bus. If you need to use more than one AS7263 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun AS726X Spectral Sensor Breakout Guide。Features。6 near-IR channels:610nm, 680nm, 730nm, 760nm, 810nm and 860nm, each with 20nm FWHM。NIR filter set realized by silicon interference filters。16-bit ADC with digital access。Programmable LED drivers。2.7V to 3.6V with I2C interface。2x Qwiic connectorsアズワン品番67-0426-70