Canon4日以内出荷
【進化したトラッキング性能と最高約40コマ/秒の連続撮影】。広範囲、高密度、高速・高精度のAFシステムに、ディープラーニング技術を活用したトラッキング性能を搭載。アグレッシブな動体の予測できない動きにも後れを取らず、粘り強く追尾し続けます。人物・動物・乗り物の検出精度が向上し、さらに安定してAF撮影できる被写体対象範囲が拡大。また、最高約40コマ/秒の高速連続撮影(電子シャッター時)との連携により、動体撮影を強力にサポートします。加えて、フルサイズEOS初のRAWバーストモードの搭載により約30コマ/秒(AF追従)の高速連続撮影も可能となり、被写体の一瞬の表情や動きの変化、鳥が飛び立つ瞬間など、これまで撮れなかった瞬間の撮影が可能になりました。【常用ISO102400の高画質・高感度】。有効画素数最大2420万画素35mmフルサイズCMOSセンサーと映像エンジンDIGIC Xにより、高画質と高感度の両立を実現し、静止画撮影において常用ISO感度(最高)102,400を達成。低輝度撮影でも低ノイズかつ安定的なAFが可能で、撮影領域の拡大に貢献します。【世界最高レベル最大8.0段の手ブレ補正効果】。ボディー内手ブレ補正機構を搭載。レンズ内光学式手ブレ補正との協調制御により最大8.0段※の手ブレ補正効果を発揮。動画撮影では、動画電子ISを併用することで、より強力な手ブレ補正が可能です。※2022年11月1日現在発売済みのレンズ交換式デジタルカメラにおいて。EOS R3/R5/R6/R7も同じ8.0段の手ブレ補正効果段数(キヤノン調べ)。※静止画撮影時。RF24-105mm F4 L IS USM装着時、f=105mm Yaw/Pitch方向、CIPA規格準拠。お買い求めの時期により、レンズのファームウエアの更新が必要。【本格的な動画性能】。6Kオーバーサンプリングにより、高画質な4Kで記録※。Canon Log 3やHDR PQ動画など多彩な記録、6K/3.7KのRAW外部記録、フルHD/180Pのハイフレームレート動画、強力なAF&トラッキング性能、連続で最大6時間の動画撮影時間、5種のフィルターによるクリエイティブフィルター動画、CINEMA EOS風のクイック設定画面など、動画クリエイターに応える動画性能を追求・実現しました。※4Kクロップなし撮影時のみ、6Kオーバーサンプリングによる記録が可能。【直感的な操作性と高い信頼性】。EOS R6の操作性を継承しながら、さらに使いやすさを向上。メイン・サブ1・サブ2の3つの電子ダイヤル操作、改良したマルチコントローラーのほか、静止画撮影/動画撮影切り換えスイッチを新設。また防塵・防滴性能※、シャーシにマグネシウム合金を採用するなど耐久性も追求。直感的な操作性と高い信頼性により、より快適な撮影を実現しています。※防塵・防滴性能を発揮させるため、カメラの端子カバー、バッテリー収納部ふた、カードスロットカバーなどの開閉部をしっかり閉じてください。また、マルチアクセサリーシューにはシューカバーを取り付けてください。※防塵・防滴に配慮した設計を行っていますが、ゴミやほこり、水、塩分などのカメラ内部への侵入を完全に防ぐことはできません。【映像表現の拡大】。システム拡張性に優れた次世代インターフェース[マルチアクセサリーシュー]を搭載。ストロボのコントロール、音声のデジタル入力、高速データ通信や電源供給などの機能拡張に対応。また、エラー発生時のガイダンス機能により、アクセサリーとの通信エラー発生時に検出された情報に基づいてガイダンスを表示※。アクセサリーが正常に動作しない状態のまま撮影を続けてしまうトラブルを低減します。充実の通信機能により撮影後の写真や動画の転送・管理が快適に行えるとともに、外部ストロボやマイクなど純正アクセサリー(別売)との連携強化により映像表現の拡大をサポートします。※従来アクセサリー接続時は、ガイダンス機能は動作しません。
付属品EOS R6 Mark II 本体、バッテリーチャージャーLC-E6、バッテリーパックLP-E6NH、ストラップER-EOSR6 MarkII、シューカバーER-SC2色ブラック電源ACアダプター AC-E6N、DCカプラー DR-E6(※ACアダプターキットACK-E6も使用可能)本体質量(g)(約)588レンズ付属:RF24-105mm F4-7.1 IS STM記録方式動画:MP4有効画素数最大:約2420万画素外形寸法(幅W×高さH×奥行D)(mm)(約)138.4×98.4×88.4記録媒体SD/SDHC/SDXCメモリーカード(UHS-II、UHS-I、UHSスピードクラス、SDスピードクラス対応) ※Eye-Fiカード/マルチメディアカード(MMC)には非対応使用電池対応バッテリーパック(LP-E6NH/LP-E6N/LP-E6)×1個ISO感度設定【常用】[静止画撮影]ISO100~102400[動画撮影]ISO100~25600連続撮影速度最高:約12コマ/秒(メカシャッター・電子先幕)、約40コマ/秒(電子シャッター)モニターサイズTFT式3.0型カラー液晶(3:2)/約162万ドット/静電容量方式タッチパネル