286件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ARTESYN EMBEDDED TECHNOLOGIESAstec コネクタキット LPQ250、LPS250用 アクセサリ
エコ商品
RoHS指令(10物質対応)対応 アクセサリタイプコネクタキット 併用可能製品LPQ250、LPS250
1個
1,498 税込1,648
5日以内出荷

安価で使いやすい1次元バーコード対応の薄型タッチスキャナです。最大90mmの離し読みが可能で、幅広い用途でご利用いただけます。
用途小売、倉庫、物流業、運送業、サービス、レストラン、工場、POSレジ、工作機械、計測機、ラベルプリンタなど 性能PCS/45%、耐外光/20000Lux(最大) 材質ABS 規格CE、FCC、BSMI、VCCI、RoHS 角度(°)(スキャン)テスト条件:Code39, 10mil/0.25mm, PCS 90%【前後方向】 ±10~30(±5)【左右方向】 ± 60(±5) 定格電圧 DC V(動作)5 設定方式設定用バーコード 速度200スキャン/秒±10% 消費電流(mA)(動作モード)120、(スタンバイモード)20 寿命(スイッチ)百万回 光源(nm)可視赤色光/635(LED) 保存温度範囲(℃)-20~70 有効読取幅(mm)80 動作モードトリガモード、点滅モード、連続モード 許容相対湿度(%)20~95(結露ないこと) 使用環境条件【ESD保護】8Kコンタクトおよび12Kエアー、テスト後正常動作【落下テスト】1.5m高からコンクリート(スキャナのみ) 編集(データ)プリフィックス、サフィックス、コード ID RoHS指令(10物質対応)対応 感知距離(mm)(読み取り)90まで@20mil, PCS90%, Code39 デバイスタイプリニアCCDセンサー 動作温度範囲(℃)0~50
1個
6,498 税込7,148
当日出荷から4日以内出荷
バリエーション一覧へ (2種類の商品があります)

清水製作所(継手)US0613アダプタ
エコ商品
材質SS400又はS15C相当以上 表面処理電気亜鉛めっき三価クロメート RoHS指令(10物質対応)対応
1個
999 税込1,099
当日出荷から4日以内出荷
バリエーション一覧へ (9種類の商品があります)

〇ロボットの据えつけ高さを調節する鋳鉄製架台です。〇ロボットの据えつけ高さを150、200、250mm高くします。〇装置構内やライン内へのロボット据えつけに。〇可搬重量3kg~10kgのヤマハ製ロボットに対応しています。〇位置決め用のピン穴を設けています。〇特殊仕様の商品にも対応します。お問い合わせください。<使用上の注意>〇ロボットとロボットスタンド、ロボットスタンドとベースプレートの締結に使用するねじは、強度区分12.9ではめあい長さは1.5d以上を目安にしてください。〇ロボット据えつけ面のねじ穴を貫通穴にできない場合の有効ねじ深さは、T1寸法になります。〇ロボット据えつけ面の傾きをロボットメーカの推奨値以内にしてください。〇NBKの鋳出し文字がある面に向かって左側の面とロボットの正面を合わせてください。この位置関係でロボット据えつけ面の仕様を設計しています。
質量(kg)19.9 寸法d(mm)14 寸法B(mm)200 寸法C(mm)200 寸法T1(mm)20 寸法T2(mm)20 寸法P1(mm)170 寸法P2(mm)170 H(mm)250 RoHS指令(10物質対応)対応
1個
40,998 税込45,098
14日以内出荷

〇ロボットの据えつけ高さを調節する鋳鉄製架台です。〇ロボットの据えつけ高さを150、200、250mm高くします。〇装置構内やライン内へのロボット据えつけに。〇可搬重量3kg~10kgのヤマハ製ロボットに対応しています。〇位置決め用のピン穴を設けています。〇特殊仕様の商品にも対応します。お問い合わせください。<使用上の注意>〇ロボットとロボットスタンド、ロボットスタンドとベースプレートの締結に使用するねじは、強度区分12.9ではめあい長さは1.5d以上を目安にしてください。〇ロボット据えつけ面のねじ穴を貫通穴にできない場合の有効ねじ深さは、T1寸法になります。〇ロボット据えつけ面の傾きをロボットメーカの推奨値以内にしてください。〇NBKの鋳出し文字がある面に向かって左側の面とロボットの正面を合わせてください。この位置関係でロボット据えつけ面の仕様を設計しています。
質量(kg)13.3 寸法d(mm)14 寸法B(mm)160 寸法C(mm)160 寸法T1(mm)20 寸法T2(mm)20 寸法P1(mm)130 寸法P2(mm)130 H(mm)250 RoHS指令(10物質対応)対応
1個
25,798 税込28,378
14日以内出荷

〇ロボットの据えつけ高さを調節する鋳鉄製架台です。〇ロボットの据えつけ高さを150、200、250mm高くします。〇装置構内やライン内へのロボット据えつけに。〇可搬重量3kg~10kgのヤマハ製ロボットに対応しています。〇位置決め用のピン穴を設けています。〇特殊仕様の商品にも対応します。お問い合わせください。<使用上の注意>〇ロボットとロボットスタンド、ロボットスタンドとベースプレートの締結に使用するねじは、強度区分12.9ではめあい長さは1.5d以上を目安にしてください。〇ロボット据えつけ面のねじ穴を貫通穴にできない場合の有効ねじ深さは、T1寸法になります。〇ロボット据えつけ面の傾きをロボットメーカの推奨値以内にしてください。〇NBKの鋳出し文字がある面に向かって左側の面とロボットの正面を合わせてください。この位置関係でロボット据えつけ面の仕様を設計しています。
質量(kg)14.1 寸法d(mm)14 寸法B(mm)150 寸法C(mm)190 寸法T1(mm)20 寸法T2(mm)20 寸法P1(mm)110 寸法P2(mm)160 H(mm)250 RoHS指令(10物質対応)対応
1個
30,298 税込33,328
14日以内出荷

〇ロボットの据えつけ高さを調節する鋳鉄製架台です。〇ロボットの据えつけ高さを150、200、250mm高くします。〇装置構内やライン内へのロボット据えつけに。〇可搬重量3kg~10kgのエプソン製ロボットに対応しています。〇位置決め用のピン穴を設けています。〇特殊仕様の商品にも対応します。お問い合わせください。<使用上の注意>〇ロボットとロボットスタンド、ロボットスタンドとベースプレートの締結に使用するねじは、強度区分12.9ではめあい長さは1.5d以上を目安にしてください。〇ロボット据えつけ面のねじ穴を貫通穴にできない場合の有効ねじ深さは、T1寸法になります。〇ロボット据えつけ面の傾きをロボットメーカの推奨値以内にしてください。〇NBKの鋳出し文字がある面に向かって左側の面とロボットの正面を合わせてください。この位置関係でロボット据えつけ面の仕様を設計しています。
質量(kg)17.2 寸法d(mm)14 寸法B(mm)170 寸法C(mm)200 寸法T1(mm)20 寸法T2(mm)20 寸法P1(mm)130 寸法P2(mm)170 H(mm)250 RoHS指令(10物質対応)対応
1個
29,998 税込32,998
14日以内出荷

〇ロボットの据えつけ高さを調節する鋳鉄製架台です。〇ロボットの据えつけ高さを150、200、250mm高くします。〇装置構内やライン内へのロボット据えつけに。〇可搬重量3kg~10kgのエプソン製ロボットに対応しています。〇位置決め用のピン穴を設けています。〇特殊仕様の商品にも対応します。お問い合わせください。<使用上の注意>〇ロボットとロボットスタンド、ロボットスタンドとベースプレートの締結に使用するねじは、強度区分12.9ではめあい長さは1.5d以上を目安にしてください。〇ロボット据えつけ面のねじ穴を貫通穴にできない場合の有効ねじ深さは、T1寸法になります。〇ロボット据えつけ面の傾きをロボットメーカの推奨値以内にしてください。〇NBKの鋳出し文字がある面に向かって左側の面とロボットの正面を合わせてください。この位置関係でロボット据えつけ面の仕様を設計しています。
質量(kg)14.1 寸法d(mm)14 寸法B(mm)150 寸法C(mm)190 寸法T1(mm)20 寸法T2(mm)20 寸法P1(mm)110 寸法P2(mm)160 H(mm)250 RoHS指令(10物質対応)対応
1個
30,298 税込33,328
14日以内出荷

〇ロボットの据えつけ高さを調節する鋳鉄製架台です。〇ロボットの据えつけ高さを150、200、250mm高くします。〇装置構内やライン内へのロボット据えつけに。〇可搬重量3kg~10kgのエプソン製ロボットに対応しています。〇位置決め用のピン穴を設けています。〇特殊仕様の商品にも対応します。お問い合わせください。<使用上の注意>〇ロボットとロボットスタンド、ロボットスタンドとベースプレートの締結に使用するねじは、強度区分12.9ではめあい長さは1.5d以上を目安にしてください。〇ロボット据えつけ面のねじ穴を貫通穴にできない場合の有効ねじ深さは、T1寸法になります。〇ロボット据えつけ面の傾きをロボットメーカの推奨値以内にしてください。〇NBKの鋳出し文字がある面に向かって左側の面とロボットの正面を合わせてください。この位置関係でロボット据えつけ面の仕様を設計しています。
質量(kg)14.1 寸法d(mm)14 寸法B(mm)150 寸法C(mm)190 寸法T1(mm)20 寸法T2(mm)20 寸法P1(mm)110 寸法P2(mm)160 H(mm)250 RoHS指令(10物質対応)対応
1個
30,298 税込33,328
14日以内出荷

〇ロボットの据えつけ高さを調節する鋳鉄製架台です。〇ロボットの据えつけ高さを150、200、250mm高くします。〇装置構内やライン内へのロボット据えつけに。〇可搬重量3kg~10kgのエプソン製ロボットに対応しています。〇位置決め用のピン穴を設けています。〇特殊仕様の商品にも対応します。お問い合わせください。<使用上の注意>〇ロボットとロボットスタンド、ロボットスタンドとベースプレートの締結に使用するねじは、強度区分12.9ではめあい長さは1.5d以上を目安にしてください。〇ロボット据えつけ面のねじ穴を貫通穴にできない場合の有効ねじ深さは、T1寸法になります。〇ロボット据えつけ面の傾きをロボットメーカの推奨値以内にしてください。〇NBKの鋳出し文字がある面に向かって左側の面とロボットの正面を合わせてください。この位置関係でロボット据えつけ面の仕様を設計しています。
質量(kg)17.2 寸法d(mm)14 寸法B(mm)170 寸法C(mm)200 寸法T1(mm)20 寸法T2(mm)20 寸法P1(mm)130 寸法P2(mm)170 H(mm)250 RoHS指令(10物質対応)対応
1個
29,998 税込32,998
14日以内出荷

〇ロボットの据えつけ高さを調節する鋳鉄製架台です。〇ロボットの据えつけ高さを150、200、250mm高くします。〇装置構内やライン内へのロボット据えつけに。〇可搬重量3kgのデンソーウェーブ製ロボットに対応しています。〇位置決め用のピン穴を設けています。〇特殊仕様の商品にも対応します。お問い合わせください。<使用上の注意>〇ロボットとロボットスタンド、ロボットスタンドとベースプレートの締結に使用するねじは、強度区分12.9ではめあい長さは1.5d以上を目安にしてください。〇ロボット据えつけ面のねじ穴を貫通穴にできない場合の有効ねじ深さは、T1寸法になります。〇ロボット据えつけ面の傾きをロボットメーカの推奨値以内にしてください。〇NBKの鋳出し文字がある面に向かって左側の面とロボットの正面を合わせてください。この位置関係でロボット据えつけ面の仕様を設計しています。
質量(kg)16.7 寸法d(mm)14 寸法B(mm)170 寸法C(mm)200 寸法T1(mm)20 寸法T2(mm)20 寸法P1(mm)130 寸法P2(mm)170 H(mm)250 RoHS指令(10物質対応)対応
1個
29,998 税込32,998
14日以内出荷

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mm RoHS指令(10物質対応)対応
1袋(1000個)
8,898 税込9,788
7日以内出荷

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCVR、最大バンドル直径68mm RoHS指令(10物質対応)対応
1袋(1000個)
9,798 税込10,778
7日以内出荷

コイル電圧 = 12V dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじV ac。奥行き = 75.3mm。高さ = 78.6mm。長さ = 15.8mm。シリーズ = 48 Series。接点材質 = 銀合金。入力電流 = 41mA。基準適合 = CE、cULus、EAC、EN60715、PCT、RINA、SA、UL、VDE℃。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 12VDC coil and an SPDT 1 C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 10A Instant ejection of relay using plastic retaining clip Supply status indication and EMC coil suppression module Silent high speed switching Long electrical life Operating temperature ranges from -40℃ to 70℃ AgNi contact Screw type terminal connection DIN rail type mountingApplicationsMedical and dentistry Shipyards Elevators and lifts Panels for electrical distribution Building automation Carousel warehouses Control panels Hoists and cranes Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated UL approved CE certified ABS certified VDE certified NF certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
1個
2,498 税込2,748
5日以内出荷

〇ロボットの据えつけ高さを調節する鋳鉄製架台です。〇ロボットの据えつけ高さを150、200、250mm高くします。〇装置構内やライン内へのロボット据えつけに。〇可搬重量3kg~10kgのヤマハ製ロボットに対応しています。〇位置決め用のピン穴を設けています。〇特殊仕様の商品にも対応します。お問い合わせください。<使用上の注意>〇ロボットとロボットスタンド、ロボットスタンドとベースプレートの締結に使用するねじは、強度区分12.9ではめあい長さは1.5d以上を目安にしてください。〇ロボット据えつけ面のねじ穴を貫通穴にできない場合の有効ねじ深さは、T1寸法になります。〇ロボット据えつけ面の傾きをロボットメーカの推奨値以内にしてください。〇NBKの鋳出し文字がある面に向かって左側の面とロボットの正面を合わせてください。この位置関係でロボット据えつけ面の仕様を設計しています。
質量(kg)16.7 寸法d(mm)14 寸法B(mm)170 寸法C(mm)200 寸法T1(mm)20 寸法T2(mm)20 寸法P1(mm)130 寸法P2(mm)170 H(mm)250 RoHS指令(10物質対応)対応
1個
29,998 税込32,998
14日以内出荷

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mm RoHS指令(10物質対応)対応
1袋(100個)
899 税込989
7日以内出荷

〇ロボットの据えつけ高さを調節する鋳鉄製架台です。〇ロボットの据えつけ高さを150、200、250mm高くします。〇装置構内やライン内へのロボット据えつけに。〇可搬重量3kgのデンソーウェーブ製ロボットに対応しています。〇位置決め用のピン穴を設けています。〇特殊仕様の商品にも対応します。お問い合わせください。<使用上の注意>〇ロボットとロボットスタンド、ロボットスタンドとベースプレートの締結に使用するねじは、強度区分12.9ではめあい長さは1.5d以上を目安にしてください。〇ロボット据えつけ面のねじ穴を貫通穴にできない場合の有効ねじ深さは、T1寸法になります。〇ロボット据えつけ面の傾きをロボットメーカの推奨値以内にしてください。〇NBKの鋳出し文字がある面に向かって左側の面とロボットの正面を合わせてください。この位置関係でロボット据えつけ面の仕様を設計しています。
質量(kg)16.7 寸法d(mm)14 寸法B(mm)170 寸法C(mm)200 寸法T1(mm)20 寸法T2(mm)20 寸法P1(mm)130 寸法P2(mm)170 H(mm)250 RoHS指令(10物質対応)対応
1個
29,998 税込32,998
14日以内出荷

仕様●オス/メス: オス●スイッチタイプ: なし●結線方法: クイックコネクト●定格電流: 16A●定格電圧: 250 V ac●実装タイプ: ネジ●動作周波数: 50 Hz, 60 Hz●IECコネクタタイプ: C20●幅: 50.6mm●深さ: 67.5mm●高さ: 30.6mm●IEC61140、IEC60320. UL、CCC、VDE. 標準のC19、及びIタイプのIECコネクタにも対応します。. V-LockシリーズIECインレット / アウトレットコネクタ及びフィルタ. Schurter V-Lockシリーズパネル取り付けコネクタには、J及びC20 IECコネクタタイプ、フィルタリング又はスイッチあり / なしのタイプがあります。 V-lockシステムは、誤った取り外しを防止するように設計されています。黄色のキャッチ機構は、組み込み式のレバーを押し下げることでインレット接続から簡単にリリースされるので、追加の工具が不要になり、コストと取り付け時間を削減できます。 これらのRoHS準拠V-Lockパネル取り付けコネクタの用途には、ポータブル医療機器、ラボ用機器、通信機器、データ通信機器、オーディオ機器があります。 保護クラスIの機器に最適. C19及びIタイプIEC接続 6.3×0.8 mmのクイックコネクト端子 RoHS対応 取り付け時間を節約 V-Lockケーブルアセンブリとかん合した場合の保持力は最高で200 N 温度範囲: -25 → +70 ℃ RoHS指令(10物質対応)対応
1個
2,898 税込3,188
5日以内出荷

リテルヒューズ MEGA ヒューズ. Littelfuse MEGA ヒューズは、高電流回路保護用途に設計されています、「Diffusion Pill Technology」機能と時間遅延などの特性があります。MEGA ヒューズは、バッテリーや発電機の保護、または超高電流保護を必要とする太いケーブルでの使用に最適です。
仕様ヒューズタイプ = ボルト止めブレードサイズ = 最大カラー = ピンク長さ = 68.58mm幅 = 19.05mm高さ = 10.67mm本体材質 = PPA溶断速度 = T動作温度 Min = -40℃動作温度 Max = +125℃遮断容量最大電圧 R = 2000 A 定格電圧(V)32dc 定格電流(A)250 RoHS指令(10物質対応)対応
1個
899 税込989
当日出荷

仕様●オス/メス: オス●結線方法: クイックコネクト端子6.3×0.8 mm●定格電流: 10A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 66mm●深さ: 60.9mm●高さ: 31.5mm●Schurter インレット IECSchurter DD12 シリーズ IEC インレットフィルタは、前面パワーエントリモジュールのオス型、シングルヒューズ、超コンパクトパネル取り付けねじ止めタイプで、 4 つの主要機能を備えています。定格電圧は 250 V ac で、定格電流は 10 A と高性能です。ラインフィルタ(標準タイプ及び医療タイプ)、クラス I インレット保護として機能します。5 mm x 20 mm のヒューズリンク用のヒューズホルダと 2 極ラインスイッチを備えています。 注: ヒューズ引き出しは別途注文する必要があります。 Schurter の製品: パネル取り付け、 IEC インレットプラグ、主電源フィルタ内蔵、超コンパクト設計。ヒューズホルダは、 5 mm x 20 mm ヒューズに対応しています。特長と利点アルミケースは優れたシールドを実現しています 6.3 mm x 0.8 mm のクイックコネクト端子 シングル素子はすべて配線済み ヒューズリンクを交換するために必要なプラグ取り外し 画期的な EMC シールド 高い負荷過渡がある用途に最適 ヒューズホルダには、装置の前面からアクセスできます 動作温度範囲: -25 → 85 ° C用途電気 / 電子機器 家庭用機器 単相及びスイッチモード電源認定VDE認定 UL認定 RoHS指令(10物質対応)対応
1個
3,398 税込3,738
5日以内出荷

仕様●オス/メス: オス●結線方法: クイックコネクト端子6.3×0.8 mm●定格電流: 8A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 66mm●深さ: 60.9mm●高さ: 31.5mm●VDE40001522、UL E72928. ヒューズ用引き出しは別途注文要 1極については品番 ; 498-2653 498-2653 又は拡張レンジ品番2508443887を参照 2極については、品番 ; 500-6211 500-6211 又は拡張レンジ品番2508443900を参照. DD12シリーズ. 超コンパクト設計 アルミケースによる良好なシールド効果 ヒューズ用引き出しは医療標準IEC/EN60601-1の要件に適合 高い負荷過渡がある用途に最適 標準及び医療用途向け IEC/EN60950準拠の機器での使用を認可 パネル取り付け: 前面からのねじ クイックコネクト端子6.3×0.8 mm RoHS指令(10物質対応)対応
1個
3,500 税込3,850
5日以内出荷

仕様●オス/メス: オス●結線方法: クイックコネクト端子6.3×0.8 mm●定格電流: 8A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 66mm●深さ: 60.9mm●高さ: 31.5mm●VDE40001522、UL E72928. ヒューズ用引き出しは別途注文要 1極については品番 ; 498-2653 498-2653 又は拡張レンジ品番2508443887を参照 2極については、品番 ; 500-6211 500-6211 又は拡張レンジ品番2508443900を参照. DD12シリーズ. 超コンパクト設計 アルミケースによる良好なシールド効果 ヒューズ用引き出しは医療標準IEC/EN60601-1の要件に適合 高い負荷過渡がある用途に最適 標準及び医療用途向け IEC/EN60950準拠の機器での使用を認可 パネル取り付け: 前面からのねじ クイックコネクト端子6.3×0.8 mm RoHS指令(10物質対応)対応
1個
4,198 税込4,618
5日以内出荷

仕様●オス/メス: オス●定格電流: 6A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 44.3mm●深さ: 60.5mm●高さ: 34.4mm●IEC / UL60950準拠の機器用医療用バージョンは、IEC / UL60601-1準拠の医療機器用に最適. DC12シリーズ. SchurterのパワーエントリモジュールDC12シリーズは、ラインフィルタとラインスイッチを備えた高性能IECインレットです。これらのDC12インレットは、ラッチ式コードセット用の「Vロック」ノッチを備えています。これらのIECフィルタはコンパクト設計になっており、白又は黒で提供されています。DC 12シリーズは、高突入電流に対応するスイッチを備えています。. 特長と利点:. 前面又は背面からのねじ止め、前面からのスナップインなど、さまざまな取り付けオプションを用意. 背面取り付けにより、コストを抑えた効率的なアセンブリを実現. 6.3×0.8 mmのクイックコネクト端子. ラインスイッチ. 小型. 優れたシールド. シングル素子は配線済み. 標準タイプと医療タイプを用意. 照光式及び非照光式のラインスイッチオプション. 黒色又は白色を用意. 製品の用途:. DC12パワーエントリモジュールは、過渡負荷が高い用途に適しています。これらのIECインレットは、機器のインレット保護(クラスI / II)、1 / 2極のラインスイッチ、又は標準 / 医療用途のラインフィルタとして使用できます。 RoHS指令(10物質対応)対応
1個
4,998 税込5,498
5日以内出荷

〇ロボットの据えつけ高さを調節する鋳鉄製架台です。〇ロボットの据えつけ高さを150、200、250mm高くします。〇装置構内やライン内へのロボット据えつけに。〇可搬重量3kg~10kgのヤマハ製ロボットに対応しています。〇位置決め用のピン穴を設けています。〇特殊仕様の商品にも対応します。お問い合わせください。<使用上の注意>〇ロボットとロボットスタンド、ロボットスタンドとベースプレートの締結に使用するねじは、強度区分12.9ではめあい長さは1.5d以上を目安にしてください。〇ロボット据えつけ面のねじ穴を貫通穴にできない場合の有効ねじ深さは、T1寸法になります。〇ロボット据えつけ面の傾きをロボットメーカの推奨値以内にしてください。〇NBKの鋳出し文字がある面に向かって左側の面とロボットの正面を合わせてください。この位置関係でロボット据えつけ面の仕様を設計しています。
質量(kg)19.9 寸法d(mm)14 寸法B(mm)200 寸法C(mm)200 寸法T1(mm)20 寸法T2(mm)20 寸法P1(mm)170 寸法P2(mm)170 H(mm)250 RoHS指令(10物質対応)対応
1個
40,998 税込45,098
14日以内出荷

〇ロボットの据えつけ高さを調節する鋳鉄製架台です。〇ロボットの据えつけ高さを150、200、250mm高くします。〇装置構内やライン内へのロボット据えつけに。〇可搬重量3kg~10kgのヤマハ製ロボットに対応しています。〇位置決め用のピン穴を設けています。〇特殊仕様の商品にも対応します。お問い合わせください。<使用上の注意>〇ロボットとロボットスタンド、ロボットスタンドとベースプレートの締結に使用するねじは、強度区分12.9ではめあい長さは1.5d以上を目安にしてください。〇ロボット据えつけ面のねじ穴を貫通穴にできない場合の有効ねじ深さは、T1寸法になります。〇ロボット据えつけ面の傾きをロボットメーカの推奨値以内にしてください。〇NBKの鋳出し文字がある面に向かって左側の面とロボットの正面を合わせてください。この位置関係でロボット据えつけ面の仕様を設計しています。
質量(kg)13.3 寸法d(mm)14 寸法B(mm)160 寸法C(mm)160 寸法T1(mm)20 寸法T2(mm)20 寸法P1(mm)130 寸法P2(mm)130 H(mm)250 RoHS指令(10物質対応)対応
1個
25,798 税込28,378
14日以内出荷

〇ロボットの据えつけ高さを調節する鋳鉄製架台です。〇ロボットの据えつけ高さを150、200、250mm高くします。〇装置構内やライン内へのロボット据えつけに。〇可搬重量3kg~10kgの三菱電機製ロボットに対応しています。〇位置決め用のピン穴を設けています。〇特殊仕様の商品にも対応します。お問い合わせください。<使用上の注意>〇ロボットとロボットスタンド、ロボットスタンドとベースプレートの締結に使用するねじは、強度区分12.9ではめあい長さは1.5d以上を目安にしてください。〇ロボット据えつけ面のねじ穴を貫通穴にできない場合の有効ねじ深さはT1寸法になります。〇ロボット据えつけ面の傾きをロボットメーカの推奨値以内にしてください。〇NBKの鋳出し文字がある面に向かって左側の面とロボットの正面を合わせてください。この位置関係でロボット据えつけ面の仕様を設計しています。
質量(kg)14.1 寸法d(mm)14 寸法B(mm)150 寸法C(mm)190 寸法T1(mm)20 寸法T2(mm)20 寸法P1(mm)110 寸法P2(mm)160 H(mm)250 RoHS指令(10物質対応)対応
1個
30,298 税込33,328
14日以内出荷

仕様●オス/メス: オス●結線方法: クイックコネクト端子6.3×0.8 mm●定格電流: 6A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 66mm●深さ: 60.9mm●高さ: 31.5mm●VDE40001522、UL E72928. ヒューズ用引き出しは別途注文要 1極については品番 ; 498-2653 498-2653 又は拡張レンジ品番2508443887を参照 2極については、品番 ; 500-6211 500-6211 又は拡張レンジ品番2508443900を参照. DD12シリーズ. 超コンパクト設計 アルミケースによる良好なシールド効果 ヒューズ用引き出しは医療標準IEC/EN60601-1の要件に適合 高い負荷過渡がある用途に最適 標準及び医療用途向け IEC/EN60950準拠の機器での使用を認可 パネル取り付け: 前面からのねじ クイックコネクト端子6.3×0.8 mm RoHS指令(10物質対応)対応
1個
3,698 税込4,068
5日以内出荷

仕様●オス/メス: オス●スイッチタイプ: なし●定格電流: 15A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 48.6mm●深さ: 54.5mm●高さ: 24.6mm●5120シリーズパネル取り付けC14 IECフィルタ付きインレット. Schurter 5120シリーズパネル取り付けC14 IEC機器用インレット(ラインフィルタ付)です。 5120シリーズは、完全密閉型フィルタケースを備え、優れたフィルタリング性能を発揮します。. クイックコネクト端子: 6.3×0.8 mm パネル取り付け 標準タイプ又は医療用タイプを用意 RoHS指令(10物質対応)対応
1個
1,098 税込1,208
5日以内出荷

〇ロボットの据えつけ高さを調節する鋳鉄製架台です。〇ロボットの据えつけ高さを150、200、250mm高くします。〇装置構内やライン内へのロボット据えつけに。〇可搬重量3kg~10kgのエプソン製ロボットに対応しています。〇位置決め用のピン穴を設けています。〇特殊仕様の商品にも対応します。お問い合わせください。<使用上の注意>〇ロボットとロボットスタンド、ロボットスタンドとベースプレートの締結に使用するねじは、強度区分12.9ではめあい長さは1.5d以上を目安にしてください。〇ロボット据えつけ面のねじ穴を貫通穴にできない場合の有効ねじ深さは、T1寸法になります。〇ロボット据えつけ面の傾きをロボットメーカの推奨値以内にしてください。〇NBKの鋳出し文字がある面に向かって左側の面とロボットの正面を合わせてください。この位置関係でロボット据えつけ面の仕様を設計しています。
質量(kg)16.7 寸法d(mm)14 寸法B(mm)170 寸法C(mm)200 寸法T1(mm)20 寸法T2(mm)20 寸法P1(mm)130 寸法P2(mm)170 H(mm)250 RoHS指令(10物質対応)対応
1個
29,998 税込32,998
14日以内出荷

仕様●オス/メス: オス●結線方法: クイックコネクト端子6.3×0.8 mm●定格電流: 2A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 66mm●深さ: 60.9mm●高さ: 31.5mm●VDE40001522、UL E72928. ヒューズ用引き出しは別途注文要 1極については品番 ; 498-2653 498-2653 又は拡張レンジ品番2508443887を参照 2極については、品番 ; 500-6211 500-6211 又は拡張レンジ品番2508443900を参照. DD12シリーズ. 超コンパクト設計 アルミケースによる良好なシールド効果 ヒューズ用引き出しは医療標準IEC/EN60601-1の要件に適合 高い負荷過渡がある用途に最適 標準及び医療用途向け IEC/EN60950準拠の機器での使用を認可 パネル取り付け: 前面からのねじ クイックコネクト端子6.3×0.8 mm RoHS指令(10物質対応)対応
1個
3,798 税込4,178
5日以内出荷

仕様●オス/メス: オス●定格電流: 4A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 44.3mm●深さ: 60.5mm●高さ: 34.4mm●IEC / UL60950準拠の機器用医療用バージョンは、IEC / UL60601-1準拠の医療機器用に最適. DC12シリーズ. SchurterのパワーエントリモジュールDC12シリーズは、ラインフィルタとラインスイッチを備えた高性能IECインレットです。これらのDC12インレットは、ラッチ式コードセット用の「Vロック」ノッチを備えています。これらのIECフィルタはコンパクト設計になっており、白又は黒で提供されています。DC 12シリーズは、高突入電流に対応するスイッチを備えています。. 特長と利点:. 前面又は背面からのねじ止め、前面からのスナップインなど、さまざまな取り付けオプションを用意. 背面取り付けにより、コストを抑えた効率的なアセンブリを実現. 6.3×0.8 mmのクイックコネクト端子. ラインスイッチ. 小型. 優れたシールド. シングル素子は配線済み. 標準タイプと医療タイプを用意. 照光式及び非照光式のラインスイッチオプション. 黒色又は白色を用意. 製品の用途:. DC12パワーエントリモジュールは、過渡負荷が高い用途に適しています。これらのIECインレットは、機器のインレット保護(クラスI / II)、1 / 2極のラインスイッチ、又は標準 / 医療用途のラインフィルタとして使用できます。 RoHS指令(10物質対応)対応
1箱(10個)
51,980 税込57,178
7日以内出荷

仕様●オス/メス: オス●結線方法: クイックコネクト端子6.3×0.8 mm●定格電流: 6A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 66mm●深さ: 60.9mm●高さ: 31.5mm●VDE40001522、UL E72928. ヒューズ用引き出しは別途注文要 1極については品番 ; 498-2653 498-2653 又は拡張レンジ品番2508443887を参照 2極については、品番 ; 500-6211 500-6211 又は拡張レンジ品番2508443900を参照. DD12シリーズ. 超コンパクト設計 アルミケースによる良好なシールド効果 ヒューズ用引き出しは医療標準IEC/EN60601-1の要件に適合 高い負荷過渡がある用途に最適 標準及び医療用途向け IEC/EN60950準拠の機器での使用を認可 パネル取り付け: 前面からのねじ クイックコネクト端子6.3×0.8 mm RoHS指令(10物質対応)対応
1個
3,898 税込4,288
5日以内出荷

仕様●オス/メス: オス●結線方法: クイックコネクト端子6.3×0.8 mm●定格電流: 8A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 66mm●深さ: 60.9mm●高さ: 31.5mm●VDE40001522、UL E72928. ヒューズ用引き出しは別途注文要 1極については品番 ; 498-2653 498-2653 又は拡張レンジ品番2508443887を参照 2極については、品番 ; 500-6211 500-6211 又は拡張レンジ品番2508443900を参照. DD12シリーズ. 超コンパクト設計 アルミケースによる良好なシールド効果 ヒューズ用引き出しは医療標準IEC/EN60601-1の要件に適合 高い負荷過渡がある用途に最適 標準及び医療用途向け IEC/EN60950準拠の機器での使用を認可 パネル取り付け: 前面からのねじ クイックコネクト端子6.3×0.8 mm RoHS指令(10物質対応)対応
1個
3,798 税込4,178
5日以内出荷

仕様●オス/メス: オス●結線方法: クイックコネクト端子6.3×0.8 mm●定格電流: 4A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 66mm●深さ: 60.9mm●高さ: 31.5mm●VDE40001522、UL E72928. ヒューズ用引き出しは別途注文要 1極については品番 ; 498-2653 498-2653 又は拡張レンジ品番2508443887を参照 2極については、品番 ; 500-6211 500-6211 又は拡張レンジ品番2508443900を参照. DD12シリーズ. 超コンパクト設計 アルミケースによる良好なシールド効果 ヒューズ用引き出しは医療標準IEC/EN60601-1の要件に適合 高い負荷過渡がある用途に最適 標準及び医療用途向け IEC/EN60950準拠の機器での使用を認可 パネル取り付け: 前面からのねじ クイックコネクト端子6.3×0.8 mm RoHS指令(10物質対応)対応
1個
3,998 税込4,398
5日以内出荷

チャンネルタイプ N。最大連続ドレイン電流 6.2 A。最大ドレイン-ソース間電圧 250 V。シリーズ UniFET。実装タイプ 表面実装。ピン数 3。最大ドレイン-ソース間抵抗 570 Ω。チャンネルモード エンハンスメント型。最低ゲートしきい値電圧 3V。最大パワー消費 56 W。トランジスタ構成 シングル。最大ゲート-ソース間電圧 -20 V, +20 V。幅 6.22mm。動作温度 Min -55 ℃mm。UniFET NチャンネルMOSFET、Fairchild Semiconductor. UniFET MOSFETは、Fairchild Semiconductor製の高電圧MOSFETファミリです。 この製品は、平面MOSFETの間に最小のオン状態抵抗を搭載しており、優れたスイッチング性能と高いアバランシェエネルギー強度も提供しています。 さらに、内部ゲート ソースESDダイオードにより、UniFET-II MOSFETは2000 HBMを超えるサージストレスに耐えることができます。 UniFET MOSFETは、力率補正(PFC)、フラットパネルディスプレイ(FPD) TV電源、ATX (Advanced Technology eXtended)、電子ランプバラストなどの電力変換の用途に最適です。
RoHS指令(10物質対応)対応
1セット(10個)
1,298 税込1,428
5日以内出荷

仕様●オス/メス: オス●スイッチタイプ: なし●定格電流: 10A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 48.6mm●深さ: 54.5mm●高さ: 24.6mm●VDE40016382、UL: E72928. フィルタ付き差込プラグ 5120シリーズ. 小型高性能フィルタ 完全に閉じられたフィルタケースにより最適なシールド、含浸なし 標準及び医療用途向け 金属めっきプラスチック製ハウジングでの組み立てに最適 IEC/EN60950準拠の機器での使用を認可 パネル取り付け: 前面又は背面からのねじ止めタイプ / 前面からのスナップインタイプ はんだ、クイックコネクト アース端子 RoHS指令(10物質対応)対応
1個
989 税込1,088
5日以内出荷

仕様●オス/メス: オス●スイッチタイプ: なし●定格電流: 1A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 48.6mm●深さ: 54.5mm●高さ: 24.6mm●5120シリーズパネル取り付けC14 IECフィルタ付きインレット. Schurter 5120シリーズパネル取り付けC14 IEC機器用インレット(ラインフィルタ付)です。 5120シリーズは、完全密閉型フィルタケースを備え、優れたフィルタリング性能を発揮します。. クイックコネクト端子: 6.3×0.8 mm パネル取り付け 標準タイプ又は医療用タイプを用意 RoHS指令(10物質対応)対応
1個
989 税込1,088
5日以内出荷

チャンネルタイプ N。最大連続ドレイン電流 51 A。最大ドレイン-ソース間電圧 250 V。シリーズ UniFET。実装タイプ スルーホール。ピン数 3。最大ドレイン-ソース間抵抗 60 mΩ。チャンネルモード エンハンスメント型。最低ゲートしきい値電圧 3V。最大パワー消費 320000 mW。トランジスタ構成 シングル。最大ゲート-ソース間電圧 -30 V, +30 V。幅 4.83mm。動作温度 Min -55 ℃mm。UniFET NチャンネルMOSFET、Fairchild Semiconductor. UniFET MOSFETは、Fairchild Semiconductor製の高電圧MOSFETファミリです。 この製品は、平面MOSFETの間に最小のオン状態抵抗を搭載しており、優れたスイッチング性能と高いアバランシェエネルギー強度も提供しています。 さらに、内部ゲート ソースESDダイオードにより、UniFET-II MOSFETは2000 HBMを超えるサージストレスに耐えることができます。 UniFET MOSFETは、力率補正(PFC)、フラットパネルディスプレイ(FPD) TV電源、ATX (Advanced Technology eXtended)、電子ランプバラストなどの電力変換の用途に最適です。
RoHS指令(10物質対応)対応
1袋(5個)
2,398 税込2,638
5日以内出荷

仕様●オス/メス: オス●ヒューズ数: 2●ヒューズサイズ: 5×20mm●スイッチタイプ: なし●結線方法: はんだ●定格電流: 8A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 51mm●深さ: 59.6mm●高さ: 42mm●5707シリーズ. Schurter 5707シリーズパネル取り付けIEC機器用インレット(ラインフィルタ付)です。 5707シリーズは、完全密閉型フィルタケースを備え、優れたフィルタリング性能を発揮します。 5707シリーズは、ねじ止めタイプ又はスナップインパネル取り付けタイプを選択可能です。また、6.3×0.8 mmクイックコネクト端子を備えています。. パネル取り付け設置、前面又は背面からのねじ装着 IP65保護、密閉用ねじが付属 標準フィルタ: 1極又は2極 クイックコネクト端子: 6.3×0.8 mm 5×20 mmヒューズホルダ用のデュアルねじタイプヒューズホルダは別売り RoHS指令(10物質対応)対応
1個
4,898 税込5,388
5日以内出荷

仕様●オス/メス: オス●ヒューズ数: 2●ヒューズサイズ: 5×20mm●スイッチタイプ: 2極●結線方法: クイックコネクト端子6.3×0.8 mm●定格電流: 10A●定格電圧: 250 V ac●実装タイプ: パネルマウント●IECコネクタタイプ: C14●幅: 66mm●深さ: 60.9mm●高さ: 31.5mm RoHS指令(10物質対応)対応
1個
3,798 税込4,178
5日以内出荷