適合TB,TM,TUシリーズ
関連資料適合本体品番リスト(0.4MB)
1個
¥1,798
税込¥1,978
当日出荷
適合品番TMJ40型(めっきハンドルのみ)、TMJ46型(めっきハンドルのみ)、TMG40型、TMHG40・44型、TMF40型(アーチハンドルのみ)、TMF43C、TMF44C型、TMG46型(TMG46C2・C3除く)、TMG45・47型、TMR40D型、TMW40型
1箱
¥5,498
税込¥6,048
当日出荷
色ペールホワイト
適合品番TMJ40CRX、TMJ40CRKX、TMJ40MM、TMJ40MMZ、TMJ46CRX、TMJ46CRKX、TMJ46MM、TMJ46MMZほか
1箱
¥2,498
税込¥2,748
当日出荷
適合品番TMG40CRX、TMG40CRKX
1箱
¥5,998
税込¥6,598
当日出荷
関連資料分解図(TBV03414Z)
グリーン購入法適合
1台
¥48,980
税込¥53,878
4日以内出荷
付属品ハンドル付
適合品番TMJ47型、TMJ48型、TEM47型
1箱
¥4,998
税込¥5,498
3日以内出荷
付属品ハンドル付
適合品番TMF47型、TMF49型
1箱
¥4,998
税込¥5,498
当日出荷
適合TMF49型
寸法(mm)83×67×57
関連資料適合本体品番リスト
1個
¥5,598
税込¥6,158
当日出荷
用途浴室
タイプサーモスタット
呼び径(mm)13
材質(ホース)樹脂(シルバー)
適合場所浴室
ハンドル色メタル
取付け方法壁付き
操作方法ハンドルを上下操作
商品タイプ壁付タイプ
適合上吐水TOTOジョイ・G・ファミリーシリーズシングルレバー用
関連資料適合本体品番リスト(0.3MB)
1個
¥9,898
税込¥10,888
当日出荷
付属品ハンドル付
適合品番TMJ40型、TMJ46型(樹脂ハンドルタイプのみ)
1箱
¥4,998
税込¥5,498
当日出荷
こんなお得な商品も!
強力万能はさみ アラミド繊維用
モノタロウ
¥1,998
税込¥2,198
刃部に付けられた繊細なギザ刃加工が、アラミド繊維を逃がさず確実にカットします。
用途アラミド繊維の製造や加工現場に。
刃厚(mm)3
左右兼用型のL型ハンドルです。
用途配電盤・分電盤等
材質ZDC、SPCC、S
部品名称ハンドル、スリーブ、六角ナット、角穴ワッシャー、ワッシャー、スプリングワッシャー、六角ボルト
表面処理Cr、3価クロメート
RoHS指令(10物質対応)対応
Type-Cインターフェイスを搭載!アルミ製ボディで高い放熱効果を実現した外付けHDD”LaCie d2 Professional”。
外形寸法(幅W×奥行D×高さH)(mm)60×130×188.5(スタンド含む)
SILVER STONE(シルバーストーン)SilverStone HELA 1650R Cybenetics Platinum 1650W PCIe5フルモジュラーATX (PS2)電源 SST-HA1650R-PM
RoHS
ATX 3.1およびPCIe Gen 5規格準拠の12V-2x6 PCIeコネクタ対応。Cybenetics Platinum認証の高効率。50℃動作温度における24時間1週無休の連続出力。SilverStoneの第3世代モジュラーインタフェースによるフルモジュラー設計。シャットオフ遅延機能装備の超静音140mm FDBファン。全ブラックフラットケーブル設計
仕様●+12V コンバイン:1650W●+3.3V & +5V コンバイン:130W●MTBF:100000時間●PFC:アクティブPFC(PF>0.9、全負荷時)●フォームファクター:ATX (PS2)●入力周波数範囲:47Hz ~ 63Hz●出力密度:710.6W/L●安全規格登録番号:SST-AX1650MCPT-A●最大 DC 出力:1650W●認証:Cybenetics Platinum●負荷範囲:出力+3.3V+5V+12V1+5VSB-12V、最大電流 (A)25A25A137.5A3A0.3A、ピーク電流 (A)/////、最小電流 (A)0A0A0A0A0A、レンジ (%)±3%±3%±3%±5%±3%、ライン制御 (%)±1%±1%±1%±1%±1%、リップル (mVp-p)40mV40mV80mV40mV80mV
寸法(mm)150(W)×86(H)×180(D)
質量(kg)2.09
色黒
規格ATX 3.1およびPCIe Gen 5
型番SST-HA1650R-PM
保護機能過電流保護、過出力保護、過電圧保護、過熱保護、短絡回路保護、過小電圧保護
コネクタ1×24/20-ピンマザーボードコネクタコネクタ、2×8/4ピンEPS/ATX12Vコネクタ、9×8/6ピンPCIEコネクタ、2×12+4ピン12V-2×6コネクタ、16×SATAコネクタ、6×4ピン周辺用ピンコネクタ、1×4ピンFloppyコネクタ
動作温度(℃)0 ~ 50
ノイズレベル18dBA(最小)
効率≧89% & <91% 総合効率
RoHS指令(10物質対応)対応
入力電圧1650W: 103~264 Vrms、1350W: 90~264 Vrms
冷却システムシングル 140mm ボールベアリングファン
1台
¥76,980
税込¥84,678
7日以内出荷
タイプ光沢あり
外径(Φmm)59.5
適合品番PNS1460R/LJほか
1個
¥1,998
税込¥2,198
欠品中
開閉バルブ部
適合品番TMHG46Cほか、TMG46C2・C3型、TMA46型
1箱
¥4,998
税込¥5,498
当日出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥3,098
税込¥3,408
7日以内出荷
油回転真空ポンプのメンテナンスに必要な消耗品を揃えたセットです
用途お客様ご自身でメンテナンスをされる場合に。
騒音値(dB(A))(50/60Hz)0
内径(Φmm)11.2
関連資料適合本体品番リスト(0.3MB)
1個
¥169
税込¥186
当日出荷
RS PRO Black Rubber Sheet, 1 m x 600 mm x 6 mmDo you need a general-purpose barrier for use in your factory or workshop. This versatile natural rubber sheet can be used with acids and alkalis, as well as water and even ethylene glycol, and it can withstand temperatures ranging from -20℃ to +70℃, making it suitable for use in cold storage and industrial freezers. The two-ply rubber sheet includes a polyester fabric insert through the centre. This increases durability and provides additional resistance to tearing. The rubber sheet can tolerate substantial stress and force without breaking and has excellent tensile strength. As with all our trusted RS PRO range products, this natural rubber sheet has been rigorously tested for reliability and consistency of performance. Hard-wearing, abrasion-resistant rubber sheets like these are frequently used as packing materials, seals, or protective barriers in industrial environments, and are best suited for indoor use.Features and Benefits. Natural rubber sheet with polyester insert in the centre for additional strength . Density of 1.5 g/cm3 . Minimum operating temperature of -20℃ . Maximum operating temperature of +70℃ . Length of 1 m . Width of 600 mm . Thickness of 6 mm . Suitable for use with water, acids and alkalis as well as ethylene glycol . Black in colourRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3裏面粘着 = なしmm厚さ = 6mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 2.5
RoHS指令(10物質対応)対応
1個
¥15,980
税込¥17,578
7日以内出荷
TR-72nwは温度・湿度の2項目を同時に測定、記録します。
インターネットを使用できる有線LAN環境があれば、記録データを無償クラウドサービス「おんどとり Web Storage」に自動送信し、パソコンやスマートフォン、タブレットで確認することが可能です。
記録データはパソコンとのUSB通信で取得することもできます。
全長(mm)約168
危険物の類別非危険物
特長。・Lenovo ThinkPad / ThinkBook / V シリーズのナノセキュリティスロット(Kensington Nano Security Slot:約2.5×6.0mm)に対応。・4桁ダイヤル式で番号リセット可能、鍵の管理が不要で多数台の導入にも便利。・スチールワイヤー芯+PVCコート、直径約4mmの堅牢なケーブル。・ケーブル長1.8mで柔軟に取り回し可能。・法人や教育機関などの端末セキュリティに最適
用途用途。・法人オフィスでのノートPC盗難防止。・学校や研究機関の常設端末管理。・店舗や展示会でのデモ機器保護。・受付や共有スペースでの端末セキュリティ。対応機種(Lenovo シリーズ)。 ThinkPad Xシリーズ。X13 Gen 6(13.3型 Intel) // X13 Gen 5 (13.3型 Intel) // X13 2-in-1 Gen 5 (13.3型 Intel)。X13 Gen 4 (AMD) // X12 Detachable Gen 2 (12.3型 Intel)。 ThinkPad X1シリーズ。X1 Carbon Gen 13 Aura Edition // X1 Carbon Gen 12 (14型 Intel) // X1 Carbon Gen 11 (14型 Intel)。X1 2-in-1 Gen 9 (14型 Intel)。 ThinkPad Tシリーズ。T14s Gen 6 ILL // T14s Gen 6 Snapdragon // T14s Gen 5 (14型 Intel)。T14 Gen 5 (AMD) // T14 Gen 5 (14型 Intel) // T16 Gen 3 (16型 Intel)。T16 Gen 2 AMD // T14s Gen 4 (AMD)。 ThinkPad Pシリーズ。P14s Gen 5 AMD // P14s Gen 5 (14.5型 Intel) // P16s Gen 3 (16型 Intel)。P16v Gen 2 (16型 Intel) // P16s Gen 2 AMD // P16v Gen 1 AMD // P16 Gen 2 (16型 Intel)。P1 Gen 7 (16型 Intel)。 ThinkPad Lシリーズ。L13 Gen 5 (13.3型 Intel) // L13 2-in-1 Gen 5 (13.3型 Intel) // L16 Gen 1 (16型 Intel)。L14 Gen 5 (AMD) // L14 Gen 5 (14型 Intel) // L16 Gen 1 (AMD)。L13 Gen 4 AMD // L13 Yoga Gen 4 AMD。 ThinkPad Eシリーズ。E16 Gen 2 (AMD) // E16 Gen 2 (16型 Intel) // E16 Gen 1 AMD。E14 Gen 6 (AMD) // E14 Gen 6 (14型 Intel)。 ThinkBook。ThinkBook 16 Gen 8 Arrow Lake (16型 Intel) // ThinkBook 14 Gen 8 Arrow Lake (14型 Intel) // ThinkBook 14 Gen 8 (14型 Intel)。ThinkBook 16 Gen 7 Snapdragon // ThinkBook 16 Gen 7 (AMD) // ThinkBook 14 Gen 7 (AMD) // ThinkBook 14 Gen 7 (14型 Intel)。 Lenovo Vシリーズ。V15 Gen 4 AMD // V14 Gen 4 AMD // V14 Gen 4 (14型 Intel)
色ブラック×シルバー
質量(g)約120
寸法(m)約1.8
直径(mm)約4.5
入数(本)1
1個
¥2,498
税込¥2,748
当日出荷
温度・湿度・CO2濃度の3項目を同時に測定・記録します。USB接続タイプのデータロガーです。記録データをUSB接続でパソコンに吸い上げ、付属ソフトウェアでグラフ表示、データ一覧表示が可能です。
付属品単3アルカリ電池 (LR6)×4、 ACアダプタ (AD-06A1)、 USB Mini-B 通信ケーブル (US-15C)、温湿度センサ (THA-3001)、ソフトウェア (CD-ROM)、取扱説明書 (保証書付) 一式
種別CO2濃度・温度・湿度データロガー
測定範囲CO2:0~9999ppm
電源単3アルカリ×4、ACアダプタ
寸法(高さH×幅W×奥行D)(mm)96×66×46
精度CO2:±50ppm±読み値の5%、温湿度:±0.5℃、±5%RH (at 25℃, 50%RH)
表示測定値、電池残量、その他
温度測定範囲(℃)0~55
測定対象CO2、温湿度
湿度測定範囲(%)10~95
インターフェースUSB通信、シリアル通信、赤外線通信
動作環境温度:0~45℃、湿度:90%RH以下 (結露しないこと)
記憶容量8000×3ch
警報出力外部接点出力
アズワン品番61-8493-83
RoHS指令(10物質対応)対応
記録モードエンドレス/ワンタイム
防水性なし
記録間隔15通り(1秒~60分)
商品タイプレンタル品はこちら
1個
¥53,980
税込¥59,378
当日出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8メスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃
RoHS指令(10物質対応)対応
1袋(10個)
¥3,698
税込¥4,068
7日以内出荷
温度・湿度をはじめ多様な項目を測定・記録する子機と、記録データを無線通信で収集する親機とで構成するデータロガーです。高速で広範囲の無線通信を実現します。温度・湿度・電圧・4-20mA・パルス・照度・紫外線強度・CO2濃度を測定・記録する機種をラインアップ。親機は、USBでパソコンに直接接続するRTR-500C、ネットワーク経由で遠隔管理が可能なRTR-500NW(有線LAN)/RTR-500AW(無線LAN)、携帯電話回線で通信するRTR-500MBS-A、ポータブルタイプのRTR-500DCからお選びいただけます。記録データを無償クラウドサービス「おんどとりWeb Storage」へ送信できるほか、多彩なワイヤレスデータ管理システムを構築できます。
付属品単3アルカリ電池 (LR6) x 4, ACアダプタ (AD-06A1), USB Mini-B 通信ケーブル (US-15C), 温湿度センサ (THA-3001), 取扱説明書 (保証書付) 一式
種別CO2・温度・湿度データロガー 子機
測定範囲CO2 0~9999ppm温湿度 0~55℃、10~95%RH
電源単3アルカリx4、ACアダプタ
寸法(高さH×幅W×奥行D)(mm)96×66×46
精度CO2 ±50ppm±読み値の5%温湿度 ±0.5℃±5%RH (at 25℃, 50%RH)
表示測定値、電池残量、その他
測定対象CO2、温湿度
通信方法USB通信、シリアル通信、特定小電力無線通信
動作環境温度: 0~45℃湿度: 90 %RH以下 (結露しないこと)
警報方式外部接点出力
電池寿命約2日
アズワン品番62-2699-12
RoHS指令(10物質対応)対応
記録モードエンドレス/ワンタイム
防水性なし
データ記録件数8000×3ch
記録間隔15通り 1秒~60分
1個
¥59,980
税込¥65,978
当日出荷
メーカー名:モトグラフィックス。メーカー品番:MT-NY014KE。販売備考:キャンセル不可商品です。FRONT BODY PAD ブラックwithホワイト,グレー&メタリックゴールド。適合情報:。ヤマハ[YAMAHA] FZ1 FAZER [フェザー RN21J] SA 06-16。タイプ:Front Body Pad。色[カラー]:ブラック/ホワイト/グレー/メタリック ゴールド。材質[素材]:特殊ビニール、3Dジェルシート。備考:YAMAHA FZ1 (06-16)
材質特殊ビニール、3Dジェルシート
色ブラック/ホワイト/グレー/メタリック ゴールド
備考YAMAHA FZ1 (06-16)
タイプFront Body Pad
1個
¥14,980
税込¥16,478
4日以内出荷
パッケージ内容:eSIM申請用アクティベーションコード/多言語マニュアル(日本語・英語)。対応端末:SIMロック解除済みの日本版iPhone 15/14/13/12/11シリーズ、XR/XS/XS Max、SE 第2/3世代、iPad 第7/8/9/10世代、iPad Air 第3/4/5世代、iPad mini 第5/6世代、11インチiPad Pro 第1/2/3/4世代、12.9インチiPad Pro 第3/4/5/6世代、Google Pixel。設定方法:ご出発の48時間前までオンラインアクティベーション申請完了後、申請頂いたメールアドレスにeSIM QRコードを送付いたします。説明書の手順に從って、設定を行ってください。インストール完了後、モバイルデータおよびデータローミングをオンにするだけです。
1台
¥4,048
税込¥4,453
翌日出荷
メーカー名:モトグラフィックス。メーカー品番:MT-KY019KE。販売備考:キャンセル不可商品です。KNEE BODY PAD ブラックwithグレー,ホワイト&メタリックゴールド。適合情報:。ヤマハ[YAMAHA] FZ1 [RN16] 06-。ヤマハ[YAMAHA] FZ1 ノンカウル [RN21J] -16。ヤマハ[YAMAHA] FZ1 FAZER [フェザー RN17N] 06-。ヤマハ[YAMAHA] FZ1 FAZER [フェザー RN21J] -16。タイプ:Knee Body Pad。色[カラー]:ブラック/グレー/ホワイト/メタリック ゴールド。材質[素材]:特殊ビニール、3Dジェルシート。備考:YAMAHA FZ1/Fazer (06-16)
材質特殊ビニール、3Dジェルシート
色ブラック/グレー/ホワイト/メタリック ゴールド
備考YAMAHA FZ1/Fazer (06-16)
タイプKnee Body Pad
1個
¥14,980
税込¥16,478
4日以内出荷
関連キーワード
1
2
3
次へ