曜日別特売

SparkFun 6 Degrees of Freedom Breakout - LSM6DSO Qwiic

SparkFun 6 Degrees of Freedom Breakout - LSM6DSO Qwiic - SPARKFUNSparkFun 6 Degrees of Freedom Breakout - LSM6DSO Qwiic - SPARKFUNSparkFun 6 Degrees of Freedom Breakout - LSM6DSO Qwiic - SPARKFUN

Description
The SparkFun LSM6DSO 6 Degrees of Freedom Breakout is an accelerometer and gyroscope sensor with a giant 9kB FIFO buffer and embedded processing interrupt functions. Due to the capabilities and low cost of the LSM6DSO we've created this small breakout board just for you! Each LSM6DSO breakout has been designed to be super-flexible and can be configured specifically for many applications. With the LSM6DSO breakout you will be able to detect shocks, tilt, motion, taps, count steps, and even read the temperature!
The LSM6DSO from STMicroelectronics is capable of reading accelerometer and gyroscope data up to 6.66kHz for more accurate movement sensing. As stated before this breakout also has the ability to buffer up to 9kB of data between reads, host other sensors, and drive interrupt pins all thanks to the LSM6DSO's built-in FIFO.
Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard. Each pin has been broken out on the LSM6DSO, with one side of the board featuring power, I2C, and SPI functionality while the other side sporting pins that control auxiliary functionality and interrupt outputs. Please keep in mind that the LSM6DSO is a 3.3V device so supplying voltages greater than ~3.6V can permanently damage the IC. A logic level shifter is required for any development platform operating at 5V.
The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.
Get Started With the SparkFun LSM6DSO Qwiic 6DoF Guide
Features
2x Qwiic connectors
I2C Address
0x6B(default)
, 0x6A
Accelerometer measurement range
±2/±4/±8/±16 g full scale
Gyro measurement range
±125/±250/±500/±1000/±2000 dps full scale
Embedded temperature sensor
16-bit resolution
Operating voltage range
1.71V to 3.6V
Typically
3.3V
if using the Qwiic cable
Power consumption @ 1.8V
0.55 mA in combo high-performance mode
0.265 mA in combo low-power mode
"Always on" experience with low power consumption for both accelerometer and gyroscope
I2C/SPI serial interface with main processor data synchronization feature
Smart FIFO up to 9 kbyte based on features set
Operating temperature range
-40℃ to +85℃

アズワン品番67-0427-54内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
64069077SEN-18020
5,270
5,198
5,718(税込)
欠品中
返品不可
出荷予定:2026年7月上旬
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする