曜日別特売

Arducam 5MP Plus OV5642 Mini Camera Module

Arducam 5MP Plus OV5642 Mini Camera Module - SPARKFUNArducam 5MP Plus OV5642 Mini Camera Module - SPARKFUNArducam 5MP Plus OV5642 Mini Camera Module - SPARKFUN

Description
The Arducam 5MP Plus OV5642 Mini provides an easy to use camera solution for those working with low-cost microcontrollers such as those used with Arduino and the RP2040 from Raspberry Pi. It's a general purpose 5MP camera module that's SPI enabled reducing the complexity of controlling the camera. It's a step up in performance from it's predecessor, the Arducam-M-5MP. The most impressive aspect being that it's possible to control more than one of these from the same microcontroller. It features a M12 mount or CS-Mount lens holder with the ability to change lenses. Best of all, there's code libraries for Arduino, STM32, Chipkit, Raspberry Pi, and BeagleBone Black.
The Arducam 5MP Plus OV5642 Mini supports JPEG compression mode, single and multiple shoot mode, short movie recording, one-time capture multiple read operation, burst read operation, and low power mode.
Features
Power supply 3.3V~5V
Active array size:2592×1944
SPI speed:Max 8MHz
Shutter:rolling shutter
Frame buffer:8MByte
Pixel Size:1.4μm×1.4μm
Default M12 Lens:55°
Resolution support:5MP, 1080p, 720p, VGA, QVGA
Format support:RAW, YUV, RGB, JPEG
Size:34×24 mm
Weight:20g
Temperature Range:-10℃~+55℃
Lens Specification:sensor size:1/4″; EFL:4.9mm; F/N:2.2; BFL:1.2mm; HFOV:60 degree(SKU:U6067)

アズワン品番67-0423-65内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
64126337DEV-18440
24,500
23,980
26,378(税込)
欠品中
返品不可
出荷予定:2026年7月上旬
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする