曜日別特売

MI:pro Mountable Case for micro:bit V2

MI:pro Mountable Case for micro:bit V2 - SPARKFUNMI:pro Mountable Case for micro:bit V2 - SPARKFUN

Description
The Mountable MI:pro is a simple and compact protective case for the micro:bit. This case has been specifically designed with portability and expansion in mind and is compatible with both the original micro:bit V1 and the micro:bit V2. These cases feature a three-layer construction style with ability to wall-mount the whole assembly onto any surface you want while still providing access to all buttons and ports on the micro:bit. Though these cases do feature wall-mountable tabs, the biggest benefit of using a case is to not accidentally short out the pads on the back of the micro:bit.
Construction is simple, requiring only a small flathead screwdriver, and involves layering each plate on top of one another around the micro:bit and screwing it into place. Luckily, the MI:pro case enables easy access to the edge pins at the bottom of the micro:bit, allowing it to still be plugged into an edge connector found on many of our carrier boards. The only board that cannot be used in conjunction with the MI:pro case is the SparkFun gamer:bit due to its edge connector being located in the center of the board.
Note:The MI:pro case only includes the parts found in the Includes Tab. This case does NOT include a micro:bit, power source or mounting screws. These items will need to be purchased separately.
Features
Dimensions:Length(minus the mounting brackets on the side):65mm.
Length(with the mounting brackets on the side):91mm.
Width:37mm.
Depth(without screws):9mm.
Depth(with screws):14mm.
Provides excellent protection to the BBC micro:bit whilst allowing access to the bottom pins.
Full access to the A and B buttons on the BBC micro:bit.
The mounting points allow you to fix the micro:bit to a surface for sturdy and more permanent installations.
Full access to pins and connections including the micro USB connector.
Clear case material shows the on-board LEDs in perfect clarity.
The case is compatible with versions 1 and 2 of the micro:bit.

アズワン品番67-0426-14内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
64356260PRT-17868
2,010
1,998
2,198(税込)
33日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする