Description
The Bourns Absolute Encoder is a digital control knob that provides 128 unique results evenly spaced around a full circle. It is designed as a control panel knob but can be adapted for other uses. This can be a good alternative to using a potentiometer and analog pin, as this allows for full-turn and multi-turn operation.
It differs from the more common incremental rotary encoder which has only two or four values in a rotation and is designed to measure full rotations and direction. This measures
angles
and absolute position is maintained between power cycles.
Features
128 rotary positions
360 degree continuous rotation
Rotational life - 50,000 revolutions(min)
Max RPM - up to 120
Absolute digital output will retain its last position between power cycles or in the event of a power failure
Threaded M9x0.75 in. bushing
3/4 in. rotating encoder shaft
Rear mount terminals