曜日別特売

SparkFun BabyBuck Regulator Breakout - 3.3V AP63203

SparkFun BabyBuck Regulator Breakout - 3.3V AP63203 - SPARKFUNSparkFun BabyBuck Regulator Breakout - 3.3V AP63203 - SPARKFUNSparkFun BabyBuck Regulator Breakout - 3.3V AP63203 - SPARKFUN


Description
Who doesn't occasionally need power regulation? We certainly do, so we've designed the SparkFun BabyBuck Regulator Breakout to help us with just such a task. Featuring the AP63203 from Diodes Inc, this breakout board takes advantage of a 2A synchronous buck converter that has a wide input voltage range of 3.8V to 32V and fully integrated 125mΩ high-side power MOSFET/68mΩ lowside power MOSFET to provide high-efficiency step-down DC/DC conversion. All of this snuggled up in a low-profile, TSOT26 package that's integrated into a 0.4in by 0.5in board.
Unlike it's sibling, the BabyBuck sacrifices power option flexibility for space. Don't worry, though, because you can still use the plated through holes for input and output power. With some simple right-angle headers, you'll be up and running in no time.
Frequency Spread Spectrum(FSS)reduces EMI and a proprietary gate driver scheme resists switching node ringing without sacrificing MOSFET turn-on and turn-off times, which further erases high-frequency radiated EMI noise.
Get Started with the SparkFun Buck Regulator Hookup Guide
Features
Low-Profile Footprint
VIN 3.8V to 32V
VOUT 3.3V
Up to 2A Continuous Output Current
0.8V ± 1% Reference Voltage
22μA Ultralow Quiescent Current
Switching Frequency - 1.1MHz
Supports Pulse Frequency Modulation(PFM)
Up to 80% Efficiency at 1mA Light Load
Up to 88% Efficiency at 5mA Light Load
Fixed Output Voltage - 3.3V
Proprietary Gate Driver Design for Best EMI Reduction
Frequency Spread Spectrum(FSS)to Reduce EMI
Precision Enable Threshold to Adjust UVLO
Protection Circuitry
Overvoltage Protection
Cycle-by-Cycle Peak Current Limit
Thermal Shutdown

アズワン品番67-0421-86内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
65822884COM-18357
1,410
1,398
1,538(税込)
33日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする