SparkFun Inventor's Kit for Arduino Uno - v4.1

SparkFun Inventor's Kit for Arduino Uno - v4.1 - SPARKFUNSparkFun Inventor's Kit for Arduino Uno - v4.1 - SPARKFUNSparkFun Inventor's Kit for Arduino Uno - v4.1 - SPARKFUN


Description
The SparkFun Inventor's Kit(SIK)for Arduino Uno is a great way to get started with programming and hardware interaction with the Arduino programming language. The SIK includes everything you need to complete five overarching projects consisting of 16 interconnected circuits that teach everything from blinking an LED to reading sensors. The culminating project is your very own autonomous robot! No previous programming or electronics experience is required to use this kit.
The online guide contains step-by-step instructions with circuit diagrams and hookup tables for building each project and circuit with the included parts. Full example code is provided, new concepts and components are explained at point of use, and troubleshooting tips offer assistance if something goes wrong.
The kit does not require any soldering and is recommended for beginners ages 10 and up who are looking for an Arduino starter kit. For SIK version 4.1 we took an entirely different approach to teaching embedded electronics. In previous versions of the SIK, each circuit focused on introducing a new piece of technology. With SIK v4.1, components are introduced in the context of the circuit you are building, and each circuit builds upon the last, leading up to a project that incorporates all of the components and concepts introduced throughout the guide. With new parts and a completely new strategy, even if you've used the SIK before, you're in for a brand-new experience!
This version of the SIK replaces the SparkFun RedBoard Qwiic with the Arduino Uno(SMD version)and comes without the SIK guidebook and carrying case. With these components being swapped and removed, we were able to reduce the overall size and weight of the kit, making shipping cheaper and easier for anyone ordering internationally.
Note:As stated above, this SIK does NOT include a carrying case or print guidebook.
Get Started With the SparkFun Inventor's Kit v4.1 Experiment Guide
Examples
Project 1:Light
Circuit 1A:Blinking an LED
Circuit 1B:Potentiometer
Circuit 1C:Photoresistor
Circuit 1D:RGB Night-Light
Project 2:Sound
Circuit 2A:Buzzer
Circuit 2B:Digital Trumpet
Circuit 2C:"Simon Says" Game
Project 3:Motion
Circuit 3A:Servo Motors
Circuit 3B:Distance Sensor
Circuit 3C:Motion Alarm
Project 4:Display
Circuit 4A:LCD "Hello, World!"
Circuit 4B:Temperature Sensor
Circuit 4C:"DIY Who Am I?" Game
Project 5:Robot
Circuit 5A:Motor Basics
Circuit 5B:Remote-Controlled Robot
Circuit 5C:Autonomous Robot

アズワン品番67-0424-34内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
65822988KIT-15631
35,200
34,980
38,478(税込)
33日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする