Transistor - NPN, 50V 800mA BC337
Description
This is the BC337, an NPN silicon BJT(Bipolar Junction Transistor). This little transistor can help in your project by being used to help drive large loads or amplifying or switching applications. The BC337 is specifically rated at 50V a
アズワン品番67-0420-81
内容量1個