Description
Servos can be found everywhere from heavy machinery, to power steering in vehicles, to robotics and a wide variety of electronics. So there are typically a plethora of options to choose frob but when you need a 120° rotation analog servo motor, this is the one! This servo is able to take in 6V and deliver 13.90 oz-in. of maximum torque at 0.12 sec/60°
A standard 3-pin power and control cable is attached. Check out the 'Includes' tab for all the hardware that is included.
Features
Voltage:4.8-6.0 Volts
Torque:11.10/13.90 oz-in.(4.8/6.0V)
Speed:0.14/0.12 sec/60°(4.8/6.0V)
Rotation:120°
Motor Type:Brushed
Gear Type:Plastic
Pulse Width:900-2100 μs
Wire Length:170mm
Weight:5.0g


