Clock THREEjr kits with black faceplate

Clock THREEjr kits with black faceplate Seeed Studio

ClockTHREEjr is an awesome platform for anyone wanting to explore time with electronics. The ClockTHREEjr is a smaller version of our earlier、wildly successful、Kickstarter project ClockTHREE. ClockTHREEjr fits perfectly in a 9" by 9"IKEA RIBBA frame(not included、sold separately). It features mono-color LEDs in a 16 column by 8 row matrix、giving it a total of 128 addressable LEDs.
ClockTHREEjr KIT includes the unpopulated PCB、all of the electrical components、and the laser cut parts with an English faceplate. To support use in all countries、ClockTHREEjr is powered by USB. Please use an old cell phone charger or empty USB port on your computer to power your clock.
If you would like a clock in、German、French、Hungarian、Hebrew、or Dutch、you can buy a Faceplate/chip upgrade from Wyolum. Or if you would like a clock in a different language、please contact us、we'd be happy to work with you to develop it with you.
Also available as a fully assembled clock.
Specifications
Dimension:23233cm
Net Weight:approx. 1kg
Power Supply:5V

仕様●項目1:(機能ボード)●項目8:学習キット アズワン品番67-0462-10 内容量1個
お気に入りに追加
1件中 1~1件 各品番毎の詳細は注文コードをクリックしてください
注文コード 参考基準価格(税別) 販売価格(税別) 販売価格(税込) 出荷目安 数量
69101770 104990076
31,200
29,980
32,978 (税込)
取扱停止中

返品不可
お気に入りに追加
各品番毎の詳細は注文コードをクリックしてください

カテゴリ

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする