Clock THREEjr with black faceplate German version

Clock THREEjr with black faceplate German version Seeed Studio

ClockTHREEjr、jetzt auf Deutsch! Sie haben gefragt、und wir haben geantwortet. Zum proberieren、haben wir nur 25 gemacht.
Deise ClockTHREEjr Kommt zusammengebaut mit ein schwartze "German_v3 faceplate".
Auch auf English:Clock THREEjr(with black faceplate)
About ClockTHREEjr:ClockTHREEjr is an awesome platform for anyone wanting to explore time with electronics. The ClockTHREEjr is a smaller version of our earlier、wildly successful、Kickstarter project ClockTHREE. ClockTHREEjr fits perfectly in a 9'' by 9''IKEA RIBBA frame(not included、sold separately). It features mono-color LEDs in a 16 column by 8 row matrix、giving it a total of 128 addressable LEDs.
ClockTHREEjr is sold assembled with an English faceplate. This is not a kit、but a fully functioning clock ready to hang on your wall. To support use in all countries、ClockTHREEjr is powered by USB. Please use an old cell phone charger or empty USB port on your computer to power your clock.
If you would like a clock in、German、French、Hungarian、Hebrew、or Dutch、you can buy a Faceplate/chip upgrade from Wyolum. Or if you would like a clock in a different language、please contact us、we'd be happy to work with you to develop it with you.
Also available as a kit.
Specifications
Dimension:23233cm
Net Weight:approx. 1kg
Power Supply:5V

仕様●項目1:(機能ボード)●項目8:学習キット アズワン品番67-0461-94 内容量1個
お気に入りに追加
1件中 1~1件 各品番毎の詳細は注文コードをクリックしてください
注文コード 参考基準価格(税別) 販売価格(税別) 販売価格(税込) 出荷目安 数量
69101779 104990005
41,500
39,980
43,978 (税込)
取扱停止中

返品不可
お気に入りに追加
各品番毎の詳細は注文コードをクリックしてください

カテゴリ

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする