GPS/GNSS Embedded Antenna - 1m SMA

GPS/GNSS Embedded Antenna - 1m SMA - SPARKFUNGPS/GNSS Embedded Antenna - 1m SMA - SPARKFUNGPS/GNSS Embedded Antenna - 1m SMA - SPARKFUN

Description
This tri-band GNSS antenna is ideal for GPS L1, GLONASS L1, and Beidou B2 reception. At 45x45mm it is a
large
ceramic antenna with an incredible 38dB LNA gain.
This antenna works well with the GPS-RTK providing reception of Beidou satellites where other more basic GPS antennas cannot. We've chosen to have the antenna manufactured without an enclosure to decrease the weight(45g including cable)making this antenna more ideal for rover and quad-copter applications. Additionally, the cable length has been reduced to 1m to reduce weight and to make a more clean installation.
We recommend this antenna for RTK use when combined with the ground plate. This antenna is ideal for advanced raw, RTK, and post-processed measurements of GPS, GLONASS, and Beidou constellations. If all you need is GPS and GLONASS(basic GNSS)consider our lower cost magnetic mount GNSS antenna.
Antenna is terminated with a standard SMA connector. Check out the related items below for any conversion cables you may need.
Features
Dimensions:45x45x9mm
Weight:45g including 1m cable
Frequency Range:1558 - 1615MHz
LNA Voltage:3.3 to 15VDC
Primary Antenna Gain:4dB
LNA Gain:38dB
LNA Current:<= 35mA
Termination Connector:SMA
Impedance:50Ω
Right hand polarization
Cable Length:1 meter

アズワン品番67-0423-73内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
69110985GPS-14987
30,800
29,980
32,978(税込)
欠品中
返品不可
出荷予定:2026年7月上旬
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする