曜日別特売

GPS/GNSS Magnetic Mount Antenna - 3m SMA

GPS/GNSS Magnetic Mount Antenna - 3m SMA - SPARKFUNGPS/GNSS Magnetic Mount Antenna - 3m SMA - SPARKFUNGPS/GNSS Magnetic Mount Antenna - 3m SMA - SPARKFUN

Description
Normal GPS antennas are optimized for the US based GPS reception which is great but with more and more modules capable of tracking additional constellations(termed GNSS receivers)you're going to need the right antenna! This exceptional GPS/GNSS antenna is designed for both GPS and GLONASS reception. When used in conjunction with the SparkFun GPS ground plate this antenna achieved excellent TTFF and SIV statistics for both GPS and GLONASS constellations. The magnetic mount allows it to be easily mounted to a metal base such as a ground plate or car roof. The antenna is terminated with a 3m cable and standard SMA connector.
We recommend this antenna for RTK use when combined with the ground plate. If you need Beidou reception and additional gain consider the GPS/GNSS embedded antenna.
Features
Dimensions:50x38x17mm
Weight:75g including 3m cable
Frequency Range:1575 - 1610MHz
GPS Center Frequency:1575.42MHz
GLONASS Center Frequency:1602MHz
LNA Voltage:3 to 5VDC
LNA Gain:28dB
LNA Current:10mA
Termination Connector:SMA
Impedance:50Ω
Right hand polarization
Cable Length:3 meter

アズワン品番67-0423-72内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
69110994GPS-14986
5,120
4,998
5,498(税込)
33日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする