曜日別特売

MPLAB PICkit 4 In-Circuit Debugger

MPLAB PICkit 4 In-Circuit Debugger - SPARKFUNMPLAB PICkit 4 In-Circuit Debugger - SPARKFUNMPLAB PICkit 4 In-Circuit Debugger - SPARKFUN

Description
This is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.
Features
Powered by a high-speed USB 2.0, no external power required
Real-time execution
MPLAB X IDE compatible(free copy included)
Built-in over-voltage/short circuit monitor
Firmware upgradeable from PC/web download
Fully enclosed
Target voltage of 1.20V to 5.5V
Can supply up to 50mA of power to the target
Minimal current consumption at <100μA from target
Diagnostic LEDs(power, busy, error)
Read/write program and data memory of microcontroller
Erase of program memory space with verification
Freeze-peripherals at breakpoint
8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data Gateway
Backward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP

アズワン品番67-0425-08内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
69129910PGM-15797
46,800
45,980
50,578(税込)
当日出荷
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする