Raspberry Pi Camera Module V2

Raspberry Pi Camera Module V2 - SPARKFUNRaspberry Pi Camera Module V2 - SPARKFUNRaspberry Pi Camera Module V2 - SPARKFUN

Description
This 8mp camera module is capable of 1080p video and still images that connect directly to your Raspberry Pi. This is the plug-and-play-compatible latest version of the Raspbian operating system, making it perfect for time-lapse photography, recording video, motion detection and security applications. Connect the included ribbon cable to the CSI(Camera Serial Interface)port on your Raspberry Pi, and you are good to go!
The board itself is tiny, at around 25mm×23mm×9mm and weighing in at just over 3g, making it perfect for mobile or other applications where size and weight are important. The sensor has a native resolution of 8 megapixel, and has a fixed focus lens on board. In terms of still images, the camera is capable of 3280×2464 pixel static images, and also supports 1080p30, 720p60 and 640x480p90 video.
Note:This module is only capable of taking pictures and video, not sound.
Features
Image Sensor:Sony IMX219
Maximum Photo Resolution:3280×2464 pixel
Supported Video Resolution:1080p30, 720p60 and 640x480p90
Physical Dimensions:25mm×23mm×9mm
Interface:CSI connector(15cm ribbon cable included)
Supported OS:Raspbian(latest version recommended)

アズワン品番67-0359-06内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
69132475DEV-14028
19,700
18,980
20,878(税込)
欠品中
返品不可
出荷予定:2026年7月上旬
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする