曜日別特売

SparkFun Breadboard Power Supply 5V/3.3V

SparkFun Breadboard Power Supply 5V/3.3V - SPARKFUN

Here is a very simple breadboard power supply kit that takes power from a DC wall wart and outputs a selectable 5V or 3.3V regulated voltage. The .1" headers are mounted on the bottom of the PCB for simple insertion into a breadboard. Pins labeled VCC and GND plug directly into the power lines. The lone pair of pins have no electrical connection but help support the PCB.
There are two pins available within the barrel jack footprint. Any stripped +/- DC supply can be connected instead of the barrel connector. Board has both an On/Off switch and a voltage select switch(3.3V/5V).
Comes as a bag of parts kit and is easily assembled if you can follow the silkscreen indicators and have beginning experience with a soldering iron. You will need to read the resistor bands or use a multimeter to determine the resistor sizes.
Dimensions:1.25x1.25"
Kit Includes:DC Barrel Connector(2.1mm center positive)
TO-220 Voltage Regulator(LM317 1.5A max current)
1N4004 Reverse Protection Diode
100uF 25V Capacitor
10uF 25V Capacitor
0.1uF 50V Capacitor
Red Power LED - High Brightness
2×SPDT Slide Switch
4×0.1" Header Pins
2×330 Resistor 1/6W
390 Resistor 1/6W
240 Resistor 1/6W
Bare PCB with Silkscreen Indicators
PTC resettable fuse

仕様●項目1:組込み(組立てキット)●項目2:電源●項目4:リニア電源●項目8:ブレッドボード用電源アズワン品番67-0454-01内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
69134049PRT-00114
4,130
3,998
4,398(税込)
33日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする