Beam0808 Robot Pack - Blue
Features:One of the most frequently used parts in Makeblock platform、Compatible with most makeblock motion and Structure components.
Made from 6061 aluminum extrusion、anodized surface. Excellent strength and twist resistance.
With holes on 16mm increments、can be drilled for 4mm hardware.
Threaded slot enables easy and flexible connection.
Cross-sectional area 8x8mm.
Total number of beams is 10.
Note:
We changed the version of Beam0808、the new version Beams are 8mm shorter than the old version Beams.
Part List:2x Beam 0808-80
2x Beam 0808-128
2x Beam 0808-144
2x Beam 0808-160
2x Beam 0808-192
仕様●項目1:教育用キット●項目2:Beam0808 Robot Pack - Blue
アズワン品番67-0462-48
内容量1個