11041287
|
18900027-J
|
SK-O330-Pro-J, SK-L330-Pro-J, SK-R330-Pro-J, SK-D3309-Pro-J
|
25mL×12本, 50mL×15本, 100mL×12本, 250mL×6本, 500mL×4本
|
32×32
|
¥40,000
|
|
|
|
|
|
11041296
|
18900040-J
|
SK-O330-Pro-J, SK-L330-Pro-J, SK-R330-Pro-J, SK-D3309-Pro-J
|
25mL×12本, 50mL×15本, 100mL×12本, 250mL×6本, 500mL×4本
|
32×32
|
¥40,000
|
|
|
|
|
|
11041305
|
18900025-J
|
SK-O180-Pro-J, SK-L180-Pro-J
|
25mL×10本, 50mL×8本, 100mL×6本, 250mL×4本, 500mL×2本
|
25×24.5
|
¥32,000
|
|
|
|
|
|
11041321
|
18900038-J
|
SK-O180-Pro-J, SK-L180-Pro-J
|
25mL×10本, 50mL×8本, 100mL×6本, 250mL×4本, 500mL×2本
|
25×24.5
|
¥32,000
|
|
|
|
|
|