AIR DUSTERのおすすめ人気ランキング

2026/02/10更新
104件の「AIR DUSTER」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「キーボード スプレー」、「カメラ エアダスター」、「エアダスター冷却」などの商品も取り扱っております。
エアーダスター ノンフロン モノタロウランキング1位
逆さ噴射も可能で噴射角度を選ばないため、低い場所や狭い場所などでも大活躍。 スプレーの噴出パワーでホコリやチリ、水滴も除去できます。 フロンを使用していません。 従来の代替フロンガス(HFC-152a)と比較して、地球温暖化係数が極めて低いDMEガスを使用。
用途パソコン、OA機器、デスクなどのホコリ飛ばしに。 大きな掃除道具では届かない狭い場所のお掃除に。仕様逆さ噴射可成分DME (ジメチルエーテル)タイププッシュ式寸法(直径Φ×高さH)(mm)65×213容量(g)231(350mL)形名ダストブロワー関連資料よくある商品Q&A(0.3MB)化学物質安全性参考資料(0.4MB)逆さ噴射
1本(350mL×1本)ほか
369税込406
当日出荷
バリエーション一覧へ(2種類の商品があります)

研磨ディスク 酸化アルミニウム、セラミック 1袋 24個入 3M(スリーエム)ランキング2位
ブラシ研磨、豚毛ブラシRB-ZB 25 MM セラミック粒子を組み込んだ柔軟性のあるプラスチック製の個々のディスクから成る非常に汎用性の高いブラシ。内部パイプ表面を含むクリーニング及びバリ取り作業に優れています。 目詰まりなし、ワイヤブラシのような危険なワイヤ部品なし 最大速度30,000 rpm用 粒度に従って色分け ブラシは、必要な幅に応じて1つから4つのディスクから構築可能 1つのブラシセグメントの寸法: W x O (mm): 0.7 x 25、内径3.2 mm セット内容: 24ブラシセグメント及び1つのクランピングマンドレル、O 2.4 mm Unique Construction The unique construction of the Scotch-Brite disc is made up of bristles, which are extruded Consisting of individual discs that can be built up to meet the needs of the subject, the abrasive makes it great for quick preparation and cleaning surfaces The bristles of these discs allow easy access to details, grooves, patterns and intricate areas Flexibility The Scotch Brite disc allows for easy adaptation to a profiled surface These have been designed to last longer than wire brushes and other abrasive discs The abrasive standards are kept constant throughout its lifespan This is because of the abrasive build up is throughout the whole product, so no matter how many times you use it, you will get a consist quality performance Working Safely The BB-ZS bristle disc is safer to use than traditional discs, such as wire brushes where wire strands could cause a safety risk Removing the risk of using solvent or chemical substances and using the Scotch Brite bristle discs reduces the risk of serious injuries Features and Benefits 3M Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc Convenient spindle mounting attachment offers quick and easy disc changes for multi-step finishing processes Can build up discs to meet your needs Ideal for cleaning and light deburring applications Consistent performance throughout the discs lifetime Work harder and faster than traditional abrasives without sacrifice to the finish quality Typical Applications The bristle disc is capable of: Removing paint, rust, harden adhesives, light scratches and weld burns and more It's great for smoothing, polishing and cleaning most metals FAQ's What type of machine can you use these discs on The shank can be connected to can fit into power drills, angle grinders, air grinders and other power tools Will this damage the subject to be worked on These are mainly used for working on metals, so the innovative design of the soft bristles won't remove any metal and just remove layers of paint, adhesives, rust etc.
仕様●研磨材:酸化アルミニウム、セラミック●グリットサイズ:80●グレード:ミディアム●ボアサイズ:0.12 in, 25 mm●パック数:24●最大安全速度:35000rpm●モデル:Scotch-Brite●RoHS適合状況:該当なし●コード番号:470-8685アズワン品番68-4150-89
1袋(24個)
10,980税込12,078
7日以内出荷

エアダスター ノズル付き エコ DME(ノンフロン) 逆さ使用可能 エアスプレー ダストブロワー エレコムランキング3位
■ノンフロンタイプ■フロンガスを一切使用しておりません。地球温暖化係数(温暖化に与える影響の程度を示す数値)は1以下。■オゾン層を破壊する物質及びハイドロフルオロカーボン(いわゆる代替フロン)を使用しておりません。■グリーン購入法適合商品です。※2008年4月時点の「環境物品等の調達の推進に関する基本方針」の特定調達品目「文具類・ダストブロワー」の判断基準に適合します。■逆さ使用OK!どんな角度で使用しても冷却液が噴出しない安心仕様。■自社環境認定基準を1つ以上満たし、『THINKECOLOGY』マークを表示した製品です。■環境保全に取り組み、製品の包装容器が紙・ダンボール・ポリ袋のみで構成されている製品です。
仕様逆さ使用可能タイププッシュ式ガスの種類DME、炭酸ガス
1本(350mL)ほか
619税込681
当日出荷
バリエーション一覧へ(3種類の商品があります)

ノンフロンエアダスター 2WAYタイプ ナカバヤシランキング4位
環境に優しいノンフロンタイプのエアダスター。 逆さで噴射しても液漏れしない安心設計。 目的に応じて狭口と広口が使い分け出来るスプレーノズル。
用途サッシの溝・空調機器・PCなど仕様逆さ噴射OK!タイププッシュ式付属品ノズル(長117mm)本体寸法(mm)74×66×H231主成分DME(可燃性)RoHS指令(10物質対応)対応グリーン購入法適合
1本(390mL)
819税込901
当日出荷

光電センサ 円柱 検出範囲 3 → 200 mm SICKランキング5位
OverviewThe V18 product family has the widest range of M18 sensors on the market。The user has the possibility to choose from a number of options: sensors with or without adjustments, plastic or metal boxes and straight or angled。This makes this product family the ideal solution for countless applications。Some of these applications are the detection of transparent glass in packaging machines, the detection of parts on presses or the detection of products on conveyors.At a glanceCylindrical photoelectric sensors in standard M18 housing The largest range of M18 photoelectric sensors Available with or without the possibility of adjustment, with plastic or metal housing and with straight or angled shape。3- or 4-wire versions and AC or DC types are also availableYour BenefitSimple standard shape simplifies assembly, adjustment and replacement Cost-effective solution for standard applications in storage, material handling and the packaging industry The diversity of sensor types gives the user every possibility to find the best solutionNote
仕様●センサーのスタイル:円柱●検出タイプ:エネルギー用●検出範囲:3 → 200 mm●出力タイプ:PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.002 秒●材質:プラスチック●ねじの呼び:M12●コード番号:231-1898アズワン品番65-7303-64
1個
26,980税込29,678
7日以内出荷

完全ノンフロンのエアダスター。 1缶で40kgのCO2削減効果。※HFC152a(Z-287)の地球温暖化係数を140、DME+CO2(Z-288)の温暖化係数を0.2とし、それぞれ120Lのガスを発生させたときの計算です。 Z-288に使用しているガスは膨張率が大きく少量でもたくさん使えますので携帯性にも優れています。 メーカー従来品のZ-287をZ-288に置き換えることで1本あたり40kg以上のCO2削減効果を得ることができます。
用途キーボード、プリンタ、コピー機、自動改札機、光学機器、コネクター、機器内部、レンズなどに
1本(350mL)ほか
999税込1,099
当日出荷
バリエーション一覧へ(2種類の商品があります)

地球温暖化フロンを含まない、地球にやさしいエアダスターです。 逆さまで使用しても液漏れしない&強力噴射。
用途パソコン、プリンタ、OA機器、カメラ、デスクなど 家電、サッシの溝、車内、台所、パソコン、マウスの清掃など ATM、自動改札機、工場の機械の清掃、現像機、パチンコ、ゲーム機、自動販売機、陳列台、レジスターなどに仕様逆さ使用可タイプトリガー式質量(g)400本体寸法(直径Φ×高さH)(mm)66×220ノズル長(mm)130主成分DME(可燃性)、CO2RoHS指令(10物質対応)対応グリーン購入法適合
1本(300mL)ほか
619税込681
当日出荷
バリエーション一覧へ(2種類の商品があります)

シュナイダーエレクトリックレンズリング
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
1個
9,998税込10,998
7日以内出荷

スプレーガス圧により、電子機器、精密機械などのゴミ、ホコリを取り除くことができる携帯に便利なエアダスターです。不燃性
用途電子機器、精密機械などのゴミ、ホコリ除去使用ガスHFC134a(100%)付属品エクステンションノズル 2本 0.97mmΦ=弱(白色) 1.5mmΦ=強(赤色)危険物の類別非危険物RoHS指令(10物質対応)対応
1本
2,298税込2,528
当日出荷
バリエーション一覧へ(2種類の商品があります)

SKF Ball Bearing, 120 mm ID, 215 mm OD - 7224 BCBM Need a ball bearing to accommodate a combined radial and axial load This reliable single-row angular contact ball bearing from SKF has raceways that are displaced relative to each other in the direction of the bearing axis。As the contact angle increases, so does the axial load-carrying capacity of the bearing。As its made from steel, this unit is durable and resists corrosion, so it can be used in demanding environments。Bearings of this type are commonly used for material handling and in the wind energy industry. Small size for compact applications Smooth running properties for rapid acceleration and deceleration Standard design for easy mounting Application Information Agricultural equipment Food manufacturing Electric motors Machine tools Steel millingSKF アングルコンタクトボールベアリングは、内側が 120 mm で、外側が 215 mm のリング軌道を備えており、ベアリング軸の方向に相対的に配置されています。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What kind of loads can this type of angular contact bearing support 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings from SKF are able to support heavy axial loads in one direction as well as moderate radial loads。Why are angular contact bearings often fitted in pairs Angular contacts bearings are usually installed in pairs and adjusted against each other to provide maximum stability。The two bearings can be arranged back-to-back or face-to-face to accommodate axial loads in both directions, or in tandem to accommodate a greater axial load in one direction only.
仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:165000N●コード番号:207-5502アズワン品番65-7892-73
1個
239,800税込263,780
7日以内出荷

Description。The SparkFun ProtoShield Kit lets you customize your own Arduino shield using whatever circuit you can come up with and then test it to make sure everything is working the way it should! The SparkFun ProtoShield Kit is based off the Arduino R3's footprint that allows you to easily incorporate it with favorite Arduino-based device.。One of our favorite features with this version of the ProtoShield Kit is the solderable-like breadboard prototyping area! Half of this area was designed with a breadboard in mind. On the underside of the shield you will be able to see open jumper pads between each through hole to make a connection like a breadboard. Once you add a component, simply add a solder jumper between holes to make a connection. For those that prefer the standard prototyping pads, we left the other side(near the BlueSMiRF and Serial UART ports)as is.。We have also moved the prototype testing components(those used to make sure your circuit works effectively)off of the "mainland" of the shield and onto a ProtoSnap styled, removable PCB. On this test area you will find soldering areas for the two yellow 3mm LEDs(as well as pins to control and power them), two 330 Ohm resistors, a 10K Ohm resistor, and a pushbutton.。Note:。Since this product is a kit, assembly and a basic knowledge of soldering will be required. The SparkFun ProtoShield Kit does not come pre-assembled.。Get Started With the SparkFun ProtoShield Kit Guide。Features。Arduino R3 Footprint。Soldering Kit。Solderable-Like Breadboard。BlueSMiRF or Comparable 6-pin Pins。Detachable Test Area
アズワン品番67-0422-25
1個
4,998税込5,498
33日以内出荷

Telemecanique Inductive Proximity Sensors XS Flat form (block)。Telemecanique Inductive Proximity Sensors OsiSense XS series allow you to detect all types of objects in various applications providing high detection performance for metal objects。This inductive sensor range with industry recognised high performing technology provide non-contact detection of material up to 20 mm。Inductive proximity sensors are available in flush and non-flush models (shielded and non-shielded)。Styles Available。Flush and Non-Flush (shielded and non-shielded)。Short and long body。PNP and NPN versions (compatible with PLCs and controllers)。2 Wire DC, AC or AC/DC versions (available to be installed as a limit switch)。How do they work and where can I use them Inductive proximity sensors contain a coil and an oscillator, these create an electromagnetic field close to the sensing surface。When metal enters this field, a change occurs in the oscillating amplitude。This, in turn, changes the sensor output, showing you and equipment that metal has been sensed。Inductive proximity sensors are suitable for use most industries。Inductive sensors are unaffected by oil, dirt or surface finish and can be used in high vibration and high shock areas.誘導型センサXS7 15 x 32 x 8 - PBT - Sn5 mm - 12 → 24 V dc - M12 0.15 m Applications。Railway, Mobile equipment, Lifts and escalators, Hoisting。Material handling, conveying, logistics。Material working, machine tools, Packaging。Food and beverage, Pharmaceutical, Robotics。XS7C1A1PAL01M12 General Purpose Inductive Proximity Sensor (XS)。XS7 Sensor。General Purpose。Flat form (block) 40 x 40 x 15。Size 15 mm。Fixed body, Flush mountable。Plastic (PBT), PBT Front。Discrete signal, 3-wire。Output 1 NO, DC circuit, PNP。4 pins M12 remote male connector, (0.15 m cable length)。[Us] rated supply voltage 12 to 24 V dc。Front detection。1 LED, yellow output。Depth 15 mm。Height 40 mm。Width 40 mm。IP67 double insulation conforming to IEC 60529。CE marked。Certificates。UL, CSA, C-Tick, Ecolab.
仕様●センサ技術:誘導●本体形状:ブロック形●出力タイプ:PNP●検出範囲:12 mm●接続方式:4ピンM12コネクタ●電源電圧:10 36 V dc、12 24 V dc●長さ:40mm●幅:15mm●奥行き:46.8mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●材質:PPS●短絡過負荷保護:あり●コード番号:195-1879アズワン品番65-7336-25
1個
9,098税込10,008
7日以内出荷

環境にやさしいノンフロンタイプです。 どんな角度でスプレーしても液が出ない構造です。 地球温暖化係数が1以下と従来品に比べ大変低くなっています。 オゾン層を破壊することはありません。 グリーン購入法適合商品です。(2008.3現在) ※液化ガスによる機器の故障や凍傷の心配はありません。狭い場所や裏面の掃除に最適です。
タイププッシュ式仕様逆さ噴射OK!付属品チューブ(13cm)成分炭酸ガス+DME寸法(直径Φ×高さH)(mm)66×218グリーン購入法適合逆さ噴射
1本(350mL)ほか
889税込978
当日出荷
バリエーション一覧へ(2種類の商品があります)

引き金を引くと圧縮空気を噴出できます。
用途作業前のホコリ飛ばし、清掃にノズル口径(Φmm)3カプラー接続ねじ径G(PF)1/4材質(本体)アルミ流体空気最高使用圧力(MPa)0.6空気使用量(L/min)610ノズル外径(Φmm)約5.9接続口常圧用カプラーノズルねじ径G(PF)1/8ノズルタイプロングノズル関連資料よくある商品Q&A(0.2MB)
1個
1,598税込1,758
当日出荷
バリエーション一覧へ(2種類の商品があります)

パソコン、キーボード、周辺機器等、各種OA機器のホコリ除去に。超強力エアーで、ゴミやホコリをシュッとひと吹き。逆さでも噴射でき便利です。パソコン、カメラ、スキャナー、コピー機、プリンター、テレビなどOA機器に。気になる細かい所に使えるノズル付き。地球にやさしいノンフロンタイプ(フロンガスは一切使用しておりません。)(地球温暖化係数が1以下です。)。※ご使用の際は、必ず換気の良い場所でご使用ください。
タイププッシュ式グリーン購入法適合仕様逆さ噴射対応付属品ノズル付成分ノンフロンタイプ材質缶:スチールガスの種類DME・炭酸ガス外形寸法(直径Φ×高さH)(mm)66×216逆さ噴射
1本(350mL)ほか
699税込769
当日出荷
バリエーション一覧へ(2種類の商品があります)

シュナイダーエレクトリックレンズリング
。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
1個
9,998税込10,998
7日以内出荷

カメラ機材、パソコン、オフィス機器のホコリをエアーの力で吹き飛ばすエアダスター。 DME高圧ガス(可燃性)を使用した、ノンフロンタイプで環境にやさしいエコタイプです。 扱いやすいスリムタイプの缶を採用。着脱可能なノズルで、装着時は細かな範囲に噴射、はずした時は広範囲に噴射できます。 安心の日本製。
タイププッシュ式寸法(直径Φ×高さH)(mm)65×235
1個(350mL)ほか
599税込659
当日出荷
バリエーション一覧へ(2種類の商品があります)

大型レバー採用。レバー操作にて噴出空気量が調節できます(0~100%)。 本体にポリアセタール樹脂を使用のため耐油性にすぐれています。
用途エアブローによる乾燥、冷却、ダスト作業に。ノズル口径(Φmm)2接続口径1/4プラグ最高使用圧力(MPa)1
1個
1,298税込1,428
当日出荷
バリエーション一覧へ(2種類の商品があります)

SKF(日本エスケイエフ)ボールベアリング180mm225mm 深溝
。SKF Ball Bearing, 180 mm ID, 225 mm OD - 61836 This single-row, deep-groove ball bearing from SKF is suited to high rotational speeds in demanding industrial applications。Its slim design is space-saving and lightweight for optimal operating efficiency of the unit。Stainless steel construction makes the bearing extremely corrosion-resistant, so it wont rust in the presence of moisture and most chemicals。Its an open-end type and has no seals, which allows old lubricant to be easily flushed out as new grease is applied to the bearing. Cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Race width of 22 mm Dynamic load rating of 62.4 kN Limiting speed of 3400 r/min Application Information Automotive industry Mining and mineral processing Printing Textile manufactureSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 180 mm、外径 225 mm となっています。 What makes SKF ball bearings long-lasting ベアリングはスチール製です 円筒穴タイプThe internal geometry of the SKF range of deep-groove ball bearings has been optimised for improved seal attachment, low friction and increased ability to accommodate slight misalignments。All these elements reduce wear and tear on the bearings and improve their working life while maintaining reliability and precision.
仕様●内径:180mm●外径:225mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:81.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:62.4kN●コード番号:207-7011アズワン品番65-7926-66
1個
189,800税込208,780
7日以内出荷

引き金を引くと圧縮空気を噴出できます。流量をノズルで調整可能。
用途作業前のホコリ飛ばし、清掃にカプラー接続ねじ径G(PF)1/4ノズル口径(Φmm)2空気使用量(L/min)280ノズルねじ径G(PF)1/8材質(本体)アルミ質量(g)212流体空気最高使用圧力(MPa)0.6接続口常圧用カプラーノズルタイプスタンダード(流量調整付)関連資料【よくあるお問合わせ】エアーダスターガン(流量調整付)
1個
999税込1,099
当日出荷