型番SST-PP05-E
コネクタ1×20+4pin ATX connector (350mm)、1 x EPS/ATX12V 8pin(4+4) connector (350mm)、2 x PCI-E 8pin(6+2) connector (350mm)、2x PCI-E 8pin(6+2)+PCIE 6Pin Connector (350+50mm)、1 x two (2) SATA 90°connectors (350+50mm)、1 x two (2) SATA 180°connectors (300+150mm)、1 x two (2) 4pin +1 x Slimline SATA connectors (300+100+100mm)、1 x two (2) 4pin + floppy connectors (350+100+100mm)、1 x three (3) SATA 180° +1 x Slimline SATA connectors (300+150+150+150mm)
RoHS指令(10物質対応)対応