材質(本体)亜鉛鉄板t1.6、(フード)アルミニウム合金板t0.7、(ガラリ)アルミニウム合金板t0.6、(シャッター)ステンレス鋼板t1.5、(スプリング)ステンレス鋼板、(軸)ステンレス鋼板、(温度ヒューズ)りん青鋼板、(取付ねじ(2個)(ナイロンワッシャ付))ステンレス鋼板
寸法H(mm)74.5
寸法A(mm)Φ131
寸法F(mm)90
付属品コンクリートねじ(Φ4x25L)軟鋼線 4本
寸法D(mm)Φ97
寸法E(mm)50
表面処理(本体)電着塗装、(フード)アルマイト処理、(ガラリ)アルマイト処理、(防虫網)平織10メッシュ
寸法B(mm)Φ155
寸法C(mm)Φ156
寸法I(mm)106.5
寸法G(mm)140
適合パイプ径(Φmm)100
温度ヒューズ72℃
色調(本体)黒(マンセルN-1)、(フード)アルミ地色、(ガラリ)アルミ地色