質量(kg)20
サイズ10
寸法L(mm)462
寸法H(mm)184
電流(A)20
電圧(V)22
寸法S(mm)19
抵抗(Ω)0.83
動摩擦トルク(N・m[kgf・m])Td:0.75
寸法E(mm)35
寸法C(mm)90
寸法D1(mm)150
寸法D2(mm)163
寸法W(mm)5
寸法Y(mm)3
寸法B2(mm)160
寸法J(mm)80
容量(W)DC24
寸法A1(mm)105
寸法B1(mm)140
寸法G(mm)3.2
寸法K(mm)154
寸法Q(mm)40
寸法U(mm)21
寸法V(mm)M6×1深さ11
寸法A2(mm)135
寸法Z1(mm)20
寸法Z2(mm)11.5
耐熱クラス29
寸法F1(mm)81
寸法F2(mm)136
静摩擦トルク(Nm)Ts:20
許容総仕事量(J)空隙再調整まで(ET):130×106
最高回転速度(min-1)B
回転部慣性モーメント(J(kg・m2))1.40×10-3
アーマチュア吸引時間ta(s)C:0.025、B:0.018
トルク立上り時間tp(s)C:0.063/B:0.056
トルク消滅時間td(s)C:0.050、B:0.030