質量(kg)69
サイズ16
寸法L(mm)681
電流(A)35
電圧(V)90
寸法S(mm)28
抵抗(Ω)1.46
動摩擦トルク(N・m[kgf・m])Td:3.7
寸法E(mm)45
寸法C(mm)132
寸法D1(mm)230
寸法D2(mm)225/215
寸法T(mm)295
寸法W(mm)7
寸法Y(mm)4
寸法B2(mm)230
寸法J(mm)145
容量(W)DC24
寸法A1(mm)155
寸法B1(mm)200
寸法G(mm)18
寸法K(mm)256
寸法Q(mm)60
寸法U(mm)31
寸法V(mm)M6×1深さ11
寸法A2(mm)200
寸法Z1(mm)28
寸法Z2(mm)14
耐熱クラス16
寸法F1(mm)109
寸法F2(mm)168.5
静摩擦トルク(Nm)Ts:80
許容総仕事量(J)空隙再調整まで(ET):470×106
最高回転速度(min-1)B
回転部慣性モーメント(J(kg・m2))1.35×10-2
アーマチュア吸引時間ta(s)C:0.050、B:0.035
トルク立上り時間tp(s)C:0.160/B:0.127
トルク消滅時間td(s)C:0.085、B:0.055