適合FA204
寸法L(mm)59
寸法H(mm)98
軸受呼び番号UC204
寸法L1(mm)50
取付ボルトの呼びM8
寸法A(mm)24
ユニット質量(kg)0.42(参考)
寸法S(mm)12.7
寸法B(mm)31
寸法N(mm)10(±0.2)
寸法J(mm)78
寸法A1(mm)11
寸法N1(mm)40
寸法A2(mm)13.8(±0.5)
寸法A0(mm)32.1
寸法N2(mm)10
軸穴径d(Φmm)20
基本定格荷重Cr(kN)12.8
基本定格荷重Cor(kN)6.65
係数fo13.2