適合FA207
寸法L(mm)96
寸法H(mm)155
軸受呼び番号UC207
寸法L1(mm)75
取付ボルトの呼びM12
寸法A(mm)34
ユニット質量(kg)1.5(参考)
寸法S(mm)17.5
寸法B(mm)42.9
寸法N(mm)13(±0.2)
寸法J(mm)130
寸法A1(mm)14
寸法N1(mm)63
寸法A2(mm)18.6(±0.5)
寸法A0(mm)44
寸法N2(mm)13
軸穴径d(Φmm)35
基本定格荷重Cr(kN)25.7
基本定格荷重Cor(kN)15.4
係数fo13.9