適合FA209
寸法L(mm)111
寸法H(mm)179
軸受呼び番号UC209
寸法L1(mm)88
取付ボルトの呼びM14
寸法A(mm)40
ユニット質量(kg)1.7(参考)
寸法S(mm)19
寸法B(mm)49.2
寸法N(mm)15(±0.2)
寸法J(mm)148
寸法A1(mm)14
寸法N1(mm)72
寸法A2(mm)21.8(±0.5)
寸法A0(mm)52
寸法N2(mm)15
軸穴径d(Φmm)45
基本定格荷重Cr(kN)34.1
基本定格荷重Cor(kN)21.3
係数fo14